Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Bathroom Hardware

12 Results Found that Include 12 Products 

Results per page: 16 | 32 | 48
    Grab Bar,Straight,SS,24 In
    • GRAINGER APPROVED VENDOR
    • Grab Bar, Straight, SS, 24 In
    • Item # 5E958
    • Mfr. Model # 5E958
    • Grab Bar, Straight, Stainless Steel, Length (In.) 24 C To C, Dia. 1 1/2 In., Mounting Screws Concealed

    Str Grab Bar,18In L,1 1/2 Dia
    • GRAINGER APPROVED VENDOR
    • Str Grab Bar, 18In L, 1 1/2 Dia
    • Item # 5E957
    • Mfr. Model # 5E957
    • Straight Grab Bar, Wall Mounted, Stainless Steel, Length 18 In., Width 3 In., Height 2.76 In., Dia. 1 1/2...More

    Str Grab Bar,Satin,36 In L,1-1/4 Dia
    • GRAINGER APPROVED VENDOR
    • Str Grab Bar, Satin, 36 In L, 1-1/4 Dia
    • Item # 4WML8
    • Mfr. Model # 4WML8
    • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 36 In., Width 3 In., Height 2.76 In.,...More

    Folding Shelf,15 1/2x5 3/8x3 1/2
    • GRAINGER APPROVED VENDOR
    • Folding Shelf, 15 1/2x5 3/8x3 1/2
    • Item # 4WMJ7
    • Mfr. Model # 4WMJ7
    • Folding Shelf, Material of Construction Zamac, Width 15 1/2 In., Height 5 3/8 In., Thickness 3 1/2 In.,...More

    Str Grab Bar,Textured,12 In L,1-1/2 Dia
    • GRAINGER APPROVED VENDOR
    • Str Grab Bar, Textured, 12 In L, 1-1/2 Dia
    • Item # 4WMP3
    • Mfr. Model # 4WMP3
    • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 12 In., Width 3 In.,...More

    Shower Curtain,Polyurethane,White,72x108
    • GRAINGER APPROVED VENDOR
    • Shower Curtain, Polyurethane, White, 72x108
    • Item # 4EEZ4
    • Mfr. Model # 4EEZ4
    • Shower Curtain, Color White, Length 72 In., Material Polyurethane Coated Polyester, Mounting Type Standard...More

    Grab Bar,Straight,SS,24 In
    • GRAINGER APPROVED VENDOR
    • Grab Bar, Straight, SS, 24 In
    • Item # 3P918
    • Mfr. Model # 3P918
    • Grab Bar, Straight, Stainless Steel, Length (In.) 24 C To C, Dia. 1 1/2 In., Mounting Screws Exposed

    Utility Shelf w/Backsplash,8-1/8x16x5In
    • GRAINGER APPROVED VENDOR
    • Utility Shelf w/Backsplash, 8-1/8x16x5In
    • Item # 4WMJ8
    • Mfr. Model # 4WMJ8
    • Utility Shelf with Backsplash, Number of Shelves 1, Finish Satin, Overall Length 16 In., Overall Height 8-1/8...More

    Towel Shelf,Chrome,4-5/16x19-3/8x9-5/8In
    • GRAINGER APPROVED VENDOR
    • Towel Shelf, Chrome, 4-5/16x19-3/8x9-5/8In
    • Item # 35Z867
    • Mfr. Model # 01-1048
    • Towel Shelf, Polished Chrome, Material Zamac, Polished Chrome Finish, Concealed, Surface Mount, Includes...More

    Str Grab Bar,Textured,12In L,1-1/2 Dia
    • GRAINGER APPROVED VENDOR
    • Str Grab Bar, Textured, 12In L, 1-1/2 Dia
    • Item # 4WMN5
    • Mfr. Model # 4WMN5
    • Straight Grab Bar, Wall Mount, Stainless Steel, Satin, Textured Finish, Mounting Screws Stainless Steel,...More

    Safety Rail,Left,Smooth,22x8x2.75
    • GRAINGER APPROVED VENDOR
    • Safety Rail, Left, Smooth, 22x8x2.75
    • Item # 4WMJ2
    • Mfr. Model # 4WMJ2
    • Safety Rail/Bar, Wall Mounted, Left, Stainless Steel, Smooth Finish, Length 22 In., Width 8 In., Height 2.75...More

    Str Grab Bar,Textured,16In L,1-1/4 Dia
    • GRAINGER APPROVED VENDOR
    • Str Grab Bar, Textured, 16In L, 1-1/4 Dia
    • Item # 4WMN6
    • Mfr. Model # 4WMN6
    • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 16 In., Width 3 In.,...More

    Results per page: 16 | 32 | 48