Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Bathroom Hardware

13 Results Found that Include 16 Products 

Results per page: 16 | 32 | 48
    Heavy Duty Shelf,304SS,18x5.2x4.13
    • GRAINGER APPROVED VENDOR
    • Heavy Duty Shelf, 304SS, 18x5.2x4.13
    • Item # 4WMK4
    • Mfr. Model # 4WMK4
    • Heavy Duty Shelf, Material 304 Stainless Steel, Satin Finish, Length 18.00 In., Width 5.20 In., Height 4.13...More

    Shelf,16 x 4 1/2 In,304 SS
    • GRAINGER APPROVED VENDOR
    • Shelf, 16 x 4 1/2 In, 304 SS
    • Item # 1ECL6
    • Mfr. Model # 1ECL6
    • Shelf, Material Stainless Steel, Satin Finish, Surface Mounting, Length 16 In, Height 4 1/2 In, Depth 5 In,...More

    Str Grab Bar,Satin,24 In L,1-1/4 Dia
    • GRAINGER APPROVED VENDOR
    • Str Grab Bar, Satin, 24 In L, 1-1/4 Dia
    • Item # 4WML7
    • Mfr. Model # 4WML7
    • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 24 In., Width 3 In., Height 2.76 In.,...More

    Shower Rod,Chrome,Length 72 In
    • GRAINGER APPROVED VENDOR
    • Shower Rod, Chrome, Length 72 In
    • Item # 2VAN1
    • Mfr. Model # 2VAN1
    • Shower Rod, Silver, Material Stainless Steel, Chrome Finish, Length 72 In., Width 1 In., Height 1 In., Dia. 1...More

    Utility Hook Strip,26 x 9 1/8 In,SS
    • GRAINGER APPROVED VENDOR
    • Utility Hook Strip, 26 x 9 1/8 In, SS
    • Item # 1ECL3
    • Mfr. Model # 1ECL3
    • Utility Hook Strip, Material Stainless Steel, Satin Finish, Length 26 In, Height 9 1/8 In, Projection 2 1/2...More

    Shower Curtain,White,72 In L,72 In W
    • GRAINGER APPROVED VENDOR
    • Shower Curtain, White, 72 In L, 72 In W
    • Item # 2MWG4
    • Mfr. Model # 2MWG4
    • Shower Curtain, White, Material Nylon Vinyl, Water Repellent Finish, Wall, For Use With 1ECL1, Package...More

    Grab Bar,Straight,SS,18 In
    • GRAINGER APPROVED VENDOR
    • Grab Bar, Straight, SS, 18 In
    • Item # 3P920
    • Mfr. Model # 3P920
    • Grab Bar, Straight, Stainless Steel, Length (In.) 18 C To C, Dia. 1 1/2 In., Mounting Screws Exposed

    • GRAINGER APPROVED VENDOR
    • Towel Shelf
    • Multiple product options available

    Str Grab Bar,Satin,18 In L,1-1/4 Dia
    • GRAINGER APPROVED VENDOR
    • Str Grab Bar, Satin, 18 In L, 1-1/4 Dia
    • Item # 4WML6
    • Mfr. Model # 4WML6
    • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 18 In., Width 3 In., Height 2.76 In.,...More

    Str Grab Bar,Satin,12 In L,1-1/2 Dia
    • GRAINGER APPROVED VENDOR
    • Str Grab Bar, Satin, 12 In L, 1-1/2 Dia
    • Item # 4WMN2
    • Mfr. Model # 4WMN2
    • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 12 In., Width 3 In., Height 2.76 In.,...More

    Str Grab Bar,Satin,16 In L,1-1/2 Dia
    • GRAINGER APPROVED VENDOR
    • Str Grab Bar, Satin, 16 In L, 1-1/2 Dia
    • Item # 4WMN3
    • Mfr. Model # 4WMN3
    • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 16 In., Width 3 In., Height 2.76 In.,...More

    Safety Rail,Silver,7 In L
    • GRAINGER APPROVED VENDOR
    • Safety Rail, Silver, 7 In L
    • Item # 4WMJ6
    • Mfr. Model # 4WMJ6
    • Safety Rail/Bar, Fasten, Chrome Plated Steel, Color Silver, Length 7 In., Width 3.75 to 6.75 In., Height 18...More

    • GRAINGER APPROVED VENDOR
    • Corner Basket
    • Multiple product options available

    Results per page: 16 | 32 | 48