Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Bathroom Hardware

9 Results Found that Include 9 Products 

Results per page: 16 | 32 | 48
    Shower Rod,Chrome,36In
    • GRAINGER APPROVED VENDOR
    • Shower Rod, Chrome, 36In
    • Item # 4EEW2
    • Mfr. Model # 4EEW2
    • Shower Rod, Rod or Track Length 36 In., Rod Dia. 1 In., Finish Chrome Plated, Rod or Track Material Brass,...More

    Collapsible Hook,1-1/2In Collapsed
    • GRAINGER APPROVED VENDOR
    • Collapsible Hook, 1-1/2In Collapsed
    • Item # 1ECL9
    • Mfr. Model # 1ECL9
    • Collapsible Hook, Number of Hooks 1, Finish Satin, Overall Height 4-1/3 In., Overall Depth 1-1/2 In....More

    Shower Curtain,Nylon,White,72x72
    Shower Curtain,Polyurethane,White,72x36
    • GRAINGER APPROVED VENDOR
    • Shower Curtain, Polyurethane, White, 72x36
    • Item # 4EEZ1
    • Mfr. Model # 4EEZ1
    • Shower Curtain, Color White, Length 72 In., Material Polyurethane Coated Polyester, Mounting Type Standard...More

    Rtrctbl Clothesline,110 In L,3-5/8In Dia
    • GRAINGER APPROVED VENDOR
    • Rtrctbl Clothesline, 110 In L, 3-5/8In Dia
    • Item # 1ECP1
    • Mfr. Model # 1ECP1
    • Retractable Clothesline, Line Length 110 In., Diameter 3-5/8 In., Depth 2-1/3 In., Material Stainless Steel,...More

    Bathroom Hook,1 Hook,3-1/4In D,Satin
    • GRAINGER APPROVED VENDOR
    • Bathroom Hook, 1 Hook, 3-1/4In D, Satin
    • Item # 1ECN4
    • Mfr. Model # 1ECN4
    • Bathroom Hook, Number of Hooks 1, Finish Satin, Overall Height 3 In., Overall Depth 3-1/4 In., Base Dia. 3,...More

    Shower Curtain,Vinyl,White,72x108
    Shower Curtain,Vinyl,Translucent,72x108
    • GRAINGER APPROVED VENDOR
    • Shower Curtain, Vinyl, Translucent, 72x108
    • Item # 4EEX8
    • Mfr. Model # 4EEX8
    • Shower Curtain, Color Translucent, Length 72 In., Material Vinyl, Mounting Type Standard Grommets, Pattern...More

    Shower Basket,5 In W,SS,Polished
    • GRAINGER APPROVED VENDOR
    • Shower Basket, 5 In W, SS, Polished
    • Item # 35Z876
    • Mfr. Model # 01-1483SSS
    • Shower Basket, Height 1 In., Width 5 In., Depth 3-1/2, Finish Polished, Collection 01-1483, Material...More

    Results per page: 16 | 32 | 48