Skip Content

Filter Results By

Applied Filters Clear All

Bathroom Hardware

52 Results Found that Include 53 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Access Door, Flush Mount, Uninsulated
  • TOUGH GUY
  • Access Door, Flush Mount, Uninsulated TOUGH GUY Access Doors
  • Item # 5YL97
  • Mfr. Model # 5YL97
  • Access Door, Flush Mount, Uninsulated, Material 16 ga. Cold Rolled Steel, Access Door Installation Wall or...More

Medicine Cabinet,Recessed,16x26 in.
  • KETCHAM
  • Medicine Cabinet, Recessed, 16x26 in. Medicine Cabinet,Recessed,16x26 in.
  • Item # 6MXY3
  • Mfr. Model # 1626
  • Medicine Cabinet, Recessed, Width (In.) 16, Height (In.) 26, Depth (In.) 4-1/2, Body Material Painted White...More

Mirror,Framed,Glass,18inWx3/4inDx24inH
Security Grab Bar,Silver,SST,Satin
Toilet Part Pilaster,82in.H,3in.W,Tan
  • GLOBAL
  • Toilet Part Pilaster, 82in.H, 3in.W, Tan Toilet Part Pilaster,82in.H,3in.W,Tan
  • Item # 20FT39
  • Mfr. Model # 40-90870353-9202
  • Toilet Partition Pilaster, OHB, Material of Construction Polymer, Width 3 In., Height 82 In., Depth 1 In., 1...More

Shower Curtain,Nylon,White,72x108
Safety Rail,Right,Satin,33x10
  • GRAINGER APPROVED
  • Safety Rail, Right, Satin, 33x10 Safety Rail,Right,Satin,33x10
  • Item # 4WMH8
  • Mfr. Model # 4WMH8
  • Safety Rail/Bar, Wall Mounted, Right, Stainless Steel, Satin With Textured Finish Finish, Color -, - Frame,...More

Grab Bar,Straight,SS,42 In
Str Grab Bar,Satin,48 In L,1-1/2 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Satin, 48 In L, 1-1/2 Dia Str Grab Bar,Satin,48 In L,1-1/2 Dia
  • Item # 4WMN4
  • Mfr. Model # 4WMN4
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 48 In., Width 3 In., Height 2.76 In.,...More

Utility Shelf,Satin,4-1/2x24x5In
  • GRAINGER APPROVED
  • Utility Shelf, Satin, 4-1/2x24x5In Utility Shelf,Satin,4-1/2x24x5In
  • Item # 1ECN6
  • Mfr. Model # 1ECN6
  • Utility Shelf, Number of Shelves 1, Finish Satin, Overall Length 24 In., Overall Height 4-1/2 In., Overall...More

Toilet Part,82in.H,6in.W,Almond
  • GLOBAL STEEL
  • Toilet Part, 82in.H, 6in.W, Almond Toilet Part,82in.H,6in.W,Almond
  • Item # 1FBN8
  • Mfr. Model # 1FBN8
  • Toilet Partition, Pilaster, Material of Construction Baked Enamel Steel, Width 6 In, Height 82 In, Thickness...More

Utility Shelf w/Backsplash,8-1/8x24x5In
  • GRAINGER APPROVED
  • Utility Shelf w/Backsplash, 8-1/8x24x5In Utility Shelf w/Backsplash,8-1/8x24x5In
  • Item # 4WMK1
  • Mfr. Model # 4WMK1
  • Utility Shelf with Backsplash, Number of Shelves 1, Finish Satin, Overall Length 24 In., Overall Height 8-1/8...More

Utility Shelf,Satin,4-1/8x36x4-7/8In
  • GRAINGER APPROVED
  • Utility Shelf, Satin, 4-1/8x36x4-7/8In Utility Shelf,Satin,4-1/8x36x4-7/8In
  • Item # 4WMK5
  • Mfr. Model # 4WMK5
  • Utility Shelf, Number of Shelves 1, Finish Satin, Overall Length 36 In., Overall Height 4-1/8 In., Overall...More

Towel Shelf,Chrome,4-5/16x25-3/8x9-5/8In
  • GRAINGER APPROVED
  • Towel Shelf, Chrome, 4-5/16x25-3/8x9-5/8In Towel Shelf,Chrome,4-5/16x25-3/8x9-5/8In
  • Item # 35Z868
  • Mfr. Model # 01-1049
  • Towel Shelf, Number of Shelves 1, Finish Polished Chrome, Overall Length 25-3/8 In., Overall Height 4-5/16...More

Str Grab Bar,Textured,36 In L,1-1/4 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Textured, 36 In L, 1-1/4 Dia Str Grab Bar,Textured,36 In L,1-1/4 Dia
  • Item # 4WMN9
  • Mfr. Model # 4WMN9
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 36 In., Width 3 In.,...More

Toilet Part,82in.H,6in.W,Gray
  • GLOBAL STEEL
  • Toilet Part, 82in.H, 6in.W, Gray Toilet Part,82in.H,6in.W,Gray
  • Item # 1FBN9
  • Mfr. Model # 1FBN9
  • Toilet Partition, Pilaster, Material of Construction Baked Enamel Steel, Width 6 In, Height 82 In, Thickness...More

Towel Shelf,Chrome,8-1/2x20-1/8x9In
  • TAYMOR
  • Towel Shelf, Chrome, 8-1/2x20-1/8x9In Towel Shelf,Chrome,8-1/2x20-1/8x9In
  • Item # 10G189
  • Mfr. Model # 01-1043
  • Towel Shelf, Number of Shelves 1, Finish Polished Chrome, Overall Length 20-1/8 In., Overall Height 8-1/2...More

Frameless Mirror,Glass,24x36x1/4 In
Grab Bar w/Anti-Microbial Coating,36 In
  • ENCORE
  • Grab Bar w/Anti-Microbial Coating, 36 In Grab Bar w/Anti-Microbial Coating,36 In
  • Item # 2YDV1
  • Mfr. Model # GBS15-1136-Q
  • Grab Bar with Anti-Microbial Coating, Smooth, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Toilet Part,82in.H,3in.W,Gray
  • GLOBAL STEEL
  • Toilet Part, 82in.H, 3in.W, Gray Toilet Part,82in.H,3in.W,Gray
  • Item # 1FBU7
  • Mfr. Model # 1FBU7
  • Toilet Partition, Pilaster, Material of Construction Solid Plastic Polymer, Width 3 In, Height 82 In,...More

Toilet Part,82in.H,3in.W,Cream
  • GLOBAL STEEL
  • Toilet Part, 82in.H, 3in.W, Cream Toilet Part,82in.H,3in.W,Cream
  • Item # 1FBY8
  • Mfr. Model # 1FBY8
  • Toilet Partition, Pilaster, Material of Construction Solid Plastic Polymer, Width 3 In, Height 82 In,...More

MODERN EL SS Grab Bar, Satin, 18 In
MODERN EL SS Grab Bar, Polished, 12 In
Toilet Part,82in.H,5in.W,Almond
  • GLOBAL STEEL
  • Toilet Part, 82in.H, 5in.W, Almond Toilet Part,82in.H,5in.W,Almond
  • Item # 3PEJ1
  • Mfr. Model # 3PEJ1
  • Toilet Partition, Pilaster, Material of Construction Plastic Laminate, Width 5 In, Height 82 In, 1.25...More

Safety Rail,Left,Satin,33x10
  • GRAINGER APPROVED
  • Safety Rail, Left, Satin, 33x10 Safety Rail,Left,Satin,33x10
  • Item # 4WMJ1
  • Mfr. Model # 4WMJ1
  • Safety Rail/Bar, Wall Mounted, Left, Stainless Steel, Satin With Textured Finish Finish, Mounting Screws...More

Shower Curtain System,60 in.W x 87 in.H
Shower Curtain System,60 in.W x 93 in.H
Grab Bar,Infinite Elegance,SS,Polished
Grab Bar,Infinite Elegance,18in.Lx18in.W
Toilet Part,82in.H,5in.W,Desert Zephyr
  • GLOBAL STEEL
  • Toilet Part, 82in.H, 5in.W, Desert Zephyr Toilet Part,82in.H,5in.W,Desert Zephyr
  • Item # 15W516
  • Mfr. Model # 40-97870505-4583
  • Toilet Partition, Pilaster, Material of Construction Plastic Laminate, Width 5 In., Height 82 In., 1-3/4 In....More

Toilet Part,82in.H,3in.W,Black
  • GLOBAL STEEL
  • Toilet Part, 82in.H, 3in.W, Black Toilet Part,82in.H,3in.W,Black
  • Item # 15W625
  • Mfr. Model # 40-90870395-9205
  • Toilet Partition, Pilaster, Material of Construction Solid Plastic Polymer, Width 3 In., Height 82 In., 1-3/4...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More