Skip Content

Filter Results By

Applied Filters Clear All

Bathroom Hardware

89 Results Found that Include 91 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Safety Mirror,Shatterproof,16 x 20 in.
Access Door with Drywall Flange, Flush Mount, Uninsulated
  • TOUGH GUY
  • Access Door with Drywall Flange, Flush Mount, Uninsulated TOUGH GUY Access Doors with Drywall Flange
  • Item # 2VE73
  • Mfr. Model # 2VE73
  • Access Door with Drywall Flange, Flush Mount, Uninsulated, Material 16 ga. Cold Rolled Steel, Access Door...More

Door Kit Use W/Polymer Partition
  • GLOBAL STEEL
  • Door Kit Use W/Polymer Partition Door Kit Use W/Polymer Partition
  • Item # 3PEL9
  • Mfr. Model # 3PEL9
  • ADA Outswing Door Set, Material of Construction Zamac, Width 5.5 In., Height 3.25 In., Thickness 3.25 In.,...More

Grab Bar,Safety Grip,Silver,48 in. L
Grab Bar,Straight,SS,36 In
Safety Rail,White,17.9x20-24x28-32
Grab Bar,Straight,SS,32 In
Medicine Cabinet,Recessed,16x22 in.
Middle Panel Bracket,Polymer Partition
  • GLOBAL STEEL
  • Middle Panel Bracket, Polymer Partition Middle Panel Bracket,Polymer Partition
  • Item # 1FBY3
  • Mfr. Model # 1FBY3
  • Middle Panel Bracket, Material of Construction Aluminum, Width 5 In, Height 5.5 In, Thickness 2.5 In,...More

Toilet Part,82in.H,5in.W,Almond
  • GLOBAL STEEL
  • Toilet Part, 82in.H, 5in.W, Almond Toilet Part,82in.H,5in.W,Almond
  • Item # 1FBN6
  • Mfr. Model # 1FBN6
  • Toilet Partition, Pilaster, Material of Construction Baked Enamel Steel, Width 5 In, Height 82 In, Thickness...More

Grab Bar w/Anti-Microbial Coating,30 In
  • ENCORE
  • Grab Bar w/Anti-Microbial Coating, 30 In Grab Bar w/Anti-Microbial Coating,30 In
  • Item # 2YDU9
  • Mfr. Model # GBS15-1130-Q
  • Grab Bar with Anti-Microbial Coating, Smooth, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Shower Curtain System,60 in.W x 78 in.H
Shower Curtain Track,55 in.L,Aluminum
  • CORTECH
  • Shower Curtain Track, 55 in.L, Aluminum Shower Curtain Track,55 in.L,Aluminum
  • Item # 36FX07
  • Mfr. Model # CTRK55
  • Shower Curtain Track, Rod or Track Length 55 In., Finish Anodized Aluminum, Rod or Track Material Aluminum,...More

Satin Nickel Finish Towel Bar, 24" Bar Length, CS
Safety Rail,Textured,24x12x12,1 1/2 Dia
  • GRAINGER APPROVED
  • Safety Rail, Textured, 24x12x12,1 1/2 Dia Safety Rail,Textured,24x12x12,1 1/2 Dia
  • Item # 4WMG7
  • Mfr. Model # 4WMG7
  • Safety Rail/Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 24 In., Width 12 In.,...More

Satin Nickel Finish Towel Bar, 24" Bar Length, Modern&
Folding Shelf,15 1/2x5 3/8x3 1/2
  • GRAINGER APPROVED
  • Folding Shelf, 15 1/2x5 3/8x3 1/2 Folding Shelf,15 1/2x5 3/8x3 1/2
  • Item # 4WMJ7
  • Mfr. Model # 4WMJ7
  • Folding Shelf, Material of Construction Zamac, Width 15 1/2 In., Height 5 3/8 In., Thickness 3 1/2 In.,...More

Bath Step Stool,Silver
  • GRAINGER APPROVED
  • Bath Step Stool, Silver Bath Step Stool,Silver
  • Item # 5XTD1
  • Mfr. Model # 5XTD1
  • Bath Step Stool, Steel Tube, Chrome Plated Finish, Color Silver, Mounting Screws Exposed, Includes Hardware...More

Str Grab Bar,Textured,24 In L,1-1/2 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Textured, 24 In L, 1-1/2 Dia Str Grab Bar,Textured,24 In L,1-1/2 Dia
  • Item # 4WMP6
  • Mfr. Model # 4WMP6
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 24 In., Width 3 In.,...More

Str Grab Bar,Textured,24 In L,1-1/4 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Textured, 24 In L, 1-1/4 Dia Str Grab Bar,Textured,24 In L,1-1/4 Dia
  • Item # 4WMN8
  • Mfr. Model # 4WMN8
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 24 In., Width 3 In.,...More

Toilet Part,82in.H,4in.W,Almond
  • GLOBAL STEEL
  • Toilet Part, 82in.H, 4in.W, Almond Toilet Part,82in.H,4in.W,Almond
  • Item # 1FBN4
  • Mfr. Model # 1FBN4
  • Toilet Partition, Pilaster, Material of Construction Baked Enamel Steel, Width 4 In, Height 82 In, Thickness...More

Toilet Part,82in.H,5in.W,Gray
  • GLOBAL STEEL
  • Toilet Part, 82in.H, 5in.W, Gray Toilet Part,82in.H,5in.W,Gray
  • Item # 1FBN7
  • Mfr. Model # 1FBN7
  • Toilet Partition, Pilaster, Material of Construction Baked Enamel Steel, Width 5 In, Height 82 In, Thickness...More

Cleaner Refill,9.8 oz,PK6
  • RUBBERMAID
  • Cleaner Refill, 9.8 oz, PK6 Cleaner Refill,9.8 oz,PK6
  • Item # 9JYJ7
  • Mfr. Model # FG400586
  • Purinel Concentrated Cleaner Refill, 9.8 oz., Clear, For Use With Automatic Hygiene System for Urinals and...More

Toilet Part,82in.H,3in.W,Almond
  • GLOBAL STEEL
  • Toilet Part, 82in.H, 3in.W, Almond Toilet Part,82in.H,3in.W,Almond
  • Item # 1FBN2
  • Mfr. Model # 1FBN2
  • Toilet Partition, Pilaster, Material of Construction Baked Enamel Steel, Width 3 In, Height 82 In, Thickness...More

End Panel Bracket,For Polymer Partition
  • GLOBAL STEEL
  • End Panel Bracket, For Polymer Partition End Panel Bracket,For Polymer Partition
  • Item # 1FBY2
  • Mfr. Model # 1FBY2
  • End Panel Bracket, Material of Construction Aluminum, Width 2 5/8 In, Height 2 In, Thickness 2 3/4 In,...More

Utility Shelf w/Backsplash,8-1/8x18x5In
  • GRAINGER APPROVED
  • Utility Shelf w/Backsplash, 8-1/8x18x5In Utility Shelf w/Backsplash,8-1/8x18x5In
  • Item # 4WMJ9
  • Mfr. Model # 4WMJ9
  • Utility Shelf with Backsplash, Number of Shelves 1, Finish Satin, Overall Length 18 In., Overall Height 8-1/8...More

Adjustable/Magnetic Access Door, Flush Mount, Uninsulated
  • TOUGH GUY
  • Adjustable/Magnetic Access Door, Flush Mount, Uninsulated TOUGH GUY Adjustable/Magnetic Access Doors
  • Item # 20TL39
  • Mfr. Model # 20TL39
  • Adjustable/Magnetic Access Door, Flush Mount, Uninsulated, Material 20 ga. Cold Rolled Steel Door; 24 ga....More

Str Grab Bar,Satin,48 In L,1-1/4 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Satin, 48 In L, 1-1/4 Dia Str Grab Bar,Satin,48 In L,1-1/4 Dia
  • Item # 4WMN1
  • Mfr. Model # 4WMN1
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 48 In., Width 3 In., Height 2.76 In.,...More

Towel Shelf,Chrome,4-5/16x19-3/8x9-5/8In
  • GRAINGER APPROVED
  • Towel Shelf, Chrome, 4-5/16x19-3/8x9-5/8In Towel Shelf,Chrome,4-5/16x19-3/8x9-5/8In
  • Item # 35Z867
  • Mfr. Model # 01-1048
  • Towel Shelf, Number of Shelves 1, Finish Polished Chrome, Overall Length 19-3/8 In., Overall Height 4-5/16...More

Safety Rail,Textured,22x3x2.75,1 1/2 Dia
Toilet Part,82in.H,4in.W,Gray
  • GLOBAL STEEL
  • Toilet Part, 82in.H, 4in.W, Gray Toilet Part,82in.H,4in.W,Gray
  • Item # 1FBN5
  • Mfr. Model # 1FBN5
  • Toilet Partition, Pilaster, Material of Construction Baked Enamel Steel, Width 4 In, Height 82 In, Thickness...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More