Skip Content

Filter Results By

Applied Filters Clear All

Bathroom Hardware

72 Results Found that Include 77 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Medicine Cabinet,Surface Mount,16x22 in.
  • KETCHAM
  • Medicine Cabinet, Surface Mount, 16x22 in. Medicine Cabinet,Surface Mount,16x22 in.
  • Item # 6MXY4
  • Mfr. Model # 1622-SM
  • Medicine Cabinet, Surface Mount, Width (In.) 16, Height (In.) 22, Depth (In.) 5, Body Material Painted White...More

Medicine Cabinet,Surface Mount,16x26 in.
  • KETCHAM
  • Medicine Cabinet, Surface Mount, 16x26 in. Medicine Cabinet,Surface Mount,16x26 in.
  • Item # 6MXZ1
  • Mfr. Model # 1626-SM
  • Medicine Cabinet, Surface Mount, Width (In.) 16, Height (In.) 26, Depth (In.) 5, Body Material Painted White...More

Washroom Mirror,Theftproof,18x30 in.
Shower Curtain,White,77 In L,71 In W
Medicine Cabinet,Recessed,16x22 in.
  • KETCHAM
  • Medicine Cabinet, Recessed, 16x22 in. Medicine Cabinet,Recessed,16x22 in.
  • Item # 6MXY2
  • Mfr. Model # 1622
  • Medicine Cabinet, Recessed, Width (In.) 16, Height (In.) 22, Depth (In.) 4-1/2, Body Material Painted White...More

Channel Frame Mirror, Wall Mount, Satin
Slide Latch Door Hdw,Outswing,Brushed
  • GLOBAL STEEL
  • Slide Latch Door Hdw, Outswing, Brushed Slide Latch Door Hdw,Outswing,Brushed
  • Item # 12V397
  • Mfr. Model # 40-8571006
  • Slide Latch Door Hardware, Outswing, Material of Construction Aluminum Alloy, Width (In.) 3.25, Height (In.)...More

  • TOUGH GUY
  • TOUGH GUY Adjustable/Magnetic Access Doors TOUGH GUY Adjustable/Magnetic Access Doors
  • Multiple product options available

    Adjustable/Magnetic Access Doors, Flush Mount, Uninsulated, Material 20 ga. Cold Rolled Steel Door; 24 ga. Galvanized Steel Frame with Polymer Corners, Access Door...More

Shower Curtain,Polyurethane,White,72x108
Polished Chrome Finish Towel Bar, 24" Bar Length, Rain
Grab Bar,Safety Grip,Silver,1-1/2 in Dia
Shower Rod,Bright SS,72In
  • FRANKLIN BRASS
  • Shower Rod, Bright SS, 72In Shower Rod,Bright SS,72In
  • Item # 29WJ35
  • Mfr. Model # 190-6BS
  • Shower Rod, Rod or Track Length 72 In., Rod Dia. 1 In., Finish Bright Stainless Steel, Rod or Track Material...More

Grab Bar,Safety Grip,Silver,42 in. L
Grab Bar,Infinite Elegance,Satin,12in.L
Str Grab Bar,Satin,42 In L,1-1/4 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Satin, 42 In L, 1-1/4 Dia Str Grab Bar,Satin,42 In L,1-1/4 Dia
  • Item # 4WML9
  • Mfr. Model # 4WML9
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 42 In., Width 3 In., Height 2.76 In.,...More

Access Door with Drywall Flange, Flush Mount, Uninsulated
  • TOUGH GUY
  • Access Door with Drywall Flange, Flush Mount, Uninsulated TOUGH GUY Access Doors with Drywall Flange
  • Item # 16M207
  • Mfr. Model # 16M207
  • Access Door with Drywall Flange, Flush Mount, Uninsulated, Material 16 ga. Cold Rolled Steel, Access Door...More

Utility Shelf,Satin,4-1/8x18x5-3/16In
  • GRAINGER APPROVED
  • Utility Shelf, Satin, 4-1/8x18x5-3/16In Utility Shelf,Satin,4-1/8x18x5-3/16In
  • Item # 4WMK4
  • Mfr. Model # 4WMK4
  • Utility Shelf, Number of Shelves 1, Finish Satin, Overall Length 18 In., Overall Height 4-1/8 In., Overall...More

Str Grab Bar,Satin,36 In L,1-1/4 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Satin, 36 In L, 1-1/4 Dia Str Grab Bar,Satin,36 In L,1-1/4 Dia
  • Item # 4WML8
  • Mfr. Model # 4WML8
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 36 In., Width 3 In., Height 2.76 In.,...More

Str Grab Bar,Textured,18 In L,1-1/2 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Textured, 18 In L, 1-1/2 Dia Str Grab Bar,Textured,18 In L,1-1/2 Dia
  • Item # 4WMP5
  • Mfr. Model # 4WMP5
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 18 In., Width 3 In.,...More

Grab Bar,Straight,SS,24 In
Utility Shelf w/Backsplash,8-1/8x16x5In
  • GRAINGER APPROVED
  • Utility Shelf w/Backsplash, 8-1/8x16x5In Utility Shelf w/Backsplash,8-1/8x16x5In
  • Item # 4WMJ8
  • Mfr. Model # 4WMJ8
  • Utility Shelf with Backsplash, Number of Shelves 1, Finish Satin, Overall Length 16 In., Overall Height 8-1/8...More

Str Grab Bar,Textured,18 In L,1-1/4 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Textured, 18 In L, 1-1/4 Dia Str Grab Bar,Textured,18 In L,1-1/4 Dia
  • Item # 4WMN7
  • Mfr. Model # 4WMN7
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 18 In., Width 3 In.,...More

Towel Shelf,Bright,9-1/4x24x9-7/16In
  • GRAINGER APPROVED
  • Towel Shelf, Bright, 9-1/4x24x9-7/16In Towel Shelf,Bright,9-1/4x24x9-7/16In
  • Item # 4EEX4
  • Mfr. Model # 4EEX4
  • Towel Shelf, Number of Shelves 1, Finish Bright, Overall Length 24 In., Overall Height 9-1/4 In., Overall...More

Grab Bar w/Anti-Microbial,Knurled,18 In
  • ENCORE
  • Grab Bar w/Anti-Microbial, Knurled, 18 In Grab Bar w/Anti-Microbial,Knurled,18 In
  • Item # 4TLJ8
  • Mfr. Model # GBS15-4118-Q
  • Grab Bar with Anti-Microbial Coating, Knurled, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Grab Bar w/Anti-Microbial,Knurled,24 In
  • ENCORE
  • Grab Bar w/Anti-Microbial, Knurled, 24 In Grab Bar w/Anti-Microbial,Knurled,24 In
  • Item # 4TLJ9
  • Mfr. Model # GBS15-4124-Q
  • Grab Bar with Anti-Microbial Coating, Knurled, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Towel Shelf,Chrome,6-1/2x19-1/2x8-1/2In
  • TAYMOR
  • Towel Shelf, Chrome, 6-1/2x19-1/2x8-1/2In Towel Shelf,Chrome,6-1/2x19-1/2x8-1/2In
  • Item # 10G186
  • Mfr. Model # 01-S880018B
  • Towel Shelf, Number of Shelves 1, Finish Polished Chrome, Overall Length 19-1/2 In., Overall Height 6-1/2...More

White Painted Grab Bar,42 In,1-1/2 In
MODERN EL SS Grab Bar, Satin, 12 In
Bathtub Seat,White
Towel Shelf,Chrome,8-1/2x20-1/8x9-7/8In
  • FRANKLIN BRASS
  • Towel Shelf, Chrome, 8-1/2x20-1/8x9-7/8In Towel Shelf,Chrome,8-1/2x20-1/8x9-7/8In
  • Item # 33KK48
  • Mfr. Model # 2787PC
  • Towel Shelf, Number of Shelves 1, Finish Chrome, Overall Length 20-1/8 In., Overall Height 8-1/2 In., Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More