Skip Content

Filter Results By

Applied Filters Clear All

Bathroom Hardware

54 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Towel Rack,24in.Lx10in.W,Satin Nickel
Shower Rod,Chrome,72In
  • GRAINGER APPROVED
  • Shower Rod, Chrome, 72In Shower Rod,Chrome,72In
  • Item # 2VAN1
  • Mfr. Model # 2VAN1
  • Shower Rod, Rod or Track Length 72 In., Rod Dia. 1 In., Finish Chrome Plated, Rod or Track Material Stainless...More

Shower Curtain,White,72 In L,72 In W
Satin Finish Utility Hook Strip, Number of Hooks 3, 9-
Utility Shelf,Satin,4-1/2x16x5In
  • GRAINGER APPROVED
  • Utility Shelf, Satin, 4-1/2x16x5In Utility Shelf,Satin,4-1/2x16x5In
  • Item # 1ECL6
  • Mfr. Model # 1ECL6
  • Utility Shelf, Number of Shelves 1, Finish Satin, Overall Length 16 In., Overall Height 4-1/2 In., Overall...More

Towel Rack,24in.Lx10in.W,Polished Chrome
Door Kit Use W/Polymer Partition
  • GLOBAL STEEL
  • Door Kit Use W/Polymer Partition Door Kit Use W/Polymer Partition
  • Item # 3PEL7
  • Mfr. Model # 3PEL7
  • Inswing Door Set, Material of Construction Zamac, Width 5.5 In., Height 3.25 In., Thickness 3.25 In., Bright...More

Safety Mirror,Shatterproof,10 x 14 in.
Towel Shelf,Chrome,4x26x8-1/4
  • GRAINGER APPROVED
  • Towel Shelf, Chrome, 4x26x8-1/4 Towel Shelf,Chrome,4x26x8-1/4
  • Item # 2VAL7
  • Mfr. Model # 2VAL7
  • Towel Shelf, Number of Shelves 1, Finish Chrome, Overall Length 26 In., Overall Height 4 In., Overall Depth...More

Grab Bar,Straight,SS,24 In
  • TOUGH GUY
  • TOUGH GUY Adjustable/Magnetic Access Doors TOUGH GUY Adjustable/Magnetic Access Doors
  • Multiple product options available

    Adjustable/Magnetic Access Doors, Flush Mount, Uninsulated, Material 20 ga. Cold Rolled Steel Door; 24 ga. Galvanized Steel Frame with Polymer Corners, Access Door...More

Towel Rack,18in.Lx10in.W,Polished Chrome
Shower Curtain System,40 in.W x 78 in.H
Brushed Nickel Finish Towel Bar, 24" Bar Length, Neo&#
Grab Bar,Safety Grip,SS,18 in. L,3 in. D
Curved Shower Rod,Bright,60In,9In Proj.
Polished Chrome Finish Towel Bar, 18" Bar Length, C&#x
Str Grab Bar,18In L,1 1/2 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, 18In L, 1 1/2 Dia Str Grab Bar,18In L,1 1/2 Dia
  • Item # 5E957
  • Mfr. Model # 5E957
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Length 18 In., Width 3 In., Height 2.76 In., Dia. 1 1/2...More

Str Grab Bar,Satin,24 In L,1-1/4 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Satin, 24 In L, 1-1/4 Dia Str Grab Bar,Satin,24 In L,1-1/4 Dia
  • Item # 4WML7
  • Mfr. Model # 4WML7
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 24 In., Width 3 In., Height 2.76 In.,...More

Headrail,120 In W,For Steel Partition
Towel Shelf,Chrome,9-1/4x19-3/8x7-7/8In
  • GRAINGER APPROVED
  • Towel Shelf, Chrome, 9-1/4x19-3/8x7-7/8In Towel Shelf,Chrome,9-1/4x19-3/8x7-7/8In
  • Item # 4EEX3
  • Mfr. Model # 4EEX3
  • Towel Shelf, Number of Shelves 1, Finish Chrome, Overall Length 19-3/8 In., Overall Height 9-1/4 In., Overall...More

Str Grab Bar,Textured,12In L,1-1/2 Dia
Str Grab Bar,Satin,16 In L,1-1/2 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Satin, 16 In L, 1-1/2 Dia Str Grab Bar,Satin,16 In L,1-1/2 Dia
  • Item # 4WMN3
  • Mfr. Model # 4WMN3
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 16 In., Width 3 In., Height 2.76 In.,...More

Wall Makeup Mirror,8 In.,Chrome,7X
  • SEE ALL INDUSTRIES
  • Wall Makeup Mirror, 8 In., Chrome, 7X Wall Makeup Mirror,8 In.,Chrome,7X
  • Item # 30AC28
  • Mfr. Model # JCSA897
  • Wall Makeup Mirror, Diameter 8 In.,Shape Round,Chrome Finish,Magnification 7X,Mounting Type Wall,Lighted...More

White Painted Grab Bar,36 In,1-1/2 In
Grab Bar w/Anti-Microbial Coating,24 In
  • ENCORE
  • Grab Bar w/Anti-Microbial Coating, 24 In Grab Bar w/Anti-Microbial Coating,24 In
  • Item # 2YDU8
  • Mfr. Model # GBS15-1124-Q
  • Grab Bar with Anti-Microbial Coating, Smooth, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Grab Bar w/Anti-Microbial Coating,18 In
  • ENCORE
  • Grab Bar w/Anti-Microbial Coating, 18 In Grab Bar w/Anti-Microbial Coating,18 In
  • Item # 2YDU7
  • Mfr. Model # GBS15-1118-Q
  • Grab Bar with Anti-Microbial Coating, Smooth, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Shower Curtain Track,36 in.L,Aluminum
  • CORTECH
  • Shower Curtain Track, 36 in.L, Aluminum Shower Curtain Track,36 in.L,Aluminum
  • Item # 36FX06
  • Mfr. Model # CTRK36
  • Shower Curtain Track, Rod or Track Length 36 In., Finish Anodized Aluminum, Rod or Track Material Aluminum,...More

Grab Bar,Safety Grip,Silver,3-1/4 in. H
Grab Bar,Safety Grip,Silver,1-1/4 in Dia
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More