Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Bathroom Hardware

63 Results Found that Include 66 Products

Results per page: 16 | 32 | 48
Theft Proof Mirror, 16 x 22 In.
  • KETCHAM
  • Theft Proof Mirror, 16 x 22 In.Theft Proof Mirror, 16 x 22 In.
  • Item # 6MXY5
  • Mfr. Model # TPM-1622
  • Theftproof Mirror, Body Material Galvanized Sheet Steel Backing, Stainless Steel Frame, Includes 3/16 In....More

Shower Rod,Chrome,60In
  • GRAINGER APPROVED
  • Shower Rod, Chrome, 60InShower Rod,Chrome,60In
  • Item # 2VAL9
  • Mfr. Model # 2VAL9
  • Shower Rod, Rod or Track Length 60 In., Rod Dia. 1 In., Finish Chrome Plated, Rod or Track Material Stainless...More

Double Towel Bar,Chrome,Jamestown,24In
Access Door,Drywall,12x12In
  • TOUGH GUY
  • Access Door, Drywall, 12x12InAccess Door with Drywall Flange
  • Item # 2VE72
  • Mfr. Model # 2VE72
  • Access Door with Drywall Flange, Flush Mount, Uninsulated, Material 16 ga. Cold Rolled Steel, Access Door...More

Corner Basket,7 In W,SS,Satin
  • WINGITS
  • Corner Basket, 7 In W, SS, SatinCorner Basket,7 In W,SS,Satin
  • Item # 19D088
  • Mfr. Model # WCBSN6
  • Corner Shower Basket, Height 1-1/2 In., Width 7 In., Depth 6 In., Finish Satin Nickel, Collection MASTER(TM),...More

Theft Proof Mirror, 18 x 24 In.
  • KETCHAM
  • Theft Proof Mirror, 18 x 24 In.Theft Proof Mirror, 18 x 24 In.
  • Item # 6MXY6
  • Mfr. Model # TPM-1824
  • Theftproof Mirror, Body Material Galvanized Sheet Steel Backing, Stainless Steel Frame, Includes 3/16 In....More

Shower Curtain,Polyurethane,White,72x72
Urinal Screen Replacement Hardware,SS
  • GLOBAL STEEL
  • Urinal Screen Replacement Hardware, SSUrinal Screen Replacement Hardware,SS
  • Item # 12V398
  • Mfr. Model # 40-8271480
  • Urinal Screen Replacement Hardware, Material of Construction Stainless Steel, Width (In.) 4, Height (In.)...More

Str Grab Bar,Satin,12 In L,1-1/4 Dia
  • GRAINGER APPROVED
  • Str Grab Bar, Satin, 12 In L, 1-1/4 DiaStr Grab Bar,Satin,12 In L,1-1/4 Dia
  • Item # 4WML4
  • Mfr. Model # 4WML4
  • Safety Rail/Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 12 In., Width 3 In., Height 2.75 In.,...More

Face Mirror,Shatterproof,10 x 14In.
Frameless Mirror,Glass,18x24x1/4 In
Headrail,98 In W,For Steel Partition
Slide Latch Door Hdw,Inswing,Brushed
  • GLOBAL STEEL
  • Slide Latch Door Hdw, Inswing, BrushedSlide Latch Door Hdw,Inswing,Brushed
  • Item # 12V396
  • Mfr. Model # 40-8571005
  • Slide Latch Door Hardware, Inswing, Material of Construction Aluminum Alloy, Width (In.) 3.25, Height (In.)...More

Waterproof Liners,19 x 13 In,PK500
Corner Basket,9 In W,SS,Polished
  • GRAINGER APPROVED
  • Corner Basket, 9 In W, SS, PolishedCorner Basket,9 In W,SS,Polished
  • Item # 35Z874
  • Mfr. Model # 01-1486MSS
  • Corner Shower Basket, Height 2-1/2 In., Width 9 In., Depth 5-1/2 In., Finish Polished, Collection 01-1486,...More

Soap Dish,Silver,2-1/4x5x3In
  • GRAINGER APPROVED
  • Soap Dish, Silver, 2-1/4x5x3InSoap Dish,Silver,2-1/4x5x3In
  • Item # 1ECN7
  • Mfr. Model # 1ECN7
  • Soap Dish, Color Silver, Height 2-1/4 In., Width 5 In., Depth 3 In., Material 304 Stainless Steel, Mounting...More

Shower Basket,6-1/4 In W,SS,Satin
  • GRAINGER APPROVED
  • Shower Basket, 6-1/4 In W, SS, SatinShower Basket,6-1/4 In W,SS,Satin
  • Item # 35Z877
  • Mfr. Model # 01-1483MSN
  • Shower Basket, Height 1-5/8 In., Width 6-1/4 In., Depth 4-1/4, Finish Satin Nickel, Collection 01-1483,...More

Corner Basket,8-1/4 In W,SS,Satin
  • GRAINGER APPROVED
  • Corner Basket, 8-1/4 In W, SS, SatinCorner Basket,8-1/4 In W,SS,Satin
  • Item # 35Z871
  • Mfr. Model # 01-1486SSN
  • Corner Shower Basket, Height 1-5/8 In., Width 8-1/4 In., Depth 5 In., Finish Satin Nickel, Collection...More

Shower Basket,8-1/2 In W,SS,Satin
  • GRAINGER APPROVED
  • Shower Basket, 8-1/2 In W, SS, SatinShower Basket,8-1/2 In W,SS,Satin
  • Item # 35Z879
  • Mfr. Model # 01-1483LSN
  • Shower Basket, Height 1-5/8 In., Width 8-1/2 In., Depth 4-1/4 In., Finish Satin Nickel, Collection 01-1483,...More

Urinal Bracket Use W/Polymer Partition
  • GLOBAL STEEL
  • Urinal Bracket Use W/Polymer PartitionUrinal Bracket Use W/Polymer Partition
  • Item # 3PEL1
  • Mfr. Model # 3PEL1
  • Urinal Screen Bracket, Material of Construction Aluminum, Width 3.5 In., Height 38 In., Thickness 2.5 In.,...More

Grab Bar w/Anti-Microbial,Knurled,12 In
  • ENCORE
  • Grab Bar w/Anti-Microbial, Knurled, 12 InGrab Bar w/Anti-Microbial,Knurled,12 In
  • Item # 4TLJ6
  • Mfr. Model # GBS15-4112-Q
  • Grab Bar with Anti-Microbial Coating, Knurled, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Towel Bar,Chrome,Modern Elegance,12In
  • WINGITS
  • Towel Bar, Chrome, Modern Elegance, 12InTowel Bar,Chrome,Modern Elegance,12In
  • Item # 19D089
  • Mfr. Model # WMETBPS12
  • Towel Bar, Finish Polished Chrome, Collection Modern Elegance, Bar Length 12 In., Overall Length 13-5/8 In.,...More

Grab Bar w/Anti-Microbial,Smooth,16 In L
  • ENCORE
  • Grab Bar w/Anti-Microbial, Smooth, 16 In LGrab Bar w/Anti-Microbial,Smooth,16 In L
  • Item # 4TLJ4
  • Mfr. Model # GBS15-1116-Q
  • Grab Bar with Anti-Microbial Coating, Smooth, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Grab Bar w/Anti-Microbial,Knurled,16 In
  • ENCORE
  • Grab Bar w/Anti-Microbial, Knurled, 16 InGrab Bar w/Anti-Microbial,Knurled,16 In
  • Item # 4TLJ7
  • Mfr. Model # GBS15-4116-Q
  • Grab Bar with Anti-Microbial Coating, Knurled, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Grab Bar w/Anti-Microbial,Smooth,12 In L
  • ENCORE
  • Grab Bar w/Anti-Microbial, Smooth, 12 In LGrab Bar w/Anti-Microbial,Smooth,12 In L
  • Item # 4TLJ5
  • Mfr. Model # GBS15-1112-Q
  • Grab Bar with Anti-Microbial Coating, Smooth, Stainless Steel, Stainless Steel Finish, Color Silver, Length...More

Corner Basket,7 In W,SS,Polished
  • WINGITS
  • Corner Basket, 7 In W, SS, PolishedCorner Basket,7 In W,SS,Polished
  • Item # 19D087
  • Mfr. Model # WCBPS6
  • Corner Shower Basket, Height 1-1/2 In., Width 7 In., Depth 6 In., Finish Polished, Collection MASTER(TM),...More

Grab Bar,Safety Grip,Silver,3-1/4 in. H
Curved Shower Rod,SS,72In,6In Proj.
Towel Ring,Chrome,Rainier(TM),6-1/2W
  • SPEAKMAN
  • Towel Ring, Chrome, Rainier(TM), 6-1/2WTowel Ring,Chrome,Rainier(TM),6-1/2W
  • Item # 22FE77
  • Mfr. Model # SA-1304
  • Towel Ring, Finish Polished Chrome, Collection Rainier(TM), Ring Width 6-1/2 In., Overall Depth 3 In.,...More

Towel Bar,Chrome,Alexandria,24In
  • SPEAKMAN
  • Towel Bar, Chrome, Alexandria, 24InTowel Bar,Chrome,Alexandria,24In
  • Item # 22FE63
  • Mfr. Model # SA-1107
  • Towel Bar, Finish Polished Chrome, Collection Alexandria(TM), Bar Length 24 In., Overall Length 26 In.,...More

Results per page: 16 | 32 | 48