Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Bathroom Hardware

39 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Shower Curtain,Vinyl,White,72x36
Retractable Clothesline
Concealed Latch Knobs,Zamac,1-1/2 In.Dia
  • GLOBAL STEEL
  • Concealed Latch Knobs, Zamac, 1-1/2 In.DiaConcealed Latch Knobs,Zamac,1-1/2 In.Dia
  • Item # 2EHL4
  • Mfr. Model # 40-8513380G
  • Concealed Latch Knobs, 1-1/2 In. dia., Material of Construction Zamac, Thickness 2 In., Zamac/Bright...More

Slide Latch Use W/Polymer Partition
  • GLOBAL STEEL
  • Slide Latch Use W/Polymer PartitionSlide Latch Use W/Polymer Partition
  • Item # 3PEN4
  • Mfr. Model # 3PEN4
  • Slide Latch, Material of Construction Zamac, Width 3.25 In., Height 2.5 In., Thickness 1.5 In., Bright...More

ADA Concealed Latch Knobs,Zamac,1.5 In H
  • GLOBAL STEEL
  • ADA Concealed Latch Knobs, Zamac, 1.5 In HADA Concealed Latch Knobs,Zamac,1.5 In H
  • Item # 2EHL3
  • Mfr. Model # 40-8513370G
  • ADA Concealed Latch Knobs, Material of Construction Zamac, Width 4.25 In., Height 1.5 In., Thickness 1.5 In.,...More

Shower Hooks,SS,PK13
  • GRAINGER APPROVED
  • Shower Hooks, SS, PK13Shower Hooks,SS,PK13
  • Item # 1ECL1
  • Mfr. Model # 1ECL1
  • Shower Curtain Hooks, For Use With 1 In. and 1-1/4 In. Shower Rods, Height 2-5/8 In., Width 1-1/2 In.,...More

Slide Latch Use W/Plastic Partition
  • GLOBAL STEEL
  • Slide Latch Use W/Plastic PartitionSlide Latch Use W/Plastic Partition
  • Item # 3PEN3
  • Mfr. Model # 3PEN3
  • Slide Latch, Material of Construction Zamac, Width 3.25 In., Height 2.5 In., Thickness 1.5 In., Bright...More

Stop and Keeper,For Polymer Partition
  • GLOBAL STEEL
  • Stop and Keeper, For Polymer PartitionStop and Keeper,For Polymer Partition
  • Item # 3PEN7
  • Mfr. Model # 3PEN7
  • Stop And Keeper, Inswing Door, Material of Construction Zamac, Width 2 In., Height 2 In., Bright Finish,...More

Rod Flanges,Brass,PK2
  • GRAINGER APPROVED
  • Rod Flanges, Brass, PK2Rod Flanges,Brass,PK2
  • Item # 4EEW8
  • Mfr. Model # 4EEW8
  • Rod Flanges, Width 1-1/2 In., Material Brass, Finish Chrome Plated, Includes Mounting Hardware, Package...More

Bathroom Hook,1 Hook,2In D,Satin
  • GRAINGER APPROVED
  • Bathroom Hook, 1 Hook, 2In D, SatinBathroom Hook,1 Hook,2In D,Satin
  • Item # 4WMK8
  • Mfr. Model # 4WMK8
  • Bathroom Hook, Number of Hooks 1, Finish Satin, Overall Height 1-7/8 In., Overall Depth 2 In., Overall Width...More

Wall Bracket Use W/Plastic Partition
  • GLOBAL STEEL
  • Wall Bracket Use W/Plastic PartitionWall Bracket Use W/Plastic Partition
  • Item # 3PEL4
  • Mfr. Model # 3PEL4
  • Wall Bracket, Material of Construction Zamac, Width 3.5 In., Height 3.5 In., Thickness 2.5 In., Bright...More

Shower Hooks with Wheels,Aluminum,PK13
Coat Hook and Bumper
  • GRAINGER APPROVED
  • Coat Hook and BumperCoat Hook and Bumper
  • Item # 1ECL2
  • Mfr. Model # 1ECL2
  • Coat Hook and Bumper, Material Zamak, Chrome Plated Finish, Surface Mounting, Length 2 1/4 In, Width 1 1/3...More

Hat & Coat Hook,2 Hook,2In D,Satin
  • GRAINGER APPROVED
  • Hat & Coat Hook, 2 Hook, 2In D, SatinHat & Coat Hook,2 Hook,2In D,Satin
  • Item # 4WMK9
  • Mfr. Model # 4WMK9
  • Hat & Coat Hook, Number of Hooks 2, Finish Satin, Overall Height 6 In., Overall Depth 2 In., Overall Width...More

Towel Bar,Polished Chrome,Sunglow,24In
Stop and Keeper,Inswing,Brushed
  • GLOBAL STEEL
  • Stop and Keeper, Inswing, BrushedStop and Keeper,Inswing,Brushed
  • Item # 12V405
  • Mfr. Model # 40-8562305
  • Door Stop and Keeper, Inswing, Material of Construction Aluminum Alloy, Width (In.) 2, Height (In.) 1.5,...More

Stop & Keeper Use W/Polymer Partition
  • GLOBAL STEEL
  • Stop & Keeper Use W/Polymer PartitionStop & Keeper Use W/Polymer Partition
  • Item # 3PEN8
  • Mfr. Model # 3PEN8
  • Stop And Keeper, Outswing Door, Material of Construction Zamac, Width 2 In., Height 2 In., Thickness 1.5 In.,...More

Towel Bar,Polished Chrome,Sunglow,18In
Bathroom Hook,1 Hook,1-1/16In D,Satin
Bathroom Hook,2 Hook,2-1/2In D,Chrome
  • TAYMOR
  • Bathroom Hook, 2 Hook, 2-1/2In D, ChromeBathroom Hook,2 Hook,2-1/2In D,Chrome
  • Item # 10G193
  • Mfr. Model # 04-7902
  • Bathroom Hook, Number of Hooks 2, Finish Polished Chrome, Overall Height 2-23/32 In., Overall Depth 2-1/2...More

Shower Rod,Chrome,72 In L, 1 In Dia.
Shoe SS Split 10 W x 3 H
  • GLOBAL STEEL
  • Shoe SS Split 10 W x 3 HShoe SS Split 10 W x 3 H
  • Item # 5JMD5
  • Mfr. Model # 40-8260103G-S
  • Shoe SS Split 10W x 3H, Material of Construction Stainless Steel, Width 10 In., Height 3 In., Thickness 1.25...More

Shoe SS Split 08 W x 3 H
  • GLOBAL STEEL
  • Shoe SS Split 08 W x 3 HShoe SS Split 08 W x 3 H
  • Item # 5JMD4
  • Mfr. Model # 40-8260083G-S
  • Shoe SS Split 08 Wx 3H , Material of Construction Stainless Steel, Width 8 In., Height 3 In., Thickness 1.25...More

Bathroom Hook,2 Hook,2-3/16In D,Chrome
  • GRAINGER APPROVED
  • Bathroom Hook, 2 Hook, 2-3/16In D, ChromeBathroom Hook,2 Hook,2-3/16In D,Chrome
  • Item # 5XTE1
  • Mfr. Model # 5XTE1
  • Bathroom Hook, Number of Hooks 2, Finish Chrome Plated, Overall Height 5-5/32 In., Overall Depth 2-3/16 In.,...More

Towel Bar,Polished Chrome,Infinity,18In
Towel Ring,Polished Chrome,6 In
  • GRAINGER APPROVED
  • Towel Ring, Polished Chrome, 6 InTowel Ring,Polished Chrome,6 In
  • Item # 4WML1
  • Mfr. Model # 4WML1
  • Towel Ring, Finish Polished Chrome, Ring Height 6 In., Ring Width 6 In., Overall Depth 3 In., Overall Height...More

Towel Bar,Satin Nickel,Diamondback,18In
Towel Bar,Satin Nickel,Sunglow,18In
  • TAYMOR
  • Towel Bar, Satin Nickel, Sunglow, 18InTowel Bar,Satin Nickel,Sunglow,18In
  • Item # 49K661
  • Mfr. Model # 01-940018SN
  • Towel Bar, Finish Satin Nickel, Collection Sunglow, Bar Length 18 In., Overall Length 20-1/4 In., Overall...More

Stop and Keeper,Outswing,Brushed
  • GLOBAL STEEL
  • Stop and Keeper, Outswing, BrushedStop and Keeper,Outswing,Brushed
  • Item # 12V406
  • Mfr. Model # 40-8562306
  • Door Stop and Keeper, Outswing, Material of Construction Zamac, Width 2 In., Height 1-1/2 In., Thickness 2...More

Shoe SS Split 07 W x 3 H
  • GLOBAL STEEL
  • Shoe SS Split 07 W x 3 HShoe SS Split 07 W x 3 H
  • Item # 5JMD3
  • Mfr. Model # 40-8260073G-S
  • Shoe SS Split 07W x 3H, Material of Construction Stainless Steel, Width 7 In., Height 3 In., Thickness 1-1/4...More

Towel Ring,Polished Chrome,Futura,6-1/3W
Bathroom Hook,2 Hook,1-5/8In D,Chrome
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More