Skip Content

Filter Results By

Applied Filters Clear All

Bathroom Hardware

26 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • 1 Hook 1 Hook
  • Multiple product options available

    Multiple product options available

Bumper And Coat Hook,Zamac,1 In H
  • GLOBAL STEEL
  • Bumper And Coat Hook, Zamac, 1 In H Bumper And Coat Hook,Zamac,1 In H
  • Item # 2EHL1
  • Mfr. Model # 40-8511600G
  • Bumper And Coat Hook, Material of Construction Zamac, Width 3 In., Height 1 In., Thickness 1 In.,...More

Stop & Keeper Use W/Plastic Partition
  • GLOBAL STEEL
  • Stop & Keeper Use W/Plastic Partition Stop & Keeper Use W/Plastic Partition
  • Item # 3PEN5
  • Mfr. Model # 3PEN5
  • Stop And Keeper, Inswing Door, Material of Construction Zamac, Width 2 In., Height 2 In., Thickness 1.5 In.,...More

Stop And Keeper,Zamac,1.75 In H
  • GLOBAL STEEL
  • Stop And Keeper, Zamac, 1.75 In H Stop And Keeper,Zamac,1.75 In H
  • Item # 2EHK9
  • Mfr. Model # 40-8511530G
  • Stop And Keeper, Material of Construction Zamac, Width 2-1/2 In., Height 1-3/4 In., Thickness 1-1/4 In.,...More

Metal Soap Dish, Silver, 1-1/2" Height, 3-7/8"&#x
Shoe SS Split 06 W x 3 H
  • GLOBAL STEEL
  • Shoe SS Split 06 W x 3 H Shoe SS Split 06 W x 3 H
  • Item # 5JMD2
  • Mfr. Model # 40-8260063G-S
  • Shoe SS Split 06W x 3H, Material of Construction Stainless Steel, Width 6 In., Height 3 In., Thickness 1.25...More

Inline Bracket,For Polymer Partition
  • GLOBAL STEEL
  • Inline Bracket, For Polymer Partition Inline Bracket,For Polymer Partition
  • Item # 1FBY1
  • Mfr. Model # 1FBY1
  • Inline Bracket, Material of Construction Stainless Steel, Width 1.5 In, Height 3 In, Thickness 3 In,...More

Inline Bracket,For Steel Partition
  • GLOBAL STEEL
  • Inline Bracket, For Steel Partition Inline Bracket,For Steel Partition
  • Item # 1FBX4
  • Mfr. Model # 1FBX4
  • Inline Bracket, Material of Construction Zamac, Width 2 In, Height 2 In, Thickness 1.5 In, Zamac/Bright...More

Shower Rod,Bright,72In
Rod Flanges,Satin Nickel,PR
  • TAYMOR
  • Rod Flanges, Satin Nickel, PR Rod Flanges,Satin Nickel,PR
  • Item # 49K665
  • Mfr. Model # 01-9659SN
  • Rod Flanges, For Use With 1 In. Shower Rods, Height 2-1/2 In., Width 1-3/4 In., Material Zinc Alloy, Finish...More

  • 2 Hooks 2 Hooks
  • Multiple product options available

    Multiple product options available

Door Pull Use W/Plastic Partition
  • GLOBAL STEEL
  • Door Pull Use W/Plastic Partition Door Pull Use W/Plastic Partition
  • Item # 3PEN1
  • Mfr. Model # 3PEN1
  • Door Pull, Material of Construction Zamac, Width 4.25 In., Height 1 In., Thickness 0.5 In., Bright...More

Door Pull Use W/Polymer Partition
  • GLOBAL STEEL
  • Door Pull Use W/Polymer Partition Door Pull Use W/Polymer Partition
  • Item # 3PEN2
  • Mfr. Model # 3PEN2
  • Door Pull, Material of Construction Zamac, Width 4 In., Height 1 In., Thickness 0.5 In., Bright Color/Finish,...More

Shoe SS Split 05 W x 3 H
  • GLOBAL STEEL
  • Shoe SS Split 05 W x 3 H Shoe SS Split 05 W x 3 H
  • Item # 5JMD1
  • Mfr. Model # 40-8260053G-S
  • Shoe SS Split 05W x 3H, Material of Construction Stainless Steel, Width 5 In., Height 3 In., Thickness 1.25...More

Polished Chrome Finish Towel Bar, 18" Bar Length, Sung
Shoe SS Split 03 W x 3 H
  • GLOBAL STEEL
  • Shoe SS Split 03 W x 3 H Shoe SS Split 03 W x 3 H
  • Item # 5JMC9
  • Mfr. Model # 40-8260033G-S
  • Shoe SS Split 03W x 3H, Material of Construction Stainless Steel, Width 3 In., Height 3 In., Thickness 1.25...More

Polished Chrome Finish Towel Bar, 24" Bar Length, Sung
Shoe SS Split 04 W x 3 H
  • GLOBAL STEEL
  • Shoe SS Split 04 W x 3 H Shoe SS Split 04 W x 3 H
  • Item # 5JMD0
  • Mfr. Model # 40-8260043G-S
  • Shoe SS Split 04W x 3H, Material of Construction Stainless Steel, Width 4 In., Height 3 In., Thickness 1.25...More

Door Pull,Zamac,2.5 In H
  • GLOBAL STEEL
  • Door Pull, Zamac, 2.5 In H Door Pull,Zamac,2.5 In H
  • Item # 2EHL2
  • Mfr. Model # 40-8511700G
  • Door Pull, Material of Construction Zamac, Width 3 In., Height 2.5 In., Thickness 1 In., Bright Color/Finish,...More

Towel Ring,Polished Chrome,Infinity,6 In
Towel Ring,Polished Chrome,Sunglow,6 In
Towel Ring,Satin Nickel,Sunglow,6-5/16In
Towel Ring,Chrome,Diamondback,6 In
  • TAYMOR
  • Towel Ring, Chrome, Diamondback, 6 In Towel Ring,Chrome,Diamondback,6 In
  • Item # 10G197
  • Mfr. Model # 04-4904
  • Towel Ring, Finish Polished Chrome, Collection Diamondback, Ring Height 6 In., Ring Width 6 In., Overall...More

Floor Plates for Drop Down Spindles,PK2
CRESCENT Cover Plates,PR2
  • WINGITS
  • CRESCENT Cover Plates, PR2 CRESCENT Cover Plates,PR2
  • Item # 6RGJ3
  • Mfr. Model # BCSR-CHM
  • Cover Plates, For Use With Mfr. No. WCRBS5SP, WCRBS5-6SP, Height 3-3/8 In., Width 4-5/8 In., Material...More

OVAL Cover Plates,SS,PR2
  • WINGITS
  • OVAL Cover Plates, SS, PR2 OVAL Cover Plates,SS,PR2
  • Item # 6RGJ2
  • Mfr. Model # OCP-BS
  • Cover Plates, For Use With Mfr. No. WOCBS5SP, WOCBS5-6SP, Height 3-3/8 In., Width 4-5/8 In., Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More