Skip Content

Filter Results By

Applied Filters Clear All

Bathroom Hardware

60 Results Found that Include 74 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tub and Shower Seat,20 In. L
Shower Rod,Bright,60In
Adj. Rod Flanges,ABS Plastic,PR
  • TAYMOR
  • Adj. Rod Flanges, ABS Plastic, PR Adj. Rod Flanges,ABS Plastic,PR
  • Item # 23MF98
  • Mfr. Model # 01-9655
  • Adjustable Rod Flanges, For Use With 1 In. Shower Rods, Height 1-3/4 In., Width 2-1/4 In., Material ABS...More

Towel Shelf,SS,8-1/4x26-3/32x9In
  • TAYMOR
  • Towel Shelf, SS, 8-1/4x26-3/32x9In Towel Shelf,SS,8-1/4x26-3/32x9In
  • Item # 10G191
  • Mfr. Model # 01-1044SS
  • Towel Shelf, Number of Shelves 1, Finish Polished Stainless Steel, Overall Length 26-3/32 In., Overall Height...More

Polished Chrome Finish Towel Bar, 24" Bar Length, Maxw
Shower Rod,Bright,72In
Grab Bar,Stainless Steel,25-3/4 L In.
Shower Rod,Satin Nickel,60In
Towel Ring,Satin,Infinity,6 In
  • TAYMOR
  • Towel Ring, Satin, Infinity, 6 In Towel Ring,Satin,Infinity,6 In
  • Item # 23MF87
  • Mfr. Model # 04-SN8404
  • Towel Ring, Finish Satin Nickel, Collection Infinity, Ring Height 6 In., Ring Width 6 In., Overall Depth...More

Grab Bar,Stainless Steel,Satin,21 L In.
Grab Bar,SS,Satin,Silver,27 L In.
Towel Ring,Satin,Maxwell,5-7/8 In
  • TAYMOR
  • Towel Ring, Satin, Maxwell, 5-7/8 In Towel Ring,Satin,Maxwell,5-7/8 In
  • Item # 23MF92
  • Mfr. Model # 04-SN7904
  • Towel Ring, Finish Satin Nickel, Collection Maxwell, Ring Height 5-7/8 In., Ring Width 5-7/8 In., Overall...More

  • 2 Hooks 2 Hooks
  • Multiple product options available

    Multiple product options available

Oil Rubbed Bronze Finish Towel Bar, 18" Bar Length,&#x
Polished Chrome Finish Towel Bar, 24" Bar Length, Sung
Polished Chrome Finish Towel Bar, 24" Bar Length, Sung
  • 1 Hook 1 Hook
  • Multiple product options available

    Multiple product options available

Polished Chrome Finish Towel Bar, 18" Bar Length, Sung
Polished Chrome Finish Towel Bar, 18" Bar Length, Sung
Towel Shelf,Chrome,6-1/2x19-1/2x8-1/2In
  • TAYMOR
  • Towel Shelf, Chrome, 6-1/2x19-1/2x8-1/2In Towel Shelf,Chrome,6-1/2x19-1/2x8-1/2In
  • Item # 10G186
  • Mfr. Model # 01-S880018B
  • Towel Shelf, Number of Shelves 1, Finish Polished Chrome, Overall Length 19-1/2 In., Overall Height 6-1/2...More

Towel Ring,Satin Nickel,Sunglow,6-5/16In
Polished Chrome Finish Towel Bar, 24" Bar Length, Diam
Towel Ring,Polished Chrome,Sunglow,6 In
Towel Shelf,Chrome,8-1/2x20-1/8x9In
  • TAYMOR
  • Towel Shelf, Chrome, 8-1/2x20-1/8x9In Towel Shelf,Chrome,8-1/2x20-1/8x9In
  • Item # 10G189
  • Mfr. Model # 01-1043
  • Towel Shelf, Number of Shelves 1, Finish Polished Chrome, Overall Length 20-1/8 In., Overall Height 8-1/2...More

Rod Flanges,Bathroom,Polished Chrome,PR
Satin Nickel Finish Towel Bar, 24" Bar Length, Diamond
Grab Bar,SS,Silver,17-3/4 L In.
Rod Flanges,Satin Nickel,PR
  • TAYMOR
  • Rod Flanges, Satin Nickel, PR Rod Flanges,Satin Nickel,PR
  • Item # 49K665
  • Mfr. Model # 01-9659SN
  • Rod Flanges, For Use With 1 In. Shower Rods, Height 2-1/2 In., Width 1-3/4 In., Material Zinc Alloy, Finish...More

Satin Nickel Finish Towel Bar, 18" Bar Length, Sunglow
Towel Shelf,Chrome,8-1/4x26-3/32x9In
  • TAYMOR
  • Towel Shelf, Chrome, 8-1/4x26-3/32x9In Towel Shelf,Chrome,8-1/4x26-3/32x9In
  • Item # 10G190
  • Mfr. Model # 01-1044
  • Towel Shelf, Number of Shelves 1, Finish Polished Chrome, Overall Length 26-3/32 In., Overall Height 8-1/4...More

Oil Rubbed Bronze Finish Towel Bar, 18" Bar Length,&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More