Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Bathroom Hardware

254 Results Found that Include 343 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Shower Curtain Hook
  • Multiple product options available

Shower Curtain Hooks,Chrome,PK12
  • GRAINGER APPROVED VENDOR
  • Shower Curtain Hooks, Chrome, PK12
  • Item # 10G198
  • Mfr. Model # 01-R9689H
  • Shower Curtain Hooks, Chrome Plated Steel, Material Zamac, Chrome Plated Steel Finish, For Use With Shower...More

  • GRAINGER APPROVED VENDOR
  • Shower Curtain
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Towel Bar
  • Multiple product options available

Soap Dish,Chrome
  • GRAINGER APPROVED VENDOR
  • Soap Dish, Chrome
  • Item # 2VAL8
  • Mfr. Model # 2VAL8
  • Soap Dish, Silver, Material Metal, Chrome Finish, Width 3 7/8 In., Depth 3 1/8 In., Height 1 1/2 In.,...More

Coat Hook and Bumper
  • GRAINGER APPROVED VENDOR
  • Coat Hook and Bumper
  • Item # 1ECL2
  • Mfr. Model # 1ECL2
  • Coat Hook and Bumper, Material Zamak, Chrome Plated Finish, Surface Mounting, Length 2 1/4 In, Width 1 1/3...More

  • GRAINGER APPROVED VENDOR
  • Single Hook
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Heavy Duty Shelf
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Shower Curtain Rod
  • Multiple product options available

Str Grab Bar,18In L,1 1/2 Dia
  • GRAINGER APPROVED VENDOR
  • Str Grab Bar, 18In L, 1 1/2 Dia
  • Item # 5E957
  • Mfr. Model # 5E957
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Length 18 In., Width 3 In., Height 2.76 In., Dia. 1 1/2...More

Str Grab Bar,Satin,24 In L,1-1/4 Dia
  • GRAINGER APPROVED VENDOR
  • Str Grab Bar, Satin, 24 In L, 1-1/4 Dia
  • Item # 4WML7
  • Mfr. Model # 4WML7
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 24 In., Width 3 In., Height 2.76 In.,...More

Grab Bar,Straight,SS,24 In
  • GRAINGER APPROVED VENDOR
  • Grab Bar, Straight, SS, 24 In
  • Item # 5E958
  • Mfr. Model # 5E958
  • Grab Bar, Straight, Stainless Steel, Length (In.) 24 C To C, Dia. 1 1/2 In., Mounting Screws Concealed

Str Grab Bar,Satin,36 In L,1-1/4 Dia
  • GRAINGER APPROVED VENDOR
  • Str Grab Bar, Satin, 36 In L, 1-1/4 Dia
  • Item # 4WML8
  • Mfr. Model # 4WML8
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 36 In., Width 3 In., Height 2.76 In.,...More

Grab Bar,Straight,SS,36 In
  • GRAINGER APPROVED VENDOR
  • Grab Bar, Straight, SS, 36 In
  • Item # 5E959
  • Mfr. Model # 5E959
  • Grab Bar, Straight, Stainless Steel, Length (In.) 36 C To C, Dia. 1 1/2 In., Mounting Screws Concealed

Hat & Coat Hook,304SS,Satin Finish
  • GRAINGER APPROVED VENDOR
  • Hat & Coat Hook, 304SS, Satin Finish
  • Item # 4WMK9
  • Mfr. Model # 4WMK9
  • Hat & Coat Hook, Material 304 Stainless Steel, Satin Finish, Length 6 In., Width 2.00 In., Height 1.89 In.,...More

  • GRAINGER APPROVED VENDOR
  • Shelf
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Flange
  • Multiple product options available

Grab Bar,Straight,SS,42 In
  • GRAINGER APPROVED VENDOR
  • Grab Bar, Straight, SS, 42 In
  • Item # 5E960
  • Mfr. Model # 5E960
  • Grab Bar, Straight, Stainless Steel, Length (In.) 42 C To C, Dia. 1 1/2 In., Mounting Screws Concealed

  • GRAINGER APPROVED VENDOR
  • Double Robe Hook
  • Multiple product options available

Adjustable Tub and Shower Seat
  • GRAINGER APPROVED VENDOR
  • Adjustable Tub and Shower Seat
  • Item # 4LW27
  • Mfr. Model # 4LW27
  • Adjustable Tub and Shower Seat, Adjustable, Plastic, Color White, Mounting Screws Stainless Steel

  • GRAINGER APPROVED VENDOR
  • Towel Ring
  • Multiple product options available

Urinal Partition,24 In,Almond
  • GRAINGER APPROVED VENDOR
  • Urinal Partition, 24 In, Almond
  • Item # 7AG29
  • Mfr. Model # 7AG29
  • Urinal Partition, Divider Screen, Material of Construction Plastic Laminate, Overall Height 70 In., Overall...More

ADA Adjustable Bench with Backrest,White
  • GRAINGER APPROVED VENDOR
  • ADA Adjustable Bench with Backrest, White
  • Item # 4EEX1
  • Mfr. Model # 4EEX1
  • ADA Adjustable Bench with Backrest, Adjustable, Polyethylene Seat and Bench, Aluminum Tubing, Chrome Plated...More

Str Grab Bar,Satin,48 In L,1-1/2 Dia
  • GRAINGER APPROVED VENDOR
  • Str Grab Bar, Satin, 48 In L, 1-1/2 Dia
  • Item # 4WMN4
  • Mfr. Model # 4WMN4
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin Finish, Length 48 In., Width 3 In., Height 2.76 In.,...More

Retractable Clothesline,72 In,SS
  • GRAINGER APPROVED VENDOR
  • Retractable Clothesline, 72 In, SS
  • Item # 1ECP1
  • Mfr. Model # 1ECP1
  • Retractable Clothesline, 110 In. Nylon Cord, Material Stainless Steel, Bright Finish, Surface, Package...More

Str Grab Bar,Textured,18 In L,1-1/2 Dia
  • GRAINGER APPROVED VENDOR
  • Str Grab Bar, Textured, 18 In L, 1-1/2 Dia
  • Item # 4WMP5
  • Mfr. Model # 4WMP5
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 18 In., Width 3 In.,...More

  • GRAINGER APPROVED VENDOR
  • Heavy Duty Robe Hook
  • Multiple product options available

Chair,Tub/Shower
  • GRAINGER APPROVED VENDOR
  • Chair, Tub/Shower
  • Item # 5E952
  • Mfr. Model # 5E952
  • Tub and Shower Seat with Back Support, Plastic, Color White, Mounting Screws Stainless Steel

Grab Bar,Right,Satin,30x5x33,1 1/2 Dia
  • GRAINGER APPROVED VENDOR
  • Grab Bar, Right, Satin, 30x5x33,1 1/2 Dia
  • Item # 4WMG8
  • Mfr. Model # 4WMG8
  • Grab Bar Floor-to-Wall, Wall Mounted, Right, Stainless Steel, Satin Finish, Mounting Screws Stainless Steel,...More

Str Grab Bar,Textured,36 In L,1-1/2 Dia
  • GRAINGER APPROVED VENDOR
  • Str Grab Bar, Textured, 36 In L, 1-1/2 Dia
  • Item # 4WMP7
  • Mfr. Model # 4WMP7
  • Straight Grab Bar, Wall Mounted, Stainless Steel, Satin With Textured Finish, Length 36 In., Width 3 In.,...More

  • GRAINGER APPROVED VENDOR
  • Towel Shelf
  • Multiple product options available

Square Towel Bar,Zamac,Chrome Finish
  • GRAINGER APPROVED VENDOR
  • Square Towel Bar, Zamac, Chrome Finish
  • Item # 4WML3
  • Mfr. Model # 4WML3
  • Square Towel Bar 36 In, Material Zamac, Chrome Finish, Length 36.00 In., Width 2.00 In., Height 3.00 In.,...More

Results per page: 16 | 32 | 48