Skip Content

Filter Results By

Applied Filters Clear All

Item
Number of Handles
Handle Type
Connection
Number of Holes
Body Material
Faucet Spout
Drain Type
Mounting Type
Brand
  • View MoreView Less
Price
Shop By
Ratings

Bathroom Faucets

4 Results Found that Include 11 Products 

Results per page: 16 | 32 | 48
    • DELTA
    • Bathroom Faucet, BrassBathroom Faucet, Brass
    • Multiple product options available

      Bathroom Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, 1.5 gpm, Number of Holes 3, Mounting Hole Center to Center 4", Body Material Brass, ADA...More

    • DELTA
    • Vandal Resistant Bathroom Faucet, BrassVandal Resistant Bathroom Faucet, Brass
    • Multiple product options available

      Vandal Resistant Bathroom Faucet, Faucet Operation Manual, 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4", Body Material Brass, Faucet Spout Rigid, ADA...More

    Low Profile Faucet,Manual,Knob,1/2 In.
    • DELTA
    • Low Profile Faucet, Manual, Knob, 1/2 In.Low Profile Faucet,Manual,Knob,1/2 In.
    • Item # 6NRG1
    • Mfr. Model # 2502LF
    • Lavatory Faucet, Residential, Handle Type Acrylic Knob, Material of Construction Brass, Faucet Finish Chrome,...More

    • DELTA
    • Bathroom Faucet, Cast BrassBathroom Faucet, Cast Brass
    • Multiple product options available

      Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Connection 1/2" NPSM, 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4", Body Material Cast...More

    Results per page: 16 | 32 | 48