Skip Content

Filter Results By

Applied Filters Clear All

Item
Faucet Operation
Number of Handles
Handle Type
Connection
Flow Rate
Number of Holes
Mounting Hole Center to Center
Body Material
Faucet Spout
Drain Type
Mounting Type
Brand
  • View MoreView Less
Price
Shop By

Bathroom Faucets

3 Results Found that Include 8 Products 

Results per page: 16 | 32 | 48
    • MOEN
    • Bathroom Faucet, Brass
    • Multiple product options available

      Bathroom Faucet, Faucet Operation Manual, Body Material Brass, Faucet Spout Rigid, ADA Compliant Yes, Mounting Type Deck and Finish Chrome; Varies by Number of Handles,...More

    Gooseneck Faucet,Sensor,0.5 gpm
    • MOEN
    • Gooseneck Faucet, Sensor, 0.5 gpm
    • Item # 4FA74
    • Mfr. Model # 8303
    • Lavatory Faucet, Electronic, Material of Construction Brass, Faucet Finish Chrome, Spout Length 5-3/8 In.,...More

    • MOEN
    • Bathroom Faucet, Cast Metal
    • Multiple product options available

      Bathroom Faucet, Faucet Operation Manual, Handle Type Lever, Connection 3/4", 2.2 gpm, Number of Holes 3, Mounting Hole Center to Center 4", Body Material Cast Metal,...More

    Results per page: 16 | 32 | 48