Skip Content

Filter Results By

Applied Filters Clear All

Backboard Material
Backboard Thickness
Indoor/Outdoor
Brand
Price

Basketball Backboards

3 Results Found that Include 3 Products

Results per page: 16 | 32 | 48
    Backboard, Fiberglass, 72 x 42 in.
    • SPALDING, AAI
    • Backboard, Fiberglass, 72 x 42 in.Backboard, Fiberglass, 72 x 42 in.
    • Item # 12R309
    • Mfr. Model # 413051
    • Basketball Backboard, Backboard Height 42 In., Backboard Width 72 In., Backboard Thickness 1-3/4 In.,...More

    Backboard,Steel,72 x 42 in.
    • SPALDING, AAI
    • Backboard, Steel, 72 x 42 in.Backboard,Steel,72 x 42 in.
    • Item # 30D959
    • Mfr. Model # 413-062
    • Basketball Backboard, Backboard Height 42 In., Backboard Width 72 In., Backboard Thickness 1-7/8 In.,...More

    Backboard, Temp Glass, 72 x 42 in.
    • SPALDING, AAI
    • Backboard, Temp Glass, 72 x 42 in.Backboard, Temp Glass, 72 x 42 in.
    • Item # 12R288
    • Mfr. Model # 411007
    • Basketball Backboard, Backboard Height 42 In., Backboard Width 72 In., Backboard Thickness 2-1/4 In.,...More

    Results per page: 16 | 32 | 48