Skip Content

Filter Results By

Applied Filters Clear All

Item
Brand
Price
Shop By
Ratings

Basketball Backboard Systems

8 Results Found that Include 8 Products

Results per page: 16 | 32 | 48
    Backstop, Portable, Acrylic, 54 x 32 In
    • SPALDING, AAI
    • Backstop, Portable, Acrylic, 54 x 32 InBackstop, Portable, Acrylic, 54 x 32 In
    • Item # 12R320
    • Mfr. Model # 421-197
    • Backstop, Backboard Height 32 In., Backboard Width 54 In., Backboard Thickness 1/4 In. Acrylic, Backboard...More

    Backstop, Glass, 60 x 38 In
    • SPALDING, AAI
    • Backstop, Glass, 60 x 38 InBackstop, Glass, 60 x 38 In
    • Item # 12R318
    • Mfr. Model # 421-120
    • Backstop, Backboard Height 38 In., Backboard Width 60 In., Backboard Thickness 3/8 In. Glass, Backboard...More

    Backstop,38 x 60 In,
    • SPALDING, AAI
    • Backstop, 38 x 60 In,Backstop,38 x 60 In,
    • Item # 30D964
    • Mfr. Model # 421-062
    • Backstop, Backboard Height 38 In., Backboard Width 60 In., Backboard Thickness 2 In., Backboard Material 3/8...More

    Pole System, Steel, 3-1/2 In OD Pole
    • SPALDING, AAI
    • Pole System, Steel, 3-1/2 In OD PolePole System, Steel, 3-1/2 In OD Pole
    • Item # 12R310
    • Mfr. Model # 402799
    • Gooseneck Pole System, Backboard Height 39 In., Backboard Width 54 In., Backboard Material Steel, Rim Style...More

    Backstop, Arena View, Acrylic, 72x42 In
    • SPALDING, AAI
    • Backstop, Arena View, Acrylic, 72x42 InBackstop, Arena View, Acrylic, 72x42 In
    • Item # 12R317
    • Mfr. Model # 421-001
    • Backstop, Backboard Height 42, Backboard Width 72 In., Backboard Thickness 1/2 In. Acrylic, Backboard...More

    Backstop, Portable, 60 x 38 In
    • SPALDING, AAI
    • Backstop, Portable, 60 x 38 InBackstop, Portable, 60 x 38 In
    • Item # 12R319
    • Mfr. Model # 421-232
    • Backstop, Backboard Height 38 In., Backboard Width 60 In., Backboard Thickness 1/4 In. Glass, Backboard...More

    Backstop, Arena View, TempGlass 72x42 In
    • SPALDING, AAI
    • Backstop, Arena View, TempGlass 72x42 InBackstop, Arena View, TempGlass 72x42 In
    • Item # 12R316
    • Mfr. Model # 421000
    • Backstop, Backboard Height 42 In., Backboard Width 72 In., Backboard Thickness 1/2 In. Tempered Glass,...More

    3 Point Wall Mount For Backstop,24-40 In
    Results per page: 16 | 32 | 48