Skip Content

Filter Results By

Basketball Backboard Systems

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Backstop, Portable, Acrylic, 54 x 32 In
  • SPALDING, AAI
  • Backstop, Portable, Acrylic, 54 x 32 In Backstop, Portable, Acrylic, 54 x 32 In
  • Item # 12R320
  • Mfr. Model # 421-197
  • Backstop, Backboard Height 32 In., Backboard Width 54 In., Backboard Thickness 1/4 In. Acrylic, Backboard...More

Pole System, Steel, 3-1/2 In OD Pole
  • SPALDING, AAI
  • Pole System, Steel, 3-1/2 In OD Pole Pole System, Steel, 3-1/2 In OD Pole
  • Item # 12R310
  • Mfr. Model # 402799
  • Gooseneck Pole System, Backboard Height 39 In., Backboard Width 54 In., Backboard Material Steel, Rim Style...More

Backstop, Portable, 60 x 38 In
  • SPALDING, AAI
  • Backstop, Portable, 60 x 38 In Backstop, Portable, 60 x 38 In
  • Item # 12R319
  • Mfr. Model # 421-232
  • Backstop, Backboard Height 38 In., Backboard Width 60 In., Backboard Thickness 1/4 In. Glass, Backboard...More

Backstop, Arena View, TempGlass 72x42 In
  • SPALDING, AAI
  • Backstop, Arena View, TempGlass 72x42 In Backstop, Arena View, TempGlass 72x42 In
  • Item # 12R316
  • Mfr. Model # 421000
  • Backstop, Backboard Height 42 In., Backboard Width 72 In., Backboard Thickness 1/2 In. Tempered Glass,...More

Backstop,38 x 60 In,
  • SPALDING, AAI
  • Backstop, 38 x 60 In, Backstop,38 x 60 In,
  • Item # 30D964
  • Mfr. Model # 421-062
  • Backstop, Backboard Height 38 In., Backboard Width 60 In., Backboard Thickness 2 In., Backboard Material 3/8...More

Backstop, Glass, 60 x 38 In
  • SPALDING, AAI
  • Backstop, Glass, 60 x 38 In Backstop, Glass, 60 x 38 In
  • Item # 12R318
  • Mfr. Model # 421-120
  • Backstop, Backboard Height 38 In., Backboard Width 60 In., Backboard Thickness 3/8 In. Glass, Backboard...More

Backstop, Arena View, Acrylic, 72x42 In
  • SPALDING, AAI
  • Backstop, Arena View, Acrylic, 72x42 In Backstop, Arena View, Acrylic, 72x42 In
  • Item # 12R317
  • Mfr. Model # 421-001
  • Backstop, Backboard Height 42, Backboard Width 72 In., Backboard Thickness 1/2 In. Acrylic, Backboard...More

Results per page:  16 | 32 | 48

Buy a basketball backboard system suited to your needs at Grainger. Backstops allow you to adjust the height of the net. They are available with tempered glass or acrylic material. Tempered glass is used professionally for true bounce value. Acrylic is lightweight and durable for outdoor use. 3-point mounts are indoor fixtures. They can also be used with a backstop of your choice.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More