Skip Content

Filter Results By

Color
  • View MoreView Less

Basketball Backboard Padding

12 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Backboard Pad, Kelly Green, 72 In,PK2
    Backboard Pad, Light Blue, 72 In,PK2
    • SPALDING, AAI
    • Backboard Pad, Light Blue, 72 In, PK2Backboard Pad, Light Blue, 72 In,PK2
    • Item # 12R296
    • Mfr. Model # 413317
    • Backboard Padding, Material Urethane, Color Light Blue, Fits 72 In. Glass Backboard, Channel Width 2-1/4 In.,...More

    Backboard Pad, Navy, 72 In,PK2
    • SPALDING, AAI
    • Backboard Pad, Navy, 72 In, PK2Backboard Pad, Navy, 72 In,PK2
    • Item # 12R298
    • Mfr. Model # 413319
    • Backboard Padding, Material Urethane, Color Navy, Fits 72 In. Glass Backboard, Channel Width 2-1/4 In., Meets...More

    Backboard Pad, Maroon, 72 In, Pk 2
    • SPALDING, AAI
    • Backboard Pad, Maroon, 72 In, Pk 2Backboard Pad, Maroon, 72 In, Pk 2
    • Item # 12R289
    • Mfr. Model # 413310
    • Backboard Padding, Material Urethane, Color Maroon, Fits 72 In. Glass Backboard, Channel Width 2-1/4 In.,...More

    Backboard Pad, Orange, 72 In,PK2
    • SPALDING, AAI
    • Backboard Pad, Orange, 72 In, PK2Backboard Pad, Orange, 72 In,PK2
    • Item # 12R291
    • Mfr. Model # 413312
    • Backboard Padding, Material Urethane, Color Orange, Fits 72 In. Glass Backboard, Channel Width 2-1/4 In.,...More

    Backboard Pad, Purple, 72 In,PK2
    • SPALDING, AAI
    • Backboard Pad, Purple, 72 In, PK2Backboard Pad, Purple, 72 In,PK2
    • Item # 12R299
    • Mfr. Model # 413320
    • Backboard Padding, Material Urethane, Color Purple, Fits 72 In. Glass Backboard, Channel Width 2-1/4 In.,...More

    Backboard Pad, Gold, 72 In, PK 2
    • SPALDING, AAI
    • Backboard Pad, Gold, 72 In, PK 2Backboard Pad, Gold, 72 In, PK 2
    • Item # 12R292
    • Mfr. Model # 413313
    • Backboard Padding, Material Urethane, Color Gold, Fits 72 In. Glass Backboard, Channel Width 2-1/4 In., Meets...More

    Backboard Pad, Forest Green, 72 In,PK2
    Backboard Pad, Royal Blue, 72 In,PK2
    • SPALDING, AAI
    • Backboard Pad, Royal Blue, 72 In, PK2Backboard Pad, Royal Blue, 72 In,PK2
    • Item # 12R297
    • Mfr. Model # 413318
    • Backboard Padding, Material Urethane, Color Royal Blue, Fits 72 In. Glass Backboard, Channel Width 2-1/4 In.,...More

    Backboard Pad, Black, 72 In,PK2
    • SPALDING, AAI
    • Backboard Pad, Black, 72 In, PK2Backboard Pad, Black, 72 In,PK2
    • Item # 12R301
    • Mfr. Model # 413321
    • Backboard Padding, Material Urethane, Color Black, Fits 72 In. Glass Backboard, Channel Width 2-1/4 In.,...More

    Backboard Pad, Gray, 72 In,PK2
    • SPALDING, AAI
    • Backboard Pad, Gray, 72 In, PK2Backboard Pad, Gray, 72 In,PK2
    • Item # 12R293
    • Mfr. Model # 413314
    • Backboard Padding, Material Urethane, Color Gray, Fits 72 In. Glass Backboard, Channel Width 2-1/4 In., Meets...More

    Backboard Pad, Red, 72 In,PK 2
    • SPALDING, AAI
    • Backboard Pad, Red, 72 In, PK 2Backboard Pad, Red, 72 In,PK 2
    • Item # 12R290
    • Mfr. Model # 413311
    • Backboard Padding, Material Urethane, Color Red, Fits 72 In. Glass Backboard, Channel Width 2-1/4 In., Meets...More

    Results per page: 16 | 32 | 48

      Guard against injuries from fast maneuvers and balls taken to the rim with basketball backboard padding from Grainger. These pads provide a layer of protection from trauma sustained during forceful impact plays to the backboard. No need to worry during fast breaks and slam dunk attempts in a fast-paced college basketball game. All basketball backboard padding meets the NCAA specifications.