Skip Content

Filter Results By

Baseboard Cleaning Pads and Holders

9 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Brown Heavy Duty Pad, Length 10", Width 4", 5
Blue Regular Duty Pad, Length 10", Width 4", 5&#x
Black Extra Heavy Duty Pad, Length 10", Width 4",
White Light Duty Pad, Length 10", Width 4", 5
Blue Pad Holder, Length 9", Width 4", 1 EA
Blue Hand Pad Holder, Length 10", Width 4-1/2",&#
White Melamine Utility Scrub Pad, Length 9", Width 4&q
Blue Pad Holder Kit, Length 10", Width 4-1/2",&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More