Skip Content

Filter Results By

Baseboard Cleaning Pads and Holders

23 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Brown Heavy Duty Pad, Length 10", Width 4-5/8",&#
Orange Swivel Pad Holder, Length 9", Width 3-3/4"
White Light Duty Pad, Length 10", Width 4-39/64",
Black Extra Heavy Duty Pad, Length 10", Width 4-39
Blue Medium Duty Pad, Length 10", Width 4-39/64",
White Light Duty Pad, Length 10", Width 4", 5
Black Extra Heavy Duty Pad, Length 10", Width 4",
Blue Pad Holder, Length 9", Width 4", 1 EA
Black Floor Scrub Brush, 8 PK
White Melamine Utility Scrub Pad, Length 9", Width 4&q
Brown Heavy Duty Pad, Length 10", Width 4", 5
Brown Hand Pad Holder, Length 9", Width 4", 1
Brown Replacement Stripping Pad, Length 9", Width 4",&
Blue Pad Holder Kit, Length 10", Width 4-1/2",&#x
Grey Conformable Applicator Cleaner Head 261, Length 12",&#
Orange Floor Pad Holder, Length 9", Width 3", 1&#
Blue Regular Duty Pad, Length 10", Width 4", 5&#x
Blue Hand Pad Holder, Length 10", Width 4-1/2",&#
Gray Cleaning Kit, Length 9", Width 4", 1 EA
Gray Pad Holder, Length 9-1/4", Width 4", 1
Maroon Surface Preparation Pad, 20 PK
Results per page:  16 | 32 | 48

A professional baseboard cleaning system from Grainger scrubs away scuff marks and grime that build up on baseboards. Grainger stocks baseboard cleaning pads that can function like steel wool, scrubbing away rust stains or heavy dirt build up. Grainger also carries lighter pads, similar to a cleaning sponge, for more delicate areas. Include a pad holder that can attach to a standard broom handle for hard-to-reach areas. Shop at Grainger today, where you’ll find the baseboard cleaning system you need to get the job done right.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More