Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Bar, Pipe, and L Clamps

8 Results Found that Include 8 Products

Results per page: 16 | 32 | 48
    Sliding Arm F Clamp,Shop,8 In
    • BESSEY
    • Sliding Arm F Clamp, Shop, 8 InSliding Arm F Clamp,Shop,8 In
    • Item # 2JFU8
    • Mfr. Model # MMS-8
    • Sliding Arm Bar Clamp, Light Duty F Series Shop Floor, Opening (In.) 8, Throat Depth (In.) 2-1/4, Load...More

    Sliding Arm Bar Clamp,6 In,4-3/4 Deep
    • BESSEY
    • Sliding Arm Bar Clamp, 6 In, 4-3/4 DeepSliding Arm Bar Clamp,6 In,4-3/4 Deep
    • Item # 19C715
    • Mfr. Model # GS16-12K
    • Sliding Arm Bar Clamp, Opening (In.) 6, Throat Depth (In.) 4-3/4, Load Capacity (Lb.) 1000, Nominal Rail Size...More

    Quick-Adj Bar Clamp 6In, Med
    • WESTWARD
    • Quick-Adj Bar Clamp 6In, MedQuick-Adj Bar Clamp 6In, Med
    • Item # 10D556
    • Mfr. Model # 10D556
    • Quick-Adj Steel Bar Clamp, Medium Duty, Opening (In.) 6 In.In, Throat Depth (In.) 4 3/4In, Load Capacity...More

    Clutch Style Bar Clamp,24 In,3-1/2 Deep
    • BESSEY
    • Clutch Style Bar Clamp, 24 In, 3-1/2 DeepClutch Style Bar Clamp,24 In,3-1/2 Deep
    • Item # 19C733
    • Mfr. Model # GSCC3.524
    • Clutch Style Bar Clamp, Opening (In.) 24, Throat Depth (In.) 3-1/2, Load Capacity (Lb.) 1100, Nominal Rail...More

    Pipe Clamp,Traditional,2-1/2 in.
    • BESSEY
    • Pipe Clamp, Traditional, 2-1/2 in.Pipe Clamp,Traditional,2-1/2 in.
    • Item # 32PJ65
    • Mfr. Model # PC34-DR
    • Pipe Clamp, Traditional, Throat Depth (In.) 2-1/2, Nominal Rail Size (In.) 3/4, Nominal Clamping Pressure 440...More

    Light Duty Steel Bar Clamp 12 ln
    • WESTWARD
    • Light Duty Steel Bar Clamp 12 lnLight Duty Steel Bar Clamp 12 ln
    • Item # 10D595
    • Mfr. Model # 10D595
    • Bar Clamp, Light Duty, Opening (In.) 12In, Throat Depth (In.) 2-1/2In, Load Capacity (Lb.) 500, Nominal Rail...More

    Bar Clamp,Sliding Arm,6 in.
    • BESSEY
    • Bar Clamp, Sliding Arm, 6 in.Bar Clamp,Sliding Arm,6 in.
    • Item # 32PJ66
    • Mfr. Model # TGJ2.506+2K
    • Bar Clamp, Sliding Arm, Opening (In.) 6, Throat Depth (In.) 2-1/2, Nominal Rail Size (In.) 1, Nominal...More

    F-Clamp,Spark-Duty,Hex Head,2-1/4 in. D
    • WILTON
    • F-Clamp, Spark-Duty, Hex Head, 2-1/4 in. DF-Clamp,Spark-Duty,Hex Head,2-1/4 in. D
    • Item # 49P349
    • Mfr. Model # MMS-8
    • F-Clamp, Spark-Duty, Opening (In.) 8, Throat Depth (In.) 2-1/4, Load Capacity (Lb.) 400, Nominal Rail Size...More

    Results per page: 16 | 32 | 48