Filter Results By

Price
Ratings

Bar Clamp/Spreaders

12 Results Found that Include 12 Products 

 |  Results per page: 16 | 32 | 48

    Mini Clamp/Spreader, 12 In, Pk 2

    IRWIN QUICK-GRIP

    Grainger Item # 3VU83 | Mfr. Model # 54122

    Catalog Page # 1124 (PDF)

    Mini Bar Clamp, 2 Pc, Capacity (In.) 6-7/8 to 18-3/4Throat Depth (In.) 2-7/16, Handle Material Reinforced...More

    Bar Clamp/Spreader, 1 Handed, 12 In

    IRWIN QUICK-GRIP

    Grainger Item # 3HGE8 | Mfr. Model # 512QCN

    Catalog Page # 1124 (PDF)

    Bar Clamp/Spreader, 1 Handed, Capacity (In.) 12, Spreading Range (In.) 7 to 19-3/8, Throat Depth (In.) 3-1/4,...More

    High Pressure Clamp/Spreader, 12 In

    IRWIN QUICK-GRIP

    Grainger Item # 3HGF3 | Mfr. Model # 2021412N

    Catalog Page # 1124 (PDF)

    Bar Clamp/Spreader, High Pressure, 1 Handed, Capacity (In.) 12, Spreading Range (In.) 9-5/8 to 20-5/8, Throat...More

    Mini Clamp/Spreader, 6 In, PK 2

    IRWIN QUICK-GRIP

    Grainger Item # 3VU82 | Mfr. Model # 5462

    Catalog Page # 1124 (PDF)

    Mini Bar Clamp, 2 Pc, Capacity (In.) 6-3/4 to 12-3/4Throat Depth (In.) 2-7/16, Handle Material Reinforced...More

    Bar Clamp/Spreader, 1 Handed, 6 In

    IRWIN QUICK-GRIP

    Grainger Item # 3HGE7 | Mfr. Model # 506QCN

    Catalog Page # 1124 (PDF)

    Bar Clamp/Spreader, 1 Handed, Capacity (In.) 6, Spreading Range (In.) 7-3/8 to 13-3/8, Throat Depth (In.)...More

    Bar Clamp/Spreader, 1 Handed, 24 In

    IRWIN QUICK-GRIP

    Grainger Item # 3HGF1 | Mfr. Model # 524QCN

    Catalog Page # 1124 (PDF)

    Bar Clamp/Spreader, 1 Handed, Capacity (In.) 24, Spreading Range (In.) 7-3/8 to 31-3/8, Throat Depth (In.)...More

    High Pressure Clamp/Spreader, 24 In

    IRWIN QUICK-GRIP

    Grainger Item # 3HGF5 | Mfr. Model # 2021424N

    Catalog Page # 1124 (PDF)

    Bar Clamp/Spreader, High Pressure, 1 Handed, Capacity (In.) 24, Spreading Range (In.) 9-5/8 to 32-5/8, Throat...More

    High Pressure Clamp/Spreader, 36 In

    IRWIN QUICK-GRIP

    Grainger Item # 3HGF6 | Mfr. Model # 2021436N

    Catalog Page # 1124 (PDF)

    Bar Clamp/Spreader, High Pressure, 1 Handed, Capacity (In.) 36, Spreading Range (In.) 9-5/8 to 44-5/8, Throat...More

    Bar Clamp/Spreader, 1 Handed, 36 In

    IRWIN QUICK-GRIP

    Grainger Item # 3HGF2 | Mfr. Model # 536QCN

    Catalog Page # 1124 (PDF)

    Bar Clamp/Spreader, 1 Handed, Capacity (In.) 36, Spreading Range (In.) 7-3/8 to 43-3/8, Throat Depth (In.)...More

    Bar Clamp/Spreader, 1 Handed, 18 In

    IRWIN QUICK-GRIP

    Grainger Item # 3HGE9 | Mfr. Model # 518QCN

    Catalog Page # 1124 (PDF)

    Bar Clamp/Spreader, 1 Handed, Capacity (In.) 18, Spreading Range (In.) 7-3/8 to 25-3/8, Throat Depth (In.)...More

    Micro Clamp/Spreader, 4 In, PK 2

    IRWIN QUICK-GRIP

    Grainger Item # 3VU84 | Mfr. Model # 530062

    Catalog Page # 1124 (PDF)

    Micro Bar Clamp, 2 Pc, Capacity (In.) 8, Spreading Range (In.) 3 1/8 to 7 7/8, Throat Depth (In.) 1-3/16,...More

    High Pressure Clamp/Spreader, 18 In

    IRWIN QUICK-GRIP

    Grainger Item # 3HGF4 | Mfr. Model # 2021418N

    Catalog Page # 1124 (PDF)

    Bar Clamp/Spreader, High Pressure, 1 Handed, Capacity (In.) 18, Spreading Range (In.) 9-5/8 to 26-5/8, Throat...More

     |  Results per page: 16 | 32 | 48
      loader image