Skip Content

Filter Results By

Applied Filters Clear All

Type
Material
Width (In.)
Thickness (In.)
Tensile Strength (PSI)
Brand
Price

Band Ties

19 Results Found that Include 19 Products

Results per page: 16 | 32 | 48
    Tie,304 SS,5/16 x 7.9 In,PK50
    Tie,304 SS,5/16 x 14.2 In,PK50
    Tie,304 SS,5/16 x 20.4 In,PK50
    Tie,Coated SS,3/8 x 18 In,PK50
    Tie,304 SS,5/16 x 26.8 In,PK50
    Tie,SS,3/8 In,9 In L,PK50
    • BAND-IT
    • Tie, SS, 3/8 In, 9 In L, PK50Tie,SS,3/8 In,9 In L,PK50
    • Item # 16P338
    • Mfr. Model # GRH312
    • Zip Tie, Stainless Cable Tie, Material 200-300 Stainless Steel, Width (In.) 3/8, Length (In.) 9, Thickness...More

    Tie,SS,3/8 In,18 In L,PK50
    • BAND-IT
    • Tie, SS, 3/8 In, 18 In L, PK50Tie,SS,3/8 In,18 In L,PK50
    • Item # 16P339
    • Mfr. Model # GRH314
    • Zip Tie, Stainless Cable Tie, Material 200-300 Stainless Steel, Width (In.) 3/8, Length (In.) 18, Thickness...More

    Zip Tie,Coated SS ,1/4 x 9 In,PK50
    Tie,SS,1/4 In,9 In L,PK50
    • BAND-IT
    • Tie, SS, 1/4 In, 9 In L, PK50Tie,SS,1/4 In,9 In L,PK50
    • Item # 16P336
    • Mfr. Model # GRH112
    • Zip Tie, Stainless Cable Tie, Material 200-300 Stainless Steel, Width (In.) 1/4, Length (In.) 9, Thickness...More

    Tie,SS,1/4 In,18 In L,PK50
    • BAND-IT
    • Tie, SS, 1/4 In, 18 In L, PK50Tie,SS,1/4 In,18 In L,PK50
    • Item # 16P337
    • Mfr. Model # GRH114
    • Zip Tie, Stainless Cable Tie, Material 200-300 Stainless Steel, Width (In.) 1/4, Length (In.) 18, Thickness...More

    Tie,SS,3/8 In,10 In L,PK50
    • BAND-IT
    • Tie, SS, 3/8 In, 10 In L, PK50Tie,SS,3/8 In,10 In L,PK50
    • Item # 16P344
    • Mfr. Model # GRS622
    • Zip Tie, Stainless Cable Tie, Material 304 Stainless Steel, Width (In.) 3/8, Length (In.) 10, Thickness (In.)...More

    Zip Tie,304 SS,3/8 x 25 In,PK50
    Zip Tie,Coated SS ,1/4 x 24 In,PK50
    Zip Tie,304 SS,3/8 x 17.5 In,PK50
    Tie,Coated SS,3/8 x 9 In,PK50
    • BAND-IT
    • Tie, Coated SS, 3/8 x 9 In, PK50Tie,Coated SS,3/8 x 9 In,PK50
    • Item # 2LPA7
    • Mfr. Model # GRE312
    • Zip Tie, Material Nylon 11 Coated Stainless Steel, Width 3/8 In, Length 9 In, Thickness 0.026 In, Tensile...More

    Tie,Coated SS,3/8 x 24 In,PK50
    • BAND-IT
    • Tie, Coated SS, 3/8 x 24 In, PK50Tie,Coated SS,3/8 x 24 In,PK50
    • Item # 6YPY4
    • Mfr. Model # GRE315
    • Zip Tie, Stainless Steel Cable Tie, Material Nylon Coated Stainless Steel, Width (In.) 3/8, Length (In.) 24,...More

    Zip Tie,Coated SS ,1/4 x 18 In,PK50
    Zip Tie,304 SS,3/8 x 31.5 In,PK50
    Tie,Coated SS,3/8 x 30 In,PK50
    Results per page: 16 | 32 | 48