Skip Content

Filter Results By

Applied Filters Clear All

Item
Cutting Capacity Rectangle
Cutting Capacity Round
Cutting Capacity Square
Voltage
HP
Speeds
Max. Thickness of Cut
Miter Capacity
Max. Blade Length
Brand
Price
Shop By

Band Saws

29 Results Found that Include 65 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Band Saw,120V,1/2 HP,10 in.
    • JET
    • Band Saw, 120V, 1/2 HP, 10 in.Band Saw,120V,1/2 HP,10 in.
    • Item # 25CH44
    • Mfr. Model # 707200
    • Band Saw, Cutting Capacity Rectangle 19 In., Cutting Capacity Round 10 In., Cutting Capacity Square 9-3/4...More

    Portable Band Saw,Variable,110V,60 Hz
    • GARRICK
    • Portable Band Saw, Variable, 110V, 60 HzPortable Band Saw,Variable,110V,60 Hz
    • Item # 49U753
    • Mfr. Model # BSAW100
    • Portable Band Saw, Voltage 110, Speeds Variable, 5.0 Amps AC, 60 Hz, Features Portable Bench Design,...More

    Band Saw,230V,3 HP
    • POWERMATIC
    • Band Saw, 230V, 3 HPBand Saw,230V,3 HP
    • Item # 36VE08
    • Mfr. Model # 1791500
    • Band Saw, Cutting Capacity Rectangle 14 In. x 8 In., Cutting Capacity Round 14 In., Cutting Capacity Square...More

    Band Saw,115/230V,1-3/4 HP
    • JET
    • Band Saw, 115/230V, 1-3/4 HPBand Saw,115/230V,1-3/4 HP
    • Item # 36VE22
    • Mfr. Model # 714500
    • Band Saw, Cutting Capacity Rectangle 13 In. x 5-1/4 In., Cutting Capacity Round 13-1/2 In., Cutting Capacity...More

    Vertical Band Saw,1-1/2 HP,110V,60 in. H
    • BAILEIGH INDUSTRIAL
    • Vertical Band Saw, 1-1/2 HP, 110V, 60 in. HVertical Band Saw,1-1/2 HP,110V,60 in. H
    • Item # 36HZ81
    • Mfr. Model # WBS-14
    • Vertical Band Saw, Cutting Capacity Rectangle 13 In. x 5/8 In., Cutting Capacity Round 13 In., Cutting...More

    Horizontal Automatic Band Saw,5 HP
    • MARVEL
    • Horizontal Automatic Band Saw, 5 HPHorizontal Automatic Band Saw,5 HP
    • Item # 36JT40
    • Mfr. Model # PA260EPC
    • Horizontal Automatic Band Saw, Cutting Capacity Rectangle 10-1/4 In. x 12 In., Cutting Capacity Round 10-1/4...More

    Horizontal Band Saw,3 HP,230/460V,13 in.
    • MARVEL
    • Horizontal Band Saw, 3 HP, 230/460V, 13 in.Horizontal Band Saw,3 HP,230/460V,13 in.
    • Item # 36JT43
    • Mfr. Model # S330/3
    • Horizontal Band Saw, Cutting Capacity Rectangle 12 In. x 17-3/4 In., Cutting Capacity Round 13 In., Cutting...More

    Horizontal Automatic Band Saw,5 HP,10in
    • MARVEL
    • Horizontal Automatic Band Saw, 5 HP, 10inHorizontal Automatic Band Saw,5 HP,10in
    • Item # 36JT41
    • Mfr. Model # PA10/3EPC
    • Horizontal Automatic Band Saw, Cutting Capacity Rectangle 10 In. x 12 In., Cutting Capacity Round 10 In.,...More

    Vertical Band Saw,5 HP,230/460V,1800 rpm
    • MARVEL
    • Vertical Band Saw, 5 HP, 230/460V, 1800 rpmVertical Band Saw,5 HP,230/460V,1800 rpm
    • Item # 36JT38
    • Mfr. Model # 8-MARK III-REG
    • Vertical Band Saw, Cutting Capacity Rectangle 18 In. x 22 In., Cutting Capacity Round 18 In., Cutting...More

    Vertical Band Saw,5 HP,230/460V,18 in.
    • MARVEL
    • Vertical Band Saw, 5 HP, 230/460V, 18 in.Vertical Band Saw,5 HP,230/460V,18 in.
    • Item # 36JT36
    • Mfr. Model # 8 MARK II
    • Vertical Band Saw, Cutting Capacity Rectangle 18 In. x 22 In., Cutting Capacity Round 18 In., Cutting...More

    Vertical Band Saw,5 HP,18 in.,1800 rpm
    • MARVEL
    • Vertical Band Saw, 5 HP, 18 in., 1800 rpmVertical Band Saw,5 HP,18 in.,1800 rpm
    • Item # 36JT37
    • Mfr. Model # 8-MARK III PWR TILT
    • Vertical Band Saw, Cutting Capacity Rectangle 18 In. x 22 In., Cutting Capacity Round 18 In., Cutting...More

    Vertical Miter Band Saw,115/230V,3/4 HP
    • DAYTON
    • Vertical Miter Band Saw, 115/230V, 3/4 HPVertical Miter Band Saw
    • Item # 2LKT9
    • Mfr. Model # 2LKT9
    • Vertical Miter Band Saw, Cutting Capacity Rectangle 8 In. x 8 In., Cutting Capacity Round 8 In., Cutting...More

    Band Saw,115/230V,1-1/2 HP
    • POWERMATIC
    • Band Saw, 115/230V, 1-1/2 HPBand Saw,115/230V,1-1/2 HP
    • Item # 36VE06
    • Mfr. Model # 1791216K
    • Band Saw, Cutting Capacity Rectangle 19 In., Cutting Capacity Round 15 In., Cutting Capacity Square 14 In.,...More

    Gravity Feed Vertical Band Saw,14-1/2 In
    • DAKE CORPORATION
    • Gravity Feed Vertical Band Saw, 14-1/2 InGravity Feed Vertical Band Saw
    • Item # 40F122
    • Mfr. Model # 988041
    • Gravity Feed Vertical Band Saw, Cutting Capacity Rectangle 14-1/2 In. x 9 In., Cutting Capacity Round 14-1/2...More

    Vertical Band Saw,2 PH,10 In
    • DAKE CORPORATION
    • Vertical Band Saw, 2 PH, 10 InVertical Band Saw
    • Item # 40F124
    • Mfr. Model # 988051
    • Vertical Band Saw, Cutting Capacity Round 10 In., Cutting Capacity Square 10 In., Voltage 230/460, 1 HP,...More

    Horizontal Mitering Band Saw,8-3/4 In
    • DAKE CORPORATION
    • Horizontal Mitering Band Saw, 8-3/4 In3 HP Horizontal Miter Band Saw
    • Item # 40F116
    • Mfr. Model # 974027-2
    • Horizontal Miter Band Saw, Cutting Capacity Rectangle 9-3/8 In. x 6-1/4 In., Cutting Capacity Round 8-3/4...More

    Vertical Band Saw,5 HP,220V,4590 fpm
    • BAILEIGH INDUSTRIAL
    • Vertical Band Saw, 5 HP, 220V, 4590 fpmVertical Band Saw,5 HP,220V,4590 fpm
    • Item # 36HZ83
    • Mfr. Model # WBS-22
    • Vertical Band Saw, Cutting Capacity Rectangle 21 In. x 5/8 In., Cutting Capacity Round 21 In., Cutting...More

    Band Saw,3 HP,220V,2820 to 3936 fpm
    • BAILEIGH INDUSTRIAL
    • Band Saw, 3 HP, 220V, 2820 to 3936 fpmBand Saw,3 HP,220V,2820 to 3936 fpm
    • Item # 36HZ82
    • Mfr. Model # WBS-18
    • Band Saw, Cutting Capacity Rectangle 17 In. x 5/8 In., Cutting Capacity Round 17 In., Cutting Capacity Square...More

    Horizontal Automatic Band Saw,5 HP,14in
    • MARVEL
    • Horizontal Automatic Band Saw, 5 HP, 14inHorizontal Automatic Band Saw,5 HP,14in
    • Item # 36JT39
    • Mfr. Model # PA360EPC
    • Horizontal Automatic Band Saw, Cutting Capacity Rectangle 14 In. x 13 In., Cutting Capacity Round 14 In.,...More

    Horizontal Automatic Band Saw,5 HP,13in
    • MARVEL
    • Horizontal Automatic Band Saw, 5 HP, 13inHorizontal Automatic Band Saw,5 HP,13in
    • Item # 36JT42
    • Mfr. Model # PA13EPC
    • Horizontal Automatic Band Saw, Cutting Capacity Rectangle 13 In. x 14 In., Cutting Capacity Round 13 In.,...More

    Horizontal Band Saw,3 HP,13 in.,1800 rpm
    • MARVEL
    • Horizontal Band Saw, 3 HP, 13 in., 1800 rpmHorizontal Band Saw,3 HP,13 in.,1800 rpm
    • Item # 36JT44
    • Mfr. Model # S330/3/HV
    • Horizontal Band Saw, Cutting Capacity Rectangle 12 In. x 17-3/4 In., Cutting Capacity Round 13 In., Cutting...More

    Vertical Band Saw,Dry,230V,2 HP
    • JET
    • Vertical Band Saw, Dry, 230V, 2 HPVertical Band Saw
    • Item # 3WRL9
    • Mfr. Model # 414482
    • Vertical Band Saw, Cutting Capacity Rectangle 12 In. x 20 In., Cutting Capacity Round 12 In., Cutting...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More