Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Ballasts

30 Results Found that Include 80 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Electronic Ballast,F54T5 Lamps,120/277V
    • PHILIPS ADVANCE
    • Electronic Ballast, F54T5 Lamps, 120/277VElectronic Ballast,F54T5 Lamps,120/277V
    • Item # 1FYE5
    • Mfr. Model # ICN4S5490C2LSG
    • Electronic Ballast, Start Type Programmed, Lamp Type F54T5 Lamps, Ballast Family Centium(TM), Number of Lamps...More

    Electronic Ballast,T8 Lamps,120/230/277V
    • PHILIPS ADVANCE
    • Electronic Ballast, T8 Lamps, 120/230/277VElectronic Ballast, T8
    • Item # 5KB48
    • Mfr. Model # ICN2S86
    • Electronic Ballast, Ballast Type High Output, Start Type Programmed, Lamp Type T8 Lamps, Ballast Family...More

    Dimming Ballast,Mark 7,T8,120/277V,94W
    • PHILIPS ADVANCE
    • Dimming Ballast, Mark 7, T8,120/277V, 94WDimming Ballast,Mark 7,T8,120/277V,94W
    • Item # 34GN62
    • Mfr. Model # IZT3PSP32SC35I
    • Dimming Ballast, Ballast Type Electronic Dimming, Ballast Family Mark 7, Number of Lamps 3, Lamp Type T8,...More

    Dimming Ballast,Mark 7,T8,120/277V,67W
    • PHILIPS ADVANCE
    • Dimming Ballast, Mark 7, T8,120/277V, 67WDimming Ballast,Mark 7,T8,120/277V,67W
    • Item # 34GN61
    • Mfr. Model # IZT2PSP32SC35I
    • Dimming Ballast, Ballast Type Electronic Dimming, Ballast Family Mark 7, Number of Lamps 2, Lamp Type T8,...More

    Electronic Ballast,T5 Lamps,347/480V
    • PHILIPS ADVANCE
    • Electronic Ballast, T5 Lamps, 347/480VElectronic Ballast,T5 Lamps,347/480V
    • Item # 2LMW5
    • Mfr. Model # HCN2S5490CWL35I
    • Electronic Ballast, Ballast Type High Output, Start Type Programmed, Lamp Type F54T5 , Ballast Family...More

    LED Driver,25-48 V,20-50 W
    • PHILIPS ADVANCE
    • LED Driver, 25-48 V, 20-50 WLED Driver,25-48 V,20-50 W
    • Item # 30YH75
    • Mfr. Model # LEDINTA1000C60DBM
    • LED Driver, Power Output 20 to 50 W, Output Voltage 25-48 VDC, Length 5 In., Width 3 In., Height 1-3/16 In.,...More

    Ballast,415W,14-5/16 in. L x3-3/16 in. W
    • PHILIPS ADVANCE
    • Ballast, 415W, 14-5/16 in. L x3-3/16 in. WBallast,415W,14-5/16 in. L x3-3/16 in. W
    • Item # 35XR89
    • Mfr. Model # ISB-0848-46-E
    • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 6, Min....More

    Ballast,273W,14-5/16 in. L x3-3/16 in. W
    • PHILIPS ADVANCE
    • Ballast, 273W, 14-5/16 in. L x3-3/16 in. WBallast,273W,14-5/16 in. L x3-3/16 in. W
    • Item # 35XR87
    • Mfr. Model # ISB-0432-14-E
    • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 4, Min....More

    HID Ballast,Electronic,120/277V,70W
    • PHILIPS ADVANCE
    • HID Ballast, Electronic, 120/277V, 70WHID Ballast, 70 Lamp Watts
    • Item # 30PL06
    • Mfr. Model # IMH70ELF
    • HID Ballast, Ballast Type Electronic, Ballast Family e-Vision(TM), Lamp Watts 70, ANSI Code...More

    Ballast,348W,14-5/16 in. L x3-3/16 in.W
    • PHILIPS ADVANCE
    • Ballast, 348W, 14-5/16 in. L x3-3/16 in.WBallast,348W,14-5/16 in. L x3-3/16 in.W
    • Item # 35XR88
    • Mfr. Model # ISB-1040-14-E
    • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 4, Min....More

    LED Driver,27-54 V,20-54 W
    • PHILIPS ADVANCE
    • LED Driver, 27-54 V, 20-54 WLED Driver,27-54 V,20-54 W
    • Item # 30YH77
    • Mfr. Model # XI054C150V054DNT1M
    • LED Driver, Power Output 20 to 54 W, Output Voltage 27-54 VDC, Length 14-3/16 In., Width 1-3/16 In., Height 1...More

    LED Driver,27-54 V,20-75 W
    • PHILIPS ADVANCE
    • LED Driver, 27-54 V, 20-75 WLED Driver,27-54 V,20-75 W
    • Item # 30YH78
    • Mfr. Model # XI075C200V054XPT1M
    • LED Driver, Power Output 20 to 75 W, Output Voltage 27-54 VDC, Length 16-5/8 In., Width 1-3/16 In., Height 1...More

    LED Driver,24 V,24-48 W
    • PHILIPS ADVANCE
    • LED Driver, 24 V, 24-48 WLED Driver,24 V,24-48 W
    • Item # 30YH76
    • Mfr. Model # LEDINTA2000C24DOM
    • LED Driver, Power Output 24 to 48 W, Output Voltage 24 VDC Max, Length 16-11/16 In., Width 1-1/16 In., Height...More

    LED Driver,150W,1.05 ADC,120/277VAC
    • PHILIPS ADVANCE
    • LED Driver, 150W, 1.05 ADC, 120/277VACLED Driver,150W,1.05 ADC,120/277VAC
    • Item # 36UX14
    • Mfr. Model # XI150C105V140CNF1
    • LED Driver, Power Output 150W, Output Voltage 44 to 140VDC, Length 8-3/8 In., Width 2-23/64 In., Height 1-1/2...More

    LED Driver,150W,0.70 ADC,347/480VAC
    • PHILIPS ADVANCE
    • LED Driver, 150W, 0.70 ADC, 347/480VACLED Driver,150W,0.70 ADC,347/480VAC
    • Item # 36UX16
    • Mfr. Model # XH150C070V210CNF1
    • LED Driver, Power Output 150W, Output Voltage 60 to 210VDC, Length 8-3/8 In., Width 2-5/16 In., Height...More

    LED Driver,150W,0.53 ADC,347/480VAC
    • PHILIPS ADVANCE
    • LED Driver, 150W, 0.53 ADC, 347/480VACLED Driver,150W,0.53 ADC,347/480VAC
    • Item # 36UX15
    • Mfr. Model # XH150C053V280CNF1
    • LED Driver, Power Output 150W, Output Voltage 90 to 280VDC, Length 8-3/8 In., Width 2-5/16 In., Height...More

    LED Driver,120 V,1.0-12 W,2.8-32.6 V
    • PHILIPS ADVANCE
    • LED Driver, 120 V, 1.0-12 W, 2.8-32.6 VLED Driver, Length 9-1/2"
    • Item # 4HGL3
    • Mfr. Model # LED120A0350C33F
    • LED Driver, Power Output 1.0 to 12 W, Output Voltage 2.8-32.6 VDC, Length 9-1/2 In., Width 1-11/16 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More