Skip Content

Filter Results By

Price
Shop By
Ratings

Ballasts

48 Results Found that Include 279 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Electronic Ballast,F54T5 Lamps,120/277V
  • PHILIPS ADVANCE
  • Electronic Ballast, F54T5 Lamps, 120/277VElectronic Ballast,F54T5 Lamps,120/277V
  • Item # 1FYE5
  • Mfr. Model # ICN4S5490C2LSG
  • Electronic Ballast, Ballast Type High Output, Start Type Programmed, Lamp Type F54T5 Lamps, Ballast Family...More

Ballast,Electronic,Instant Start,120/277
  • PHILIPS ADVANCE
  • Ballast, Electronic, Instant Start, 120/277Ballast,Electronic,Instant Start,120/277
  • Item # 36ND50
  • Mfr. Model # IOP4P32HLSC35M
  • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type T8 Lamps, Ballast Family...More

Dimming Ballast,Mark 7,T8,120/277V,67W
  • PHILIPS ADVANCE
  • Dimming Ballast, Mark 7, T8,120/277V, 67WDimming Ballast,Mark 7,T8,120/277V,67W
  • Item # 34GN61
  • Mfr. Model # IZT2PSP32SC35I
  • Dimming Ballast, Ballast Type Electronic Dimming, Ballast Family Mark 7, Number of Lamps 2, Lamp Type T8,...More

LED Driver,27-54 V,20-75 W
  • PHILIPS ADVANCE
  • LED Driver, 27-54 V, 20-75 WLED Driver,27-54 V,20-75 W
  • Item # 30YH78
  • Mfr. Model # XI075C200V054XPT1M
  • LED Driver, Power Output 20 to 75 W, Output Voltage 27-54 VDC, Length 16-5/8 In., Width 1-3/16 In., Height 1...More

Ballast,136W,1-11/16 in. W x 1-1/8 in. H
  • PHILIPS ADVANCE
  • Ballast, 136W, 1-11/16 in. W x 1-1/8 in. HBallast,136W,1-11/16 in. W x 1-1/8 in. H
  • Item # 35XR86
  • Mfr. Model # ISB-0216-12-E
  • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 2, Min....More

Ballast,273W,14-5/16 in. L x3-3/16 in. W
  • PHILIPS ADVANCE
  • Ballast, 273W, 14-5/16 in. L x3-3/16 in. WBallast,273W,14-5/16 in. L x3-3/16 in. W
  • Item # 35XR87
  • Mfr. Model # ISB-0432-14-E
  • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 4, Min....More

Ballast,415W,14-5/16 in. L x3-3/16 in. W
  • PHILIPS ADVANCE
  • Ballast, 415W, 14-5/16 in. L x3-3/16 in. WBallast,415W,14-5/16 in. L x3-3/16 in. W
  • Item # 35XR89
  • Mfr. Model # ISB-0848-46-E
  • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 6, Min....More

Dimming Ballast,Mark 7,T8,120/277V,94W
  • PHILIPS ADVANCE
  • Dimming Ballast, Mark 7, T8,120/277V, 94WDimming Ballast,Mark 7,T8,120/277V,94W
  • Item # 34GN62
  • Mfr. Model # IZT3PSP32SC35I
  • Dimming Ballast, Ballast Type Electronic Dimming, Ballast Family Mark 7, Number of Lamps 3, Lamp Type T8,...More

LED Driver,25-48 V,20-50 W
  • PHILIPS ADVANCE
  • LED Driver, 25-48 V, 20-50 WLED Driver,25-48 V,20-50 W
  • Item # 30YH75
  • Mfr. Model # LEDINTA1000C60DBM
  • LED Driver, Power Output 20 to 50 W, Output Voltage 25-48 VDC, Length 5 In., Width 3 In., Height 1-3/16 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More