Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Ballasts

51 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Electronic Ballast,Instant,120V,0.33A
  • WORKHORSE
  • Electronic Ballast, Instant, 120V, 0.33AElectronic Ballast,Instant,120V,0.33A
  • Item # 35JE51
  • Mfr. Model # WH2-120-L
  • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFTR, CFQ, 2D, CR, T5, T5HO,...More

Electronic Ballast,Instant,277V,-20deg.F
  • WORKHORSE
  • Electronic Ballast, Instant, 277V, -20deg.FElectronic Ballast,Instant,277V,-20deg.F
  • Item # 35JE54
  • Mfr. Model # WH2-277-C
  • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFTR, CFQ, 2D, CR, T5, T5HO,...More

Electronic Ballast,Wkr,120V,-20 deg.F
  • WORKHORSE
  • Electronic Ballast, Wkr, 120V, -20 deg.FElectronic Ballast,Wkr,120V,-20 deg.F
  • Item # 35JE57
  • Mfr. Model # WH3-120-L
  • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFTR, CFQ, 2D, CR, T5HO, T8,...More

Electronic Ballast,120V,0.33A,5 to 35W
  • WORKHORSE
  • Electronic Ballast, 120V, 0.33A, 5 to 35WElectronic Ballast,120V,0.33A,5 to 35W
  • Item # 35JE52
  • Mfr. Model # WH2-120-C
  • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFTR, CFQ, 2D, CR, T5, T5HO,...More

Electronic Ballast,Instant,13 to 128W
  • WORKHORSE
  • Electronic Ballast, Instant, 13 to 128WElectronic Ballast,Instant,13 to 128W
  • Item # 35JE64
  • Mfr. Model # WH5-120-L
  • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFTR, CFQ, 2D, CR, T5HO,...More

Electronic Ballast,Instant,0.15A,5to35W
  • WORKHORSE
  • Electronic Ballast, Instant, 0.15A, 5to35WElectronic Ballast,Instant,0.15A,5to35W
  • Item # 35JE53
  • Mfr. Model # WH2-277-L
  • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFTR, CFQ, 2D, CR, T5, T5HO,...More

Electronic Ballast,Wkr,-20 deg.F,0.20A
  • WORKHORSE
  • Electronic Ballast, Wkr, -20 deg.F, 0.20AElectronic Ballast,Wkr,-20 deg.F,0.20A
  • Item # 35JE49
  • Mfr. Model # WH1-120-L
  • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFTR, CFQ, 2D, T2, T5 Lamps,...More

Electronic Ballast,Instant,-20degF,0.56A
  • WORKHORSE
  • Electronic Ballast, Instant, -20degF, 0.56AElectronic Ballast,Instant,-20degF,0.56A
  • Item # 35JE58
  • Mfr. Model # WH3-120-C
  • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFTR, CFQ, 2D, CR, T5HO, T8,...More

Oil-Filled HID Capacitor,32 uF,525V,Oval
  • LUMAPRO
  • Oil-Filled HID Capacitor, 32 uF, 525V, OvalOil-Filled HID Capacitor,32 uF,525V,Oval
  • Item # 30UK17
  • Mfr. Model # 30UK17
  • Oil-Filled HID Capacitor, 32 MFD Rating, Voltage 525, For Use With 1500W MH CWA, Diameter 2 In., Height 3-3/4...More

CFL Ballast,Electr,120 to 277V,5-1/16inL
  • RACEHORSE
  • CFL Ballast, Electr, 120 to 277V, 5-1/16inLCFL Ballast,Electr,120 to 277V,5-1/16inL
  • Item # 35JE74
  • Mfr. Model # RHA-UNV-226-C
  • CFL Ballast, Ballast Type Electronic, Ballast Family RaceHorse, Input Watts 17 to 59, Voltage 120 to 277,...More

Electronic Ballast,T5 Lamps,SugarCube
  • SUGAR CUBE
  • Electronic Ballast, T5 Lamps, SugarCubeElectronic Ballast,T5 Lamps,SugarCube
  • Item # 35JE77
  • Mfr. Model # SC-120-213-LT5
  • Electronic Ballast, Ballast Type Electronic, Start Type Rapid, Lamp Type T5 Lamps, Ballast Family SugarCube,...More

Ballast,Electronic,Instant Start,120/277
  • PHILIPS ADVANCE
  • Ballast, Electronic, Instant Start, 120/277Ballast,Electronic,Instant Start,120/277
  • Item # 36ND50
  • Mfr. Model # IOP4P32HLSC35M
  • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type T8 Lamps, Ballast Family...More

Electronic Ballast,277V,13 to 128W
  • WORKHORSE
  • Electronic Ballast, 277V, 13 to 128WElectronic Ballast,277V,13 to 128W
  • Item # 35JE65
  • Mfr. Model # WH5-277-L
  • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFTR, CFQ, 2D, CR, T5HO,...More

Electronic Ballast,-20degF,0.25A,5 to35W
  • WORKHORSE
  • Electronic Ballast, -20degF, 0.25A, 5 to35WElectronic Ballast,-20degF,0.25A,5 to35W
  • Item # 35JE56
  • Mfr. Model # WH22-120-C
  • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFTR, CFQ, 2D, CR, T5HO, T8,...More

Electronic Ballast,Wkr,277V,-20 deg.F
  • WORKHORSE
  • Electronic Ballast, Wkr, 277V, -20 deg.FElectronic Ballast,Wkr,277V,-20 deg.F
  • Item # 35JE59
  • Mfr. Model # WH3-277-L
  • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFTR, CFQ, 2D, CR, T5HO, T8,...More

Electronic Ballast,Instant,13 to 220W
  • WORKHORSE
  • Electronic Ballast, Instant, 13 to 220WElectronic Ballast,Instant,13 to 220W
  • Item # 35JE68
  • Mfr. Model # WH7-120-L
  • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, 2D, CR, T5HO, T8, T8HO,...More

Oil-Filled HID Capacitor,24 uF,480V,Oval
  • LUMAPRO
  • Oil-Filled HID Capacitor, 24 uF, 480V, OvalOil-Filled HID Capacitor,24 uF,480V,Oval
  • Item # 30UK04
  • Mfr. Model # 30UK04
  • Oil-Filled HID Capacitor, 24 MFD Rating, Voltage 480, For Use With 1000W PS SCWA, Diameter 1-3/4 In., Height...More

Ballast,415W,14-5/16 in. L x3-3/16 in. W
  • PHILIPS ADVANCE
  • Ballast, 415W, 14-5/16 in. L x3-3/16 in. WBallast,415W,14-5/16 in. L x3-3/16 in. W
  • Item # 35XR89
  • Mfr. Model # ISB-0848-46-E
  • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 6, Min....More

Electronic Ballast,Programmed,T8 Lamps
  • ICEHORSE
  • Electronic Ballast, Programmed, T8 LampsElectronic Ballast,Programmed,T8 Lamps
  • Item # 35JE70
  • Mfr. Model # IH1-UNV-232-T8
  • Electronic Ballast, Ballast Type Electronic, Start Type Programmed, Lamp Type T8 Lamps, Ballast Family...More

Oil-Filled HID Capacitor,10 uF,400V,Oval
  • LUMAPRO
  • Oil-Filled HID Capacitor, 10 uF, 400V, OvalOil-Filled HID Capacitor,10 uF,400V,Oval
  • Item # 30UK32
  • Mfr. Model # 30UK32
  • Oil-Filled HID Capacitor, 14 MFD Rating, Voltage 400, For Use With 175W MH CWA, Diameter 1-1/2 In., Height...More

Electronic Ballast,Instant,120V,5 to 70W
  • WORKHORSE
  • Electronic Ballast, Instant, 120V, 5 to 70WElectronic Ballast,Instant,120V,5 to 70W
  • Item # 35JE63
  • Mfr. Model # WH4-120-L
  • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFTR, CFQ, 2D, CR, TT5, T5HO,...More

Electronic Ballast,T8 Lamps,IceHorse
  • ICEHORSE
  • Electronic Ballast, T8 Lamps, IceHorseElectronic Ballast,T8 Lamps,IceHorse
  • Item # 35JE71
  • Mfr. Model # IH2-UNV-270-T8
  • Electronic Ballast, Ballast Type Electronic, Start Type Programmed, Lamp Type T8 Lamps, Ballast Family...More

Electronic Ballast,Instant,120V,13to220W
  • WORKHORSE
  • Electronic Ballast, Instant, 120V, 13to220WElectronic Ballast,Instant,120V,13to220W
  • Item # 35JE69
  • Mfr. Model # WH8-120-L
  • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFQ, T5HO, T8, T8HO, T10,...More

Electronic Ballast,WorkHorse,5 to 140W
  • WORKHORSE
  • Electronic Ballast, WorkHorse, 5 to 140WElectronic Ballast,WorkHorse,5 to 140W
  • Item # 35JE66
  • Mfr. Model # WH6-120-L
  • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFTR, CFQ, 2D, CR, T5, T5HO,...More

Ballast,273W,14-5/16 in. L x3-3/16 in. W
  • PHILIPS ADVANCE
  • Ballast, 273W, 14-5/16 in. L x3-3/16 in. WBallast,273W,14-5/16 in. L x3-3/16 in. W
  • Item # 35XR87
  • Mfr. Model # ISB-0432-14-E
  • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 4, Min....More

Ballast,136W,1-11/16 in. W x 1-1/8 in. H
  • PHILIPS ADVANCE
  • Ballast, 136W, 1-11/16 in. W x 1-1/8 in. HBallast,136W,1-11/16 in. W x 1-1/8 in. H
  • Item # 35XR86
  • Mfr. Model # ISB-0216-12-E
  • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 2, Min....More

Oil-Filled HID Capacitor,21 uF,525V,Oval
  • LUMAPRO
  • Oil-Filled HID Capacitor, 21 uF, 525V, OvalOil-Filled HID Capacitor,21 uF,525V,Oval
  • Item # 30UK28
  • Mfr. Model # 30UK28
  • Oil-Filled HID Capacitor, 28 MFD Rating, Voltage 525, For Use With 875W PS SCWA, Diameter 1-3/4 In., Height...More

LED Driver,9-1/2 in. L,120/277VAC,21W
  • GE LIGHTING
  • LED Driver, 9-1/2 in. L, 120/277VAC, 21WLED Driver,9-1/2 in. L,120/277VAC,21W
  • Item # 39CC85
  • Mfr. Model # LED21T8/DR/D/4L
  • Dimmable LED Driver, Output Voltage 27-33VDC, Length 9-1/2 In., Width 1-45/64 In., Height 1 In., Output...More

Ballast,348W,14-5/16 in. L x3-3/16 in.W
  • PHILIPS ADVANCE
  • Ballast, 348W, 14-5/16 in. L x3-3/16 in.WBallast,348W,14-5/16 in. L x3-3/16 in.W
  • Item # 35XR88
  • Mfr. Model # ISB-1040-14-E
  • Ballast, Ballast Type Electronic, Voltage 120/277, Min. Starting Temp. -20 Degrees F, Number of Lamps 4, Min....More

Electronic Ballast,Instant,20 deg.F
  • WORKHORSE
  • Electronic Ballast, Instant, 20 deg.FElectronic Ballast,Instant,20 deg.F
  • Item # 35JE67
  • Mfr. Model # WH6-277-L
  • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFTR, CFQ, 2D, CR, T5, T5HO,...More

Electronic Ballast,120V,-20degF,5 to 35W
  • WORKHORSE
  • Electronic Ballast, 120V, -20degF, 5 to 35WElectronic Ballast,120V,-20degF,5 to 35W
  • Item # 35JE55
  • Mfr. Model # WH22-120-L
  • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFTR, CFQ, 2D, CR, T5HO, T8,...More

CFL Ballast,Rapid,CFL Lamps,Pony
  • PONY
  • CFL Ballast, Rapid, CFL Lamps, PonyCFL Ballast,Rapid,CFL Lamps,Pony
  • Item # 35JE75
  • Mfr. Model # NPY-120-126-CFL
  • CFL Ballast, Ballast Type Electronic, Ballast Family PONY, Input Watts 20.2 to 31.91, Voltage 120, Min....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More