Skip Content

Filter Results By

Applied Filters Clear All

Ballasts

13 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electronic Ballast,T12 Lamps,120V
  • LUMAPRO
  • Electronic Ballast, T12 Lamps, 120V Rapid LumaPro Electronic Ballast
  • Item # 4KGH3
  • Mfr. Model # 4KGH3
  • Electronic Ballast, Start Type Rapid, Lamp Type T12 Lamps, Ballast Family LumaPro, Number of Lamps 2, Voltage...More

Standard Manual Reset Fluorescent Lamp Starter, 40 Lamp Wat
LED Driver0.35, 0.80 AAC
  • PHILIPS
  • LED Driver0.35, 0.80 AAC LED Driver0.35, 0.80 AAC
  • Item # 48H451
  • Mfr. Model # ICN4P24TLEDSC35M
  • LED Driver, Output Voltage 200, Length 9-1/2 In., Width 1-23/32 In., Height 1-3/16 In., Output Current 110,...More

604 Input Watts Sign Ballast, 4, 5, or 6 Number o
  • PHILIPS ADVANCE
  • 604 Input Watts Sign Ballast, 4, 5, or 6 Number of Lamps Philips Advanced Sign Ballast
  • Item # 3V992
  • Mfr. Model # ASB-2448-46-BL-TP
  • Sign Ballast, Ballast Type Magnetic, Voltage 120, Min. Starting Temp. -20 Degrees F, Number of Lamps 4, 5, or...More

Magnetic Ballast, 2 Number of Lamps, 120 Voltage
  • PHILIPS ADVANCE
  • Magnetic Ballast, 2 Number of Lamps, 120 Voltage Magnetic Ballast
  • Item # 6V613
  • Mfr. Model # R-2P32-TP
  • Ballast, Ballast Type Magnetic, Start Type Rapid, Input Watts 71, Voltage 120, Min. Starting Temp. 50 Degrees...More

HID BAL Weatherproof,Metal Halide,1000W
  • PHILIPS ADVANCE
  • HID BAL Weatherproof, Metal Halide, 1000W HID Ballast Weatherproof
  • Item # 6V813
  • Mfr. Model # 79W6592-001
  • HID Ballast Weatherproof, Lamp Type Metal Halide, Start Type Probe, Lamp Watts 1000, ANSI Code M47, Input...More

660 Input Watts Sign Ballast, 4, 5, or 6 Number o
  • LUMAPRO
  • 660 Input Watts Sign Ballast, 4, 5, or 6 Number of Lamps Lumnapro Sign Ballast
  • Item # 1XUP3
  • Mfr. Model # 1XUP3
  • Sign Ballast, Ballast Type Magnetic, Voltage 120, Min. Starting Temp. -20 Degrees F, Number of Lamps 4, 5, or...More

High Output Magnetic Ballast, 2 Number of Lamps, 277 V
High Output Magnetic Ballast, 1 Number of Lamps, 120 V
LED Driver,120-280 V,60-150 W
  • LED Driver, 120-280 V, 60-150 W LED Driver, Length 9-1/2"
  • Item # 30YH73
  • Mfr. Model # LEDHCNA0530C280DNM
  • LED Driver, Power Output 60 to 150 W, Output Voltage 120-280 VDC, Length 9-1/2 In., Width 2-5/16 In., Height...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More