Skip Content

Filter Results By

Applied Filters Clear All

Ballasts

10 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
HID Ballast Kit,Metal Halide,750W
  • LUMAPRO
  • HID Ballast Kit, Metal Halide, 750W HID Ballast Kit
  • Item # 1XUK5
  • Mfr. Model # 1XUK5
  • HID Ballast Kit, Lamp Type Metal Halide, Lamp Watts 750, ANSI Code M149, Input Watts 802, Input Voltage...More

Very High Output Magnetic Ballast, 2 Number of Lamps,
  • PHILIPS ADVANCE
  • Very High Output Magnetic Ballast, 2 Number of Lamps, 120 Voltage Very High Output Magnetic Ballast
  • Item # 6V855
  • Mfr. Model # RC-2S200-TP
  • Ballast, Ballast Type Very High Output Magnetic, Start Type Rapid, Input Watts 345, Voltage 120, Min....More

LED Driver,60-210 V,40-150 W
  • PHILIPS ADVANCE
  • LED Driver, 60-210 V, 40-150 W LED Driver, Length 9-1/2"
  • Item # 4HGL8
  • Mfr. Model # LEDINTA0700C210FO
  • LED Driver, Power Output 40 to 150 W, Output Voltage 60-210 VDC, Length 9-1/2 In., Width 2-5/16 In., Height...More

Dimming Ballast,277V,45-9/32 In Lamp
  • LUTRON
  • Dimming Ballast, 277V, 45-9/32 In Lamp Dimming Ballast
  • Item # 6ARY9
  • Mfr. Model # FDB-T554-277-1
  • Dimming Ballast, Ballast Type Electronic Dimming, Ballast Family Hi Lume(R) 1 Percent, Number of Lamps 1,...More

Electronic HID Ballast, M130/C130 ANSI Code, 120/277 I
  • GE LIGHTING
  • Electronic HID Ballast, M130/C130 ANSI Code, 120/277 Input Voltage, 45/44 Input Watts GE LIGHTING HID Ballasts
  • Item # 12J921
  • Mfr. Model # GEMH39-MSJ-MV
  • HID Ballast, Ballast Type Electronic, Ballast Family Ultramax(TM) eHID, Lamp Watts 39, ANSI Code M130/C130,...More

HID BAL Weatherproof,Metal Halide,400W
  • PHILIPS ADVANCE
  • HID BAL Weatherproof, Metal Halide, 400W HID Ballast Weatherproof
  • Item # 6V807
  • Mfr. Model # 79W6041-001
  • HID Ballast Weatherproof, Lamp Type Metal Halide, Lamp Watts 400, ANSI Code M59, Input Watts 400, Input...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More