Skip Content

Filter Results By

Applied Filters Clear All

Ballasts

12 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LUMAPRO
  • HID Ballast Kit HID Ballast Kit
  • Multiple product options available

    Multiple product options available

  • Category : HID Ballasts
HID BAL Kit with Lamp,Metal Halide,1000W
  • PHILIPS ADVANCE
  • HID BAL Kit with Lamp, Metal Halide, 1000W HID Ballast Kit with Lamp
  • Item # 5KB47
  • Mfr. Model # 77L6552-001
  • HID Ballast Kit with Lamp, Lamp Type Metal Halide, Lamp Watts 1000, ANSI Code M47, Input Watts 1080, Input...More

  • Category : HID Ballasts
LED Driver,12 V,2-60 W
  • PHILIPS ADVANCE
  • LED Driver, 12 V, 2-60 W LED Driver, Length 9-1/2"
  • Item # 4HGK9
  • Mfr. Model # LEDINTA0012V50FO
  • LED Driver, Power Output 2 to 60 W, Output Voltage 12 VDC, Length 9-1/2 In., Width 1-11/16 In., Height 1-3/16...More

  • Category : LED Drivers
HID BAL Kit,High Pressure Sodium,250W
  • HID BAL Kit, High Pressure Sodium, 250W HID Ballast Kit
  • Item # 3APU6
  • Mfr. Model # GES-250ML5AC4-55
  • HID Ballast Kit, Lamp Type High Pressure Sodium, Lamp Watts 250, ANSI Code S50, Input Watts 292, Input...More

  • Category : HID Ballasts
LED Driver,60-140 V,20-100 W
  • LED Driver, 60-140 V, 20-100 W LED Driver, Length 9-1/2"
  • Item # 46N414
  • Mfr. Model # LEDINTA700C140F3O
  • LED Driver, Power Output 20 to 100 W, Output Voltage 60-140 VDC, Length 9-1/2 In., Width 2-5/16 In., Height...More

  • Category : LED Drivers
HID Core/Coil Ballast Kit,1500Lamp Watts
  • TM

    Grainger Choice

  • LUMAPRO
  • HID Core/Coil Ballast Kit, 1500Lamp Watts HID Ballast
  • Item # 4CRJ4
  • Mfr. Model # 4CRJ4
  • HID Ballast, Lamp Type Metal Halide, Lamp Watts 1500, ANSI Code M48, Input Watts 1602, Input Voltage...More

  • Category : HID Ballasts
HID BAL Dual Volt F Can,175W
  • GE LIGHTING
  • HID BAL Dual Volt F Can, 175W HID Ballast Dual Volt
  • Item # 12J915
  • Mfr. Model # GEMH175MVR-F
  • HID Ballast Dual Volt F Can, Lamp Type Metal Halide, Lamp Watts 175, ANSI Code M57, Input Watts 205 to 202,...More

  • Category : HID Ballasts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More