Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Ballasts

27 Results Found that Include 112 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    HID Ballast,Electronic,Pulse Strt 150W
    • GE LIGHTING
    • HID Ballast, Electronic, Pulse Strt 150WHID Ballast,Electronic,Pulse Strt 150W
    • Item # 2TNV3
    • Mfr. Model # GEMH150-SLJ-MV
    • HID Ballast, Ballast Type Electronic, Ballast Family Ultramax(TM) eHID, Lamp Watts 150, ANSI Code...More

    HID BAL Kit with Lamp,Metal Halide,400W
    • PHILIPS ADVANCE
    • HID BAL Kit with Lamp, Metal Halide, 400WHID Ballast Kit with Lamp
    • Item # 5KB49
    • Mfr. Model # 77L6051001D
    • HID Ballast Kit with Lamp, Lamp Type Metal Halide, Lamp Watts 400, ANSI Code M59, Input Watts 460, Input...More

    HID Ballast,Electronic,Pulse Strt 100W
    • GE LIGHTING
    • HID Ballast, Electronic, Pulse Strt 100WHID Ballast,Electronic,Pulse Strt 100W
    • Item # 2TNV2
    • Mfr. Model # GEMH100-SLJ-MV
    • HID Ballast, Ballast Type Electronic, Ballast Family Ultramax(TM) eHID, Lamp Watts 100, ANSI Code...More

    HID BAL Dual Volt F Can,175W
    • GE LIGHTING
    • HID BAL Dual Volt F Can, 175WHID Ballast Dual Volt
    • Item # 12J915
    • Mfr. Model # GEMH175MVR-F
    • HID Ballast Dual Volt F Can, Lamp Type Metal Halide, Lamp Watts 175, ANSI Code M57, Input Watts 205 to 202,...More

    HID Ballast,Electronic
    • PHILIPS ADVANCE
    • HID Ballast, ElectronicHID Ballast, 50 Lamp Watts
    • Item # 41D987
    • Mfr. Model # IMH50GBLSM
    • HID Ballast, Ballast Type Electronic, Ballast Family e-Vision(TM), Lamp Watts 50, ANSI Code C193/M110, Input...More

    LED Driver,120-425 V,40-150 W
    • PHILIPS ADVANCE
    • LED Driver, 120-425 V, 40-150 WLED Driver,120-425 V,40-150 W
    • Item # 30YH72
    • Mfr. Model # LEDHCNA0350C425DNM
    • LED Driver, Power Output 40 to 150 W, Output Voltage 120-425 VDC, Length 9-1/2 In., Width 2-5/16 In., Height...More

    Led Driver,180 W,24 VDC,100 to 277 VAC
    • GE LIGHTING
    • Led Driver, 180 W, 24 VDC, 100 to 277 VACLed Driver,180 W,24 VDC,100 to 277 VAC
    • Item # 26JT34
    • Mfr. Model # GE180/MV/V24T1-C
    • Led Driver, Power Output 180W, Output Voltage 24VDC, Length 15-1/2 In., Width 2-1/2 In., Height 1-39/64 In.,...More

    LED Driver,40-140 V,40-150 W
    • PHILIPS ADVANCE
    • LED Driver, 40-140 V, 40-150 WLED Driver,40-140 V,40-150 W
    • Item # 30YH71
    • Mfr. Model # LEDINTA1050C140DOM
    • LED Driver, Power Output 40 to 150 W, Output Voltage 40-140 VDC, Length 9-1/2 In., Width 2-5/16 In., Height...More

    Ballast,High Output Magnetic,Rapid,291W
    • PHILIPS ADVANCE
    • Ballast, High Output Magnetic, Rapid, 291WHigh Output Magnetic Ballast
    • Item # 6V862
    • Mfr. Model # RC-4S60-TP
    • Ballast, Ballast Type High Output Magnetic, Start Type Rapid, Input Watts 291, Voltage 120, Min. Starting...More

    Ballast Ignitor,1000 W,HPS
    • PHILIPS ADVANCE
    • Ballast Ignitor, 1000 W, HPSBallast Ignitor
    • Item # 1N118
    • Mfr. Model # LI571-J5-IC
    • Ballast Ignitor, Lamp Type High Pressure Sodium, Lamp Watts 1000, Length 4-3/4 In., Ignitor to Lamp Distance...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More