Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Ballasts

11 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    CFL Ballast,Electronic,93W,120/277V
    • PHILIPS ADVANCE
    • CFL Ballast, Electronic, 93W, 120/277VSmartMate(R) CFL Ballast
    • Item # 5YG67
    • Mfr. Model # ICF-2S42-M2-LDK
    • CFL Ballast, Ballast Type Electronic, Ballast Family SmartMate(R), Input Watts 93, Voltage 120/277, Min....More

    Electronic Ballast,CFL Lamps,120/277V
    • PHILIPS ADVANCE
    • Electronic Ballast, CFL Lamps, 120/277VElectronic Ballast, J
    • Item # 1XWJ6
    • Mfr. Model # ICN3TTP40SC
    • Electronic Ballast, Start Type Instant, Lamp Type CFL Lamps, Ballast Family Centium(TM), Number of Lamps 3,...More

    Electronic Ballast,Instant,120V,13to220W
    • WORKHORSE
    • Electronic Ballast, Instant, 120V, 13to220WElectronic Ballast,Instant,120V,13to220W
    • Item # 35JE69
    • Mfr. Model # WH8-120-L
    • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFQ, T5HO, T8, T8HO, T10,...More

    Electronic Ballast,Instant,13 to 220W
    • WORKHORSE
    • Electronic Ballast, Instant, 13 to 220WElectronic Ballast,Instant,13 to 220W
    • Item # 35JE68
    • Mfr. Model # WH7-120-L
    • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, 2D, CR, T5HO, T8, T8HO,...More

    Ballast,Magnetic,Trigger,53W
    • PHILIPS ADVANCE
    • Ballast, Magnetic, Trigger, 53WMagnetic Ballast
    • Item # 6V832
    • Mfr. Model # HM-2SP20-TP
    • Ballast, Ballast Type Magnetic, Start Type Trigger, Input Watts 53, Voltage 120, Min. Starting Temp. 10...More

    CFL Ballast,Electronic,82W,120/277V
    • LUMAPRO
    • CFL Ballast, Electronic, 82W, 120/277VLumaPro(R) CFL Ballast
    • Item # 4KGL2
    • Mfr. Model # 4KGL2
    • CFL Ballast, Ballast Type Electronic, Ballast Family LumaPro(R), Input Watts 82, Voltage 120/277, Min....More

    CFL Ballast,Electronic,43/44W,120/277V
    • GE LIGHTING
    • CFL Ballast, Electronic, 43/44W, 120/277VProLine(R) CFL Ballast
    • Item # 6DGL0
    • Mfr. Model # GEC-242-MVPS-3W
    • CFL Ballast, Ballast Type Electronic, Ballast Family ProLine(R), Input Watts 43/44, Voltage 120/277, Min....More

    Ballast Ignitor,1000 W,HPS
    • LUMAPRO
    • Ballast Ignitor, 1000 W, HPSBallast Ignitor
    • Item # 1XUG5
    • Mfr. Model # 1XUG5
    • Ballast Ignitor, Lamp Type High Pressure Sodium, Lamp Watts 1000, Length 2-7/8 In., Ignitor to Lamp Distance...More

    Ballast Ignitor,35 to 150 W,HPS
    • PHILIPS ADVANCE
    • Ballast Ignitor, 35 to 150 W, HPSBallast Ignitor
    • Item # 6W971
    • Mfr. Model # LI551-J4-IC
    • Ballast Ignitor, Lamp Type High Pressure Sodium, Lamp Watts 35 to 150, Length 2-1/2 In., Ignitor to Lamp...More

    HID Ballast,Ultramax(TM) eHID,23W
    • GE LIGHTING
    • HID Ballast, Ultramax(TM) eHID, 23WHID Ballast,Ultramax(TM) eHID,23W
    • Item # 4XLD9
    • Mfr. Model # GEMH20-MC-120
    • HID Ballast, Ballast Type Electronic, Ballast Family Ultramax(TM) eHID, Lamp Watts 23, ANSI Code M156, Input...More

    Results per page: 16 | 32 | 48