Skip Content

Filter Results By

Applied Filters Clear All

Ballasts

13 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electronic Ballast,CFL Lamps,120/277V
Dimming Ballast,Mark 7,T8,120/277V,67W
  • PHILIPS ADVANCE
  • Dimming Ballast, Mark 7, T8,120/277V, 67W Dimming Ballast
  • Item # 34GN61
  • Mfr. Model # IZT-2PSP32-SC
  • Dimming Ballast, Ballast Type Electronic Dimming, Ballast Family Mark 7, Number of Lamps 2, Lamp Type T8,...More

  • Category : Dimming Ballasts
CFL Ballast,Electronic,40W,120/277V
  • GE LIGHTING
  • CFL Ballast, Electronic, 40W, 120/277V UltraStart(R) CFL Ballast
  • Item # 6DGK6
  • Mfr. Model # GEC225MVPS-A
  • CFL Ballast, Ballast Type Electronic, Ballast Family UltraStart(R), Input Watts 40, Voltage 120/277, Min....More

  • Category : CFL Ballasts
Ballast,Fluorescent,T5,120/277V,227W
  • GE LIGHTING
  • Ballast, Fluorescent, T5,120/277V, 227W Dimming Ballast
  • Item # 34GN99
  • Mfr. Model # GE454MVPS90-E-S
  • Dimming Ballast, Ballast Type Fluorescent, Ballast Family Linear Fluorescent, Number of Lamps 4, Lamp Type...More

  • Category : Dimming Ballasts
CFL Ballast,Electronic,37W,120 to 277V
  • TM

    Grainger Choice

  • LUMAPRO
  • CFL Ballast, Electronic, 37W, 120 to 277V LumaPro(R) CFL Ballast
  • Item # 16X954
  • Mfr. Model # 16X954
  • CFL Ballast, Ballast Type Electronic, Ballast Family LumaPro(R), Input Watts 37, Voltage 120 to 277, Min....More

  • Category : CFL Ballasts
Magnetic Ballast, 2 Number of Lamps, 120 Voltage
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnetic Ballast, 2 Number of Lamps, 120 Voltage Magnetic Ballast
  • Item # 1XUL4
  • Mfr. Model # 1XUL4
  • Ballast, Ballast Type Magnetic, Start Type Rapid, Input Watts 70, Voltage 120, Min. Starting Temp. 50 Degrees...More

  • Category : Magnetic Ballasts
Electronic HID Ballast, M156 ANSI Code, 120 Input Voltage,&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More