Skip Content

Filter Results By

Applied Filters Clear All

Ballasts

14 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    CFL Ballast,Electronic,54W,120/277V
    • GE LIGHTING
    • CFL Ballast, Electronic, 54W, 120/277VProLine(R) CFL Ballast
    • Item # 2XKW2
    • Mfr. Model # GEC226-MVPS-3W
    • CFL Ballast, Ballast Type Electronic, Ballast Family ProLine(R), Input Watts 54, Voltage 120/277, Min....More

    CFL Ballast,Electronic,40W,120/277V
    • GE LIGHTING
    • CFL Ballast, Electronic, 40W, 120/277VUltraStart(R) CFL Ballast
    • Item # 6DGK6
    • Mfr. Model # GEC225MVPS-A
    • CFL Ballast, Ballast Type Electronic, Ballast Family UltraStart(R), Input Watts 40, Voltage 120/277, Min....More

    Electronic Ballast,T5 Lamps,120/277V
    • LUMAPRO
    • Electronic Ballast, T5 Lamps, 120/277VElectronic Ballast, T5
    • Item # 4KGG1
    • Mfr. Model # 4KGG1
    • Electronic Ballast, Start Type Programmed, Lamp Type T5 Lamps, Ballast Family LumaPro, Number of Lamps 1 or...More

    Electronic Ballast,T8 Lamps,120/277V
    • LUMAPRO
    • Electronic Ballast, T8 Lamps, 120/277VElectronic Ballast, T8
    • Item # 4KGF7
    • Mfr. Model # 4KGF7
    • Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family LumaPro, Number of Lamps 1 or 2,...More

    Electronic Ballast,T8 Lamps,120/277V
    • GE LIGHTING
    • Electronic Ballast, T8 Lamps, 120/277VElectronic Ballast,T8 Lamps,120/277V
    • Item # 26CT25
    • Mfr. Model # GE432-MV-PS-H-A
    • Electronic Ballast, Ballast Type Electronic, Start Type Programmed, Lamp Type T8 Lamps, Ballast Family...More

    High Pressure Sodium, Ballast Ignitor 150 to 400 Lamp
    • PHILIPS ADVANCE
    • High Pressure Sodium, Ballast Ignitor 150 to 400 Lamp WattsHID Ballast Ignitor
    • Item # 3A534
    • Mfr. Model # LI501-H4
    • Ballast Ignitor, Lamp Type High Pressure Sodium, Lamp Watts 150 to 400, Ignitor to Lamp Distance Max 2 ft.,...More

    Magnetic, Ballast 2 Number of Lamps, 120 Voltage
    • PHILIPS ADVANCE
    • Magnetic, Ballast 2 Number of Lamps, 120 VoltageMagnetic Ballast
    • Item # 6V613
    • Mfr. Model # R-2P32-TP
    • Ballast, Ballast Type Magnetic, Start Type Rapid, Input Watts 71, Voltage 120, Min. Starting Temp. 50 Degrees...More

    High Output Magnetic, Ballast 2 Number of Lamps, 277 V
    • LUMAPRO
    • High Output Magnetic, Ballast 2 Number of Lamps, 277 VoltageHigh Output Magnetic Ballast
    • Item # 1XUN2
    • Mfr. Model # 1XUN2
    • Ballast, Ballast Type High Output Magnetic, Start Type Rapid, Input Watts 67, Voltage 277, Min. Starting...More

    High Pressure Sodium, Ballast Ignitor 35 to 150 Lamp W
    • LUMAPRO
    • High Pressure Sodium, Ballast Ignitor 35 to 150 Lamp WattsBallast Ignitor
    • Item # 1XUG3
    • Mfr. Model # 1XUG3
    • Ballast Ignitor, Lamp Type High Pressure Sodium, Lamp Watts 35 to 150, Ignitor to Lamp Distance Max 2 ft.,...More

    LED Driver0.35, 0.80 AAC
    • LED Driver0.35, 0.80 AACLED Driver, Length 9-1/2"
    • Item # 48H451
    • Mfr. Model # ICN4P24TLEDSC35M
    • LED Driver, Output Voltage 200, Length 9-1/2 In., Width 1-23/32 In., Height 1-3/16 In., Output Current 110,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More