Skip Content

Filter Results By

Applied Filters Clear All

Ballasts

18 Results Found that Include 44 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
CFL Ballast,Electronic,68W,120/277V
  • GE LIGHTING
  • CFL Ballast, Electronic, 68W, 120/277V UltraMax(R) CFL Ballast
  • Item # 6TWG8
  • Mfr. Model # GEC240MAX-A
  • CFL Ballast, Ballast Type Electronic, Ballast Family UltraMax(R), Input Watts 68, Voltage 120/277, Min....More

CFL Ballast,Magnetic,26W,120V
  • PHILIPS ADVANCE
  • CFL Ballast, Magnetic, 26W, 120V CFL Ballast
  • Item # 3V983
  • Mfr. Model # H-1Q26-TP-W
  • CFL Ballast, Ballast Type Magnetic, Input Watts 26, Voltage 120, Min. Starting Temp. 50 Degrees F, Base Type...More

Electronic Ballast,T8 Lamps,120/277V
  • GE LIGHTING
  • Electronic Ballast, T8 Lamps, 120/277V Instant UltraMax P Series Electronic Ballast
  • Item # 4DZV5
  • Mfr. Model # GE632-MAX-H90
  • Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family UltraMax P Series, Number of Lamps...More

CFL Ballast,Electronic,43/44W,120/277V
  • GE LIGHTING
  • CFL Ballast, Electronic, 43/44W, 120/277V ProLine(R) CFL Ballast
  • Item # 6DGL0
  • Mfr. Model # GEC-242-MVPS-3W
  • CFL Ballast, Ballast Type Electronic, Ballast Family ProLine(R), Input Watts 43/44, Voltage 120/277, Min....More

Ballast
LED Driver,120-277 V,25 W,12 V
  • GE LIGHTING
  • LED Driver, 120-277 V, 25 W, 12 V LED Driver,120-277 V,25 W,12 V
  • Item # 34J741
  • Mfr. Model # GELD25DMV12TB
  • LED Driver, Power Output 25 W, Output Voltage 12 VDC, Length 6-1/4 In., Width 1-3/4 In., Height 1-1/4 In.,...More

Magnetic Ballast, 1 Number of Lamps, 120 Voltage
  • LUMAPRO
  • Magnetic Ballast, 1 Number of Lamps, 120 Voltage Magnetic Ballast
  • Item # 1XUH7
  • Mfr. Model # 1XUH7
  • Ballast, Ballast Type Magnetic, Start Type Rapid, Input Watts 60, Voltage 120, Min. Starting Temp. 50 Degrees...More

Magnetic Ballast, 1 Number of Lamps, 120 Voltage
  • PHILIPS ADVANCE
  • Magnetic Ballast, 1 Number of Lamps, 120 Voltage Magnetic Ballast
  • Item # 6V889
  • Mfr. Model # R-1P32-TP
  • Ballast, Ballast Type Magnetic, Start Type Rapid, Input Watts 35, Voltage 120, Min. Starting Temp. 50 Degrees...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More