Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Ballasts

21 Results Found that Include 75 Products

Results per page: 16 | 32 | 48
    Electronic Ballast,T12 Lamps,120/277V
    • PHILIPS ADVANCE
    • Electronic Ballast, T12 Lamps, 120/277VElectronic Ballast, T12
    • Item # 4VMY6
    • Mfr. Model # ICN2P60N
    • Electronic Ballast, Start Type Instant, Lamp Type T12 Lamps, Ballast Family Centium(TM), Number of Lamps 1 or...More

    CFL Ballast,Electronic,69W,120/277V
    • GE LIGHTING
    • CFL Ballast, Electronic, 69W, 120/277VUltraStart(R) CFL Ballast
    • Item # 6TWH0
    • Mfr. Model # GEC240MVPS-A
    • CFL Ballast, Ballast Type Electronic, Ballast Family UltraStart(r), Input Watts 69, Voltage 120/277, Min....More

    Ballast,Magnetic,Rapid,36W
    • LUMAPRO
    • Ballast, Magnetic, Rapid, 36WMagnetic Ballast
    • Item # 1XUH2
    • Mfr. Model # 1XUH2
    • Ballast, Ballast Type Magnetic, Start Type Rapid, Input Watts 36, Voltage 120, Min. Starting Temp. 50 Degrees...More

    CFL Ballast,Electronic,40W,120/277V
    • GE LIGHTING
    • CFL Ballast, Electronic, 40W, 120/277VUltraMax(R) CFL Ballast
    • Item # 6DGK5
    • Mfr. Model # GEC140MAX-A
    • CFL Ballast, Ballast Type Electronic, Ballast Family UltraMax(r), Input Watts 40, Voltage 120/277, Min....More

    Electronic Ballast,Instant,13 to 128W
    • WORKHORSE
    • Electronic Ballast, Instant, 13 to 128WElectronic Ballast,Instant,13 to 128W
    • Item # 35JE64
    • Mfr. Model # WH5-120-L
    • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFTR, CFQ, 2D, CR, T5HO,...More

    LED Driver,120-277 V,25 W,12 V
    • GENERAL ELECTRIC
    • LED Driver, 120-277 V, 25 W, 12 VLED Driver,120-277 V,25 W,12 V
    • Item # 34J741
    • Mfr. Model # GELD25DMV12TB
    • LED Driver, Power Output 25 W, Output Voltage 12 VDC, Length 6-1/4 In., Width 1-3/4 In., Height 1-1/4 In.,...More

    Electronic Ballast,277V,13 to 128W
    • WORKHORSE
    • Electronic Ballast, 277V, 13 to 128WElectronic Ballast,277V,13 to 128W
    • Item # 35JE65
    • Mfr. Model # WH5-277-L
    • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFTR, CFQ, 2D, CR, T5HO,...More

    Electronic Ballast,WorkHorse,5 to 140W
    • WORKHORSE
    • Electronic Ballast, WorkHorse, 5 to 140WElectronic Ballast,WorkHorse,5 to 140W
    • Item # 35JE66
    • Mfr. Model # WH6-120-L
    • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFTR, CFQ, 2D, CR, T5, T5HO,...More

    CFL Ballast Kit,Electr,17to59W,5-1/16inL
    • RACEHORSE
    • CFL Ballast Kit, Electr, 17to59W, 5-1/16inLCFL Ballast Kit,Electr,17to59W,5-1/16inL
    • Item # 35JE73
    • Mfr. Model # RHA-UNV-226-K
    • CFL Ballast Kit, Ballast Type Electronic, Ballast Family RaceHorse, Input Watts 17 to 59, Voltage 120 to 277,...More

    Electronic Ballast,Instant,20 deg.F
    • WORKHORSE
    • Electronic Ballast, Instant, 20 deg.FElectronic Ballast,Instant,20 deg.F
    • Item # 35JE67
    • Mfr. Model # WH6-277-L
    • Electronic Ballast, Ballast Type Electronic, Start Type Instant, Lamp Type CFT, CFTR, CFQ, 2D, CR, T5, T5HO,...More

    Results per page: 16 | 32 | 48