Skip Content

Filter Results By

Applied Filters Clear All

Ballasts

17 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electronic Ballast,3 or 4 T8,120/277V
  • PHILIPS ADVANCE
  • Electronic Ballast, 3 or 4 T8,120/277V Instant Optanium IOP Electronic Ballast
  • Item # 36N040
  • Mfr. Model # IOPA-4P32-N
  • Electronic Ballast, Ballast Type IOPA, Start Type Instant, Lamp Type T8 Lamps, Ballast Family Optanium IOP,...More

Electronic Ballast,IOPA,T8,120/277V
  • PHILIPS ADVANCE
  • Electronic Ballast, IOPA, T8,120/277V Instant Optanium IOPA Electronic Ballast
  • Item # 41H214
  • Mfr. Model # IOPA-4P32-LW-N
  • Electronic Ballast, Ballast Type IOPA, Start Type Instant, Lamp Type T8 Lamps, Ballast Family Optanium IOPA,...More

Electronic Ballast,T8 Lamps,120/277V
  • GE LIGHTING
  • Electronic Ballast, T8 Lamps, 120/277V Instant UltraMax G Series Electronic Ballast
  • Item # 4PRX2
  • Mfr. Model # GE259MAX-G-N
  • Electronic Ballast, Ballast Type Normal Output, Start Type Instant, Lamp Type T8 Lamps, Ballast Family...More

Electronic Ballast,T12 Lamps,120V
  • LUMAPRO
  • Electronic Ballast, T12 Lamps, 120V Rapid LumaPro Electronic Ballast
  • Item # 4KGH3
  • Mfr. Model # 4KGH3
  • Electronic Ballast, Start Type Rapid, Lamp Type T12 Lamps, Ballast Family LumaPro, Number of Lamps 2, Voltage...More

CFL Ballast,Electr,120 to 277V,5-1/16inL
  • FULHAM RACEHORSE
  • CFL Ballast, Electr, 120 to 277V, 5-1/16inL CFL Ballast,Electr,120 to 277V,5-1/16inL
  • Item # 35JE74
  • Mfr. Model # RHA-UNV-226-C
  • CFL Ballast, Ballast Type Electronic, Ballast Family RaceHorse, Input Watts 17 to 59, Voltage 120 to 277,...More

CFL Ballast,Magnetic,13W,277V
  • PHILIPS ADVANCE
  • CFL Ballast, Magnetic, 13W, 277V CFL Ballast
  • Item # 6V985
  • Mfr. Model # VH-1B9-TP-W
  • CFL Ballast, Ballast Type Magnetic, Input Watts 13, Voltage 277, Min. Starting Temp. 25 Degrees F, Base Type...More

CFL Ballast Kit,Electr,17to59W,5-1/16inL
  • FULHAM RACEHORSE
  • CFL Ballast Kit, Electr, 17to59W, 5-1/16inL CFL Ballast Kit,Electr,17to59W,5-1/16inL
  • Item # 35JE73
  • Mfr. Model # RHA-UNV-226-K
  • CFL Ballast Kit, Ballast Type Electronic, Ballast Family RaceHorse, Input Watts 17 to 59, Voltage 120 to 277,...More

Electronic Ballast,T8 Lamps,120/277V
  • LUMAPRO
  • Electronic Ballast, T8 Lamps, 120/277V Programmed LumaPro Electronic Ballast
  • Item # 4KGE2
  • Mfr. Model # 4KGE2
  • Electronic Ballast, Start Type Programmed, Lamp Type T8 Lamps, Ballast Family LumaPro, Number of Lamps 1 or...More

LED Driver,120 to 277VAC,9-1/2 in. L.
  • LED Driver, 120 to 277VAC, 9-1/2 in. L. LED Driver, Length 9-1/2"
  • Item # 45MX70
  • Mfr. Model # ICN-2P16-TLED-N
  • LED Driver, Length 9-1/2 In., Width 1-5/16 In., Height 1 In., Input Voltage 120 to 277VAC, Input Current...More

LED Driver,120-240 V,1 W,2-6 V
  • GE LIGHTING
  • LED Driver, 120-240 V, 1 W, 2-6 V LED Driver,120-240 V,1 W,2-6 V
  • Item # 34J736
  • Mfr. Model # GELD1DMVE350SL
  • LED Driver, Power Output 1 W, Output Voltage 2-6 VDC, Length 1-1/3 In., Width 1-1/4 In., Height 1 In., Output...More

Electronic Ballast,T8 Lamps,347V
  • GE LIGHTING
  • Electronic Ballast, T8 Lamps, 347V Instant UltraMax P Series Electronic Ballast
  • Item # 4XLC9
  • Mfr. Model # GE232MAXP-L-347
  • Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family UltraMax P Series, Number of Lamps...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More