Skip Content

Filter Results By

Applied Filters Clear All

Ballasts

19 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electronic Ballast,T8 Lamps,120/277V
CFL Ballast,Electronic,39W,120/277V
  • GE LIGHTING
  • CFL Ballast, Electronic, 39W, 120/277V ProLine(R) CFL Ballast
  • Item # 2XKW1
  • Mfr. Model # GEC-218-MVPS-3W
  • CFL Ballast, Ballast Type Electronic, Ballast Family ProLine(R), Input Watts 39, Voltage 120/277, Min....More

  • Category : CFL Ballasts
CFL Ballast,Magnetic,16W,120V
  • PHILIPS ADVANCE
  • CFL Ballast, Magnetic, 16W, 120V CFL Ballast
  • Item # 6V986
  • Mfr. Model # H-1B13-TP-W
  • CFL Ballast, Ballast Type Magnetic, Input Watts 16, Voltage 120, Min. Starting Temp. 32 Degrees F, Base Type...More

  • Category : CFL Ballasts
Electronic Ballast,T8 Lamps,120/277V
Magnetic Ballast, 2 Number of Lamps, 120 Voltage
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnetic Ballast, 2 Number of Lamps, 120 Voltage Magnetic Ballast
  • Item # 38RV38
  • Mfr. Model # 38RV38
  • Ballast, Ballast Type Magnetic, Start Type Preheat, Input Watts 54, Voltage 120, Min. Starting Temp. 50...More

  • Category : Magnetic Ballasts
Magnetic Ballast, 1 Number of Lamps, 120 Voltage
  • PHILIPS ADVANCE
  • Magnetic Ballast, 1 Number of Lamps, 120 Voltage Magnetic Ballast
  • Item # 6V872
  • Mfr. Model # RLQS-122-TP-W
  • Ballast, Ballast Type Magnetic, Start Type Rapid, Input Watts 25, Voltage 120, Min. Starting Temp. 50 Degrees...More

  • Category : Magnetic Ballasts
LED Driver,120 V,10 W ,2.3-28 V
  • GE LIGHTING
  • LED Driver, 120 V, 10 W , 2.3-28 V LED Driver,120 V,10 W ,2.3-28 V
  • Item # 34J739
  • Mfr. Model # GELD10D120350PU
  • LED Driver, Power Output 10 W, Output Voltage 2.3-28 VDC, Length 3-3/4 In., Width 1 In., Height 1 In., Output...More

  • Category : LED Drivers
LED Driver,3-37/64 in. L x 1-3/8 in. W
  • PHILIPS ADVANCE
  • LED Driver, 3-37/64 in. L x 1-3/8 in. W LED Driver,3-37/64 in. L x 1-3/8 in. W
  • Item # 45ZA02
  • Mfr. Model # ETRZ40LEDC2
  • LED Driver, Power Output 30.3W, Output Voltage 12VDC, Length 3-37/64 In., Width 1-3/8 In., Height 1-3/32 In.,...More

  • Category : LED Drivers
Electronic Ballast,T8 lamps,120/277V
LED Driver,9-1/2 in. L,120/277VAC,21W
LED Driver,10 inL,120 to 277VAC,29VDC
Electronic Ballast,T8 Lamps,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • Electronic Ballast, T8 Lamps, 120V Instant LumaPro Electronic Ballast
  • Item # 4KGH1
  • Mfr. Model # 4KGH1
  • Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family LumaPro, Number of Lamps 3 or 4,...More

  • Category : Electronic Ballasts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More