Skip Content

Filter Results By

Applied Filters Clear All

Ballasts

13 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electronic Ballast,T8 Lamps,120/277V
Electronic Ballast,T8 Lamps,120/277V
CFL Ballast,Magnetic,34W,277V
  • PHILIPS ADVANCE
  • CFL Ballast, Magnetic, 34W, 277V CFL Ballast
  • Item # 3JN68
  • Mfr. Model # VLO-2S13-TP
  • CFL Ballast, Ballast Type Magnetic, Input Watts 34, Voltage 277, Min. Starting Temp. 32 Degrees F, Base Type...More

  • Category : CFL Ballasts
Electronic Ballast,T8 Lamps,120 to 277V
CFL Ballast,Electronic,40W,120/277V
  • GE LIGHTING
  • CFL Ballast, Electronic, 40W, 120/277V UltraMax(R) CFL Ballast
  • Item # 6DGK5
  • Mfr. Model # GEC140MAX-A
  • CFL Ballast, Ballast Type Electronic, Ballast Family UltraMax(R), Input Watts 40, Voltage 120/277, Min....More

  • Category : CFL Ballasts
LED Driver,9-1/2 in. L,120/277VAC
  • GE LIGHTING
  • LED Driver, 9-1/2 in. L, 120/277VAC Dimmable LED Driver, Length 9-1/2"
  • Item # 39CC84
  • Mfr. Model # LED21T8/DR/D/2L
  • Dimmable LED Driver, Output Voltage 27-33VDC, Length 9-1/2 In., Width 1-19/64 In., Height 1 In., Output...More

  • Category : LED Drivers
CFL Ballast,Rapid,CFL Lamps,0.55A
  • FULHAM PONY
  • CFL Ballast, Rapid, CFL Lamps, 0.55A Pony CFL Ballasts
  • Item # 35JE76
  • Mfr. Model # NPY-120-218-CFL
  • CFL Ballast, Ballast Type Electronic, Ballast Family PONY, Input Watts 26.52 to 38.84, Voltage 120, Min....More

  • Category : CFL Ballasts
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnetic Ballast Magnetic Ballast
  • Multiple product options available

    Multiple product options available

  • Category : Magnetic Ballasts
Magnetic Ballast, 1 Number of Lamps, 120 Voltage
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnetic Ballast, 1 Number of Lamps, 120 Voltage Magnetic Ballast, 1 Number of Lamps, 120 Voltage
  • Item # 40MA59
  • Mfr. Model # 40MA59
  • Ballast, Ballast Type Magnetic, Start Type Preheat, Input Watts 20, Voltage 120, Min. Starting Temp. 50...More

  • Category : Magnetic Ballasts
  • TM

    Grainger Choice

  • LUMAPRO
  • Dry-Film HID Capacitor Dry-Film HID Capacitor
  • Multiple product options available

    Multiple product options available

  • Category : HID Capacitors
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More