Skip Content

Filter Results By

Applied Filters Clear All

Ballasts

25 Results Found that Include 148 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electronic Ballast,T12 Lamps,120/277V
  • GE LIGHTING
  • Electronic Ballast, T12 Lamps, 120/277V Rapid ProLine(TM) Electronic Ballast
  • Item # 4PRX3
  • Mfr. Model # GE-240-RS-MV-N
  • Electronic Ballast, Start Type Rapid, Lamp Type T12 Lamps, Ballast Family ProLine(TM), Number of Lamps 1 or...More

LED Driver,120-277 V,6 W,2-20 V
  • GE LIGHTING
  • LED Driver, 120-277 V, 6 W, 2-20 V LED Driver,120-277 V,6 W,2-20 V
  • Item # 34J737
  • Mfr. Model # GELD6DMV350SL
  • LED Driver, Power Output 6 W, Output Voltage 2-20 VDC, Length 1-3/4 In., Width 1-3/4 In., Height 1 In.,...More

LED Driver,10 inL,120 to 277VAC,29VDC
LED Driver,120-277 V,18 W,4-52 V
  • GE LIGHTING
  • LED Driver, 120-277 V, 18 W, 4-52 V LED Driver,120-277 V,18 W,4-52 V
  • Item # 34J740
  • Mfr. Model # GELD18DMV350PU
  • LED Driver, Power Output 18 W, Output Voltage 4-52 VDC, Length 5-1/4 In., Width 1-1/2 In., Height 1-1/4 In.,...More

Magnetic Ballast Kit, (1) 100w MH/M/90 or M1
LED Driver,120-277 V,25 W,12 V
  • GE LIGHTING
  • LED Driver, 120-277 V, 25 W, 12 V LED Driver,120-277 V,25 W,12 V
  • Item # 34J741
  • Mfr. Model # GELD25DMV12TB
  • LED Driver, Power Output 25 W, Output Voltage 12 VDC, Length 6-1/4 In., Width 1-3/4 In., Height 1-1/4 In.,...More

Ballast
LED Driver,120-240 V,1 W,2-6 V
  • GE LIGHTING
  • LED Driver, 120-240 V, 1 W, 2-6 V LED Driver,120-240 V,1 W,2-6 V
  • Item # 34J736
  • Mfr. Model # GELD1DMVE350SL
  • LED Driver, Power Output 1 W, Output Voltage 2-6 VDC, Length 1-1/3 In., Width 1-1/4 In., Height 1 In., Output...More

Led Driver,180 W,24 VDC,100 to 277 VAC
  • GE LIGHTING
  • Led Driver, 180 W, 24 VDC, 100 to 277 VAC Led Driver,180 W,24 VDC,100 to 277 VAC
  • Item # 26JT34
  • Mfr. Model # GE180/MV/V24T1-C
  • Led Driver, Power Output 180W, Output Voltage 24VDC, Length 15-1/2 In., Width 2-1/2 In., Height 1-39/64 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More