Skip Content

Filter Results By

Ball Dia. (In.)
  • View MoreView Less
Working Load Limit (Lb.)
  • View MoreView Less
Mounting Style
  • View MoreView Less
Ball Material
Housing Material
Price
  • View MoreView Less
Shop By

Ball Transfer Tables

112 Results Found that Include 112 Products

Results per page: 16 | 32 | 48
Ball Transfer,Flange,Ball Dia 1 In
  • ASHLAND CONVEYOR
  • Ball Transfer, Flange, Ball Dia 1 InBall Transfer,Flange,Ball Dia 1 In
  • Item # 3MY77
  • Mfr. Model # W22280
  • Ball Transfer, Flange, Ball Dia 1 In, Length 2 3/4 In, Width 2 In, Height 1 3/16 In, Dimension A 1 3/16 In.,...More

Ball Transfer,Threaded,Ball Dia 1 In
  • ASHLAND CONVEYOR
  • Ball Transfer, Threaded, Ball Dia 1 InBall Transfer,Threaded,Ball Dia 1 In
  • Item # 3MY68
  • Mfr. Model # W22282
  • Ball Transfer, Threaded, Ball Dia 1 In, Length 1 3/4 In, Width 1 3/4 In, Height 1 3/8 In, Dimension A 1 3/8...More

Ball Transfer,Stud,Ball Dia 1 In
  • ASHLAND CONVEYOR
  • Ball Transfer, Stud, Ball Dia 1 InBall Transfer,Stud,Ball Dia 1 In
  • Item # 1YVZ7
  • Mfr. Model # W37812
  • Ball Transfer, Stud, Ball Dia 1 In, Dia 1 3/4 In, Length 1 3/4 In, Width 1 3/4 In, Height 1 3/8 In, Dimension...More

Ball Transfer,Flange,Ball Dia 1 In
  • ASHLAND CONVEYOR
  • Ball Transfer, Flange, Ball Dia 1 InBall Transfer,Flange,Ball Dia 1 In
  • Item # 3MY78
  • Mfr. Model # W22281
  • Ball Transfer, Flange, Ball Dia 1 In, Length 2 3/4 In, Width 2 In, Height 1 3/16 In, Dimension A 1 3/16 In.,...More

Ball Transfer,Countersunk,Ball Dia 1 In
  • ASHLAND CONVEYOR
  • Ball Transfer, Countersunk, Ball Dia 1 InBall Transfer,Countersunk,Ball Dia 1 In
  • Item # 1YXB7
  • Mfr. Model # W37831
  • Ball Transfer, Countersunk Flange, Ball Dia 1 In, Length 2 1/4 In, Width 2 1/4 In, Height 1 7/32 In,...More

Ball Transfer,Flange,Ball Dia 1 1/2 In
  • ASHLAND CONVEYOR
  • Ball Transfer, Flange, Ball Dia 1 1/2 InBall Transfer,Flange,Ball Dia 1 1/2 In
  • Item # 1YXA9
  • Mfr. Model # W37824
  • Ball Transfer, Flange, Ball Dia 1 1/2 In, Length 3 In, Width 3 In, Height 1 13/16 In, Dimension A 2 1/32 In.,...More

Ball Transfer,Threaded,Ball Dia 5/8 In
  • ASHLAND CONVEYOR
  • Ball Transfer, Threaded, Ball Dia 5/8 InBall Transfer,Threaded,Ball Dia 5/8 In
  • Item # 1PDY1
  • Mfr. Model # W25906
  • Ball Transfer, Threaded, Ball Dia 5/8 In, Length 1 3/16 In, Width 1 3/16 In, Height 13/16 In, Dimension A...More

Ball Transfer,Flange,Ball Dia 1 1/2 In
  • ASHLAND CONVEYOR
  • Ball Transfer, Flange, Ball Dia 1 1/2 InBall Transfer,Flange,Ball Dia 1 1/2 In
  • Item # 1PDY3
  • Mfr. Model # W25912
  • Ball Transfer, Flange, Ball Dia 1 1/2 In, Length 3 In, Width 3 In, Height 1 13/16 In, Dimension A 1 13/16...More

Ball Transfer,Drop In,Ball Dia 1 In
  • ASHLAND CONVEYOR
  • Ball Transfer, Drop In, Ball Dia 1 InBall Transfer,Drop In,Ball Dia 1 In
  • Item # 1PDX9
  • Mfr. Model # W25911
  • Ball Transfer, Drop In, Ball Dia 1 In, Length 1 43/64 In, Width 1 43/64 In, Height 1 1/4 In, Dimension A 1...More

Ball Transfer,Countersunk,Ball Dia 1 In
  • ASHLAND CONVEYOR
  • Ball Transfer, Countersunk, Ball Dia 1 InBall Transfer,Countersunk,Ball Dia 1 In
  • Item # 1YXB3
  • Mfr. Model # W37827
  • Ball Transfer, Countersunk Flange, Ball Dia 1 In, Length 2 3/4 In, Width 2 1/8 In, Height 1 15/64 In,...More

Ball Transfer,Stud,Ball Dia 1 In
  • ASHLAND CONVEYOR
  • Ball Transfer, Stud, Ball Dia 1 InBall Transfer,Stud,Ball Dia 1 In
  • Item # 1YVZ8
  • Mfr. Model # W37815
  • Ball Transfer, Stud, Ball Dia 1 In, Dia 1 3/4 In, Length 1 3/4 In, Width 1 3/4 In, Height 1 3/8 In, Dimension...More

Low Profile Ball Transfer Rail,L 5 ft
  • ASHLAND CONVEYOR
  • Low Profile Ball Transfer Rail, L 5 ftLow Profile Ball Transfer Rail,L 5 ft
  • Item # 42X929
  • Mfr. Model # BT05FR02LPCS2C
  • Item Low Profile Ball Transfer Rail, Section Description 5 ft. Straight, Overall Width (In.) 2, Overall...More

Ball Transfer,Stud,Ball Dia 1 1/2 In
  • ASHLAND CONVEYOR
  • Ball Transfer, Stud, Ball Dia 1 1/2 InBall Transfer,Stud,Ball Dia 1 1/2 In
  • Item # 1YXA2
  • Mfr. Model # W37817
  • Ball Transfer, Stud, Ball Dia 1 1/2 In, Dia 3 1/4 In, Length 3 1/4 In, Width 3 1/4 In, Height 2 5/16 In,...More

Ball Transfer,Stud,Ball Dia 5/8 In
  • ASHLAND CONVEYOR
  • Ball Transfer, Stud, Ball Dia 5/8 InBall Transfer,Stud,Ball Dia 5/8 In
  • Item # 1YVZ3
  • Mfr. Model # W37809
  • Ball Transfer, Stud, Ball Dia 5/8 In, Dia 1 3/16 In, Length 1 3/16 In, Width 1 3/16 In, Height 13/16 In,...More

Ball Transfer,Threaded,Ball Dia 1 1/2In
  • ASHLAND CONVEYOR
  • Ball Transfer, Threaded, Ball Dia 1 1/2InBall Transfer,Threaded,Ball Dia 1 1/2In
  • Item # 2WHD2
  • Mfr. Model # W39046
  • Ball Transfer, Pipe Internally Threaded, Ball Dia 1 1/2 In, Dia 3 In, Height 3 13/16 In, Working Load Limit...More

Ball Transfer,Countersunk,Ball Dia 1 In
  • ASHLAND CONVEYOR
  • Ball Transfer, Countersunk, Ball Dia 1 InBall Transfer,Countersunk,Ball Dia 1 In
  • Item # 1YXB4
  • Mfr. Model # W37826
  • Ball Transfer, Countersunk Flange, Ball Dia 1 In, Length 2 3/4 In, Width 2 1/8 In, Height 1 15/64 In,...More

Ball Transfer,Drop In,Ball Dia 1 3/16 In
  • ASHLAND CONVEYOR
  • Ball Transfer, Drop In, Ball Dia 1 3/16 InBall Transfer,Drop In,Ball Dia 1 3/16 In
  • Item # 1PDY8
  • Mfr. Model # W23647
  • Ball Transfer, Drop In, Ball Dia 1 3/16 In, Dia 2 In, Length 2 In, Width 2 In, Height 1 7/16 In, Dimension A...More

Ball Transfer,Threaded,Ball Dia 1 In,
  • ASHLAND CONVEYOR
  • Ball Transfer, Threaded, Ball Dia 1 In,Ball Transfer,Threaded,Ball Dia 1 In,
  • Item # 1PDX7
  • Mfr. Model # W25907
  • Ball Transfer, Threaded, Ball Dia 1 In, Length 1 43/64 In, Width 1 43/64 In, Height 1 1/4 In, Dimension A 1...More

Ball Transfer,Flange,Ball Dia 1 1/2 In
  • ASHLAND CONVEYOR
  • Ball Transfer, Flange, Ball Dia 1 1/2 InBall Transfer,Flange,Ball Dia 1 1/2 In
  • Item # 1YXA8
  • Mfr. Model # W37822
  • Ball Transfer, Flange, Ball Dia 1 1/2 In, Length 3 In, Width 3 In, Height 1 13/16 In, Dimension A 1 13/16...More

Ball Transfer,Cntrsnk,Ball Dia 1 1/4In
  • ASHLAND CONVEYOR
  • Ball Transfer, Cntrsnk, Ball Dia 1 1/4InBall Transfer,Cntrsnk,Ball Dia 1 1/4In
  • Item # 2WGZ3
  • Mfr. Model # W39023
  • Ball Transfer, Countersunk Flange, Ball Dia 1 1/4 In, Dia 2 In, Height 1 5/16 In, Working Load Limit 250 Lb,...More

Ball Transfer,Flange,Ball Dia 1 1/4In
  • ASHLAND CONVEYOR
  • Ball Transfer, Flange, Ball Dia 1 1/4InBall Transfer,Flange,Ball Dia 1 1/4In
  • Item # 2WHA8
  • Mfr. Model # W39037
  • Ball Transfer, Flange, Ball Dia 1 1/4 In, Dia 2 7/16 In, Height 1 3/4 In, Working Load Limit 250 Lb, Mounting...More

Conveyor Drop in Plate,BF 36 In
  • ASHLAND CONVEYOR
  • Conveyor Drop in Plate, BF 36 InConveyor Drop in Plate,BF 36 In
  • Item # 3MY76
  • Mfr. Model # WBTI363
  • Conveyor Drop in Plate, Between Frame 36 In, Length 6 In, 6 In X BF X 12 ga. Galvanized Steel, 12 Gauge...More

Ball Transfer,Drop In,Ball Dia 5/8 In
  • ASHLAND CONVEYOR
  • Ball Transfer, Drop In, Ball Dia 5/8 InBall Transfer,Drop In,Ball Dia 5/8 In
  • Item # 1PDY2
  • Mfr. Model # W25910
  • Ball Transfer, Drop In, Ball Dia 5/8 In, Length 1 3/16 In, Width 1 3/16 In, Height 13/16 In, Dimension A...More

Ball Transfer,Stud,Ball Dia 1 1/8In
  • ASHLAND CONVEYOR
  • Ball Transfer, Stud, Ball Dia 1 1/8InBall Transfer,Stud,Ball Dia 1 1/8In
  • Item # 2WHC7
  • Mfr. Model # W39042
  • Ball Transfer, Stud, Ball Dia 1 1/8 In, Dia 2 7/16 In, Height 1 21/32 In, Working Load Limit 200 Lb, Mounting...More

Ball Transfer,Flange,Ball Dia 1 In,
  • ASHLAND CONVEYOR
  • Ball Transfer, Flange, Ball Dia 1 In,Ball Transfer,Flange,Ball Dia 1 In,
  • Item # 1PDY6
  • Mfr. Model # W25905
  • Ball Transfer, Flange, Ball Dia 1 In, Length 2 In, Width 2 3/4 In, Height 1 13/16 In, Dimension A 1 3/16 In.,...More

Ball Transfer Table,BF 22 In,L24In
  • ASHLAND CONVEYOR
  • Ball Transfer Table, BF 22 In, L24InBall Transfer Table,BF 22 In,L24In
  • Item # 3MY65
  • Mfr. Model # WBT220203
  • Ball Transfer Table, Between Frame 22 In, Length 24 In, 3 1/2 x 1 3/8 x 11-gauge Steel, Epoxy Powder-painted,...More

Ball Transfer,Countersunk,Ball Dia 5/8In
  • ASHLAND CONVEYOR
  • Ball Transfer, Countersunk, Ball Dia 5/8InBall Transfer,Countersunk,Ball Dia 5/8In
  • Item # 1YXB2
  • Mfr. Model # W37830
  • Ball Transfer, Countersunk Flange, Between Frame (In.) -, Ball Dia. (In.) 5/8, Dia. (In.) 1-11/16, Length...More

Ball Transfer Table,BF 22 In,L 24 In
  • ASHLAND CONVEYOR
  • Ball Transfer Table, BF 22 In, L 24 InBall Transfer Table,BF 22 In,L 24 In
  • Item # 42X838
  • Mfr. Model # BTIT220204
  • Ball Transfer Table, Between Frame (In.) 22, Length (In.) 24, Frames 3-1/2 x 1-3/8, 11 Gauge Steel, Epoxy...More

Ball Transfer,Flange,Ball Dia 1 1/2 In
  • ASHLAND CONVEYOR
  • Ball Transfer, Flange, Ball Dia 1 1/2 InBall Transfer,Flange,Ball Dia 1 1/2 In
  • Item # 1YXB1
  • Mfr. Model # W37825
  • Ball Transfer, Flange, Ball Dia 1 1/2 In, Length 3 In, Width 3 In, Height 1 13/16 In, Dimension A 2 1/32 In.,...More

Ball Transfer,Flange,Ball Dia 1 In
  • ASHLAND CONVEYOR
  • Ball Transfer, Flange, Ball Dia 1 InBall Transfer,Flange,Ball Dia 1 In
  • Item # 1YXA5
  • Mfr. Model # W37819
  • Ball Transfer, Flange, Ball Dia 1 In, Length 2 3/4 In, Width 2 In, Height 1 3/16 In, Dimension A 1 3/16 In.,...More

Ball Transfer,Cntrsnk,Ball Dia 1In
  • ASHLAND CONVEYOR
  • Ball Transfer, Cntrsnk, Ball Dia 1InBall Transfer,Cntrsnk,Ball Dia 1In
  • Item # 2WGZ7
  • Mfr. Model # W39027
  • Ball Transfer, Countersunk Flange, Ball Dia 1 In, Length 1 3/4 In, Width 1 3/8 In, Height 1 1/16 In, Working...More

Ball Transfer,Countersunk,Ball Dia 1 In
  • ASHLAND CONVEYOR
  • Ball Transfer, Countersunk, Ball Dia 1 InBall Transfer,Countersunk,Ball Dia 1 In
  • Item # 1YXB8
  • Mfr. Model # W37832
  • Ball Transfer, Countersunk Flange, Ball Dia 1 In, Length 2 1/4 In, Width 2 1/4 In, Height 1 7/32 In,...More

Results per page: 16 | 32 | 48

Rely on Grainger for expertly machined ball transfer tables. These multidirectional material handling systems help move loads smoothly, precisely and with minimal effort. Use them wherever a smooth-surfaced item must change direction, such as at the intersection of two conveyors. Sheet metal, cargo and baggage represent a few common applications. Shop for nylon, carbon steel, and zinc plated steel ball transfer units in zinc plated, stainless and black oxide steel housings. Choose from a wide range of styles and sizes. Also find sturdy steel ball transfer tables and drop in conveyor plates. Count on Grainger for durable, dependable ball transfer tables.