Skip Content

Filter Results By

Applied Filters Clear All

Ball Dia. (In.)
Working Load Limit (Lb.)
Mounting Style
Housing Material
Price
  • View MoreView Less

Ball Transfer Tables

4 Results Found that Include 4 Products

Results per page: 16 | 32 | 48
    Ball Transfer,Flange,Ball Dia 1 In
    • ASHLAND CONVEYOR
    • Ball Transfer, Flange, Ball Dia 1 InBall Transfer,Flange,Ball Dia 1 In
    • Item # 3MY77
    • Mfr. Model # W22280
    • Ball Transfer, Flange, Ball Dia 1 In, Length 2 3/4 In, Width 2 In, Height 1 3/16 In, Dimension A 1 3/16 In.,...More

    Ball Transfer,Threaded,Ball Dia 1 In
    • ASHLAND CONVEYOR
    • Ball Transfer, Threaded, Ball Dia 1 InBall Transfer,Threaded,Ball Dia 1 In
    • Item # 3MY68
    • Mfr. Model # W22282
    • Ball Transfer, Threaded, Ball Dia 1 In, Length 1 3/4 In, Width 1 3/4 In, Height 1 3/8 In, Dimension A 1 3/8...More

    Ball Transfer,Stud,Ball Dia 1 In
    • ASHLAND CONVEYOR
    • Ball Transfer, Stud, Ball Dia 1 InBall Transfer,Stud,Ball Dia 1 In
    • Item # 1YVZ7
    • Mfr. Model # W37812
    • Ball Transfer, Stud, Ball Dia 1 In, Dia 1 3/4 In, Length 1 3/4 In, Width 1 3/4 In, Height 1 3/8 In, Dimension...More

    Ball Transfer,Countersunk,Ball Dia 5/8In
    • ASHLAND CONVEYOR
    • Ball Transfer, Countersunk, Ball Dia 5/8InBall Transfer,Countersunk,Ball Dia 5/8In
    • Item # 1YXB2
    • Mfr. Model # W37830
    • Ball Transfer, Countersunk Flange, Between Frame (In.) -, Ball Dia. (In.) 5/8, Dia. (In.) 1-11/16, Length...More

    Results per page: 16 | 32 | 48