Skip Content

Filter Results By

Applied Filters Clear All

Ball Dia. (In.)
Working Load Limit (Lb.)
Mounting Style
  • View MoreView Less
Ball Material
Housing Material
Price
  • View MoreView Less

Ball Transfer Tables

14 Results Found that Include 14 Products

Results per page: 16 | 32 | 48
    Ball Transfer,Flange,Ball Dia 1 In
    • ASHLAND CONVEYOR
    • Ball Transfer, Flange, Ball Dia 1 InBall Transfer,Flange,Ball Dia 1 In
    • Item # 3MY78
    • Mfr. Model # W22281
    • Ball Transfer, Flange, Ball Dia 1 In, Length 2 3/4 In, Width 2 In, Height 1 3/16 In, Dimension A 1 3/16 In.,...More

    Ball Transfer,Countersunk,Ball Dia 1 In
    • ASHLAND CONVEYOR
    • Ball Transfer, Countersunk, Ball Dia 1 InBall Transfer,Countersunk,Ball Dia 1 In
    • Item # 1YXB3
    • Mfr. Model # W37827
    • Ball Transfer, Countersunk Flange, Ball Dia 1 In, Length 2 3/4 In, Width 2 1/8 In, Height 1 15/64 In,...More

    Ball Transfer,Stud,Ball Dia 5/8 In
    • ASHLAND CONVEYOR
    • Ball Transfer, Stud, Ball Dia 5/8 InBall Transfer,Stud,Ball Dia 5/8 In
    • Item # 1YVZ3
    • Mfr. Model # W37809
    • Ball Transfer, Stud, Ball Dia 5/8 In, Dia 1 3/16 In, Length 1 3/16 In, Width 1 3/16 In, Height 13/16 In,...More

    Ball Transfer,Stud,Ball Dia 1 In
    • ASHLAND CONVEYOR
    • Ball Transfer, Stud, Ball Dia 1 InBall Transfer,Stud,Ball Dia 1 In
    • Item # 1YVZ4
    • Mfr. Model # W37811
    • Ball Transfer, Stud, Ball Dia 1 In, Dia 1 3/4 In, Length 1 3/4 In, Width 1 3/4 In, Height 1 3/8 In, Dimension...More

    Ball Transfer,Flange,Ball Dia 1 1/2 In
    • ASHLAND CONVEYOR
    • Ball Transfer, Flange, Ball Dia 1 1/2 InBall Transfer,Flange,Ball Dia 1 1/2 In
    • Item # 1YXA6
    • Mfr. Model # W37821
    • Ball Transfer, Flange, Ball Dia 1 1/2 In, Length 3 In, Width 3 In, Height 1 13/16 In, Dimension A 1 13/16...More

    Ball Transfer,Stud,Ball Dia 1 In
    • ASHLAND CONVEYOR
    • Ball Transfer, Stud, Ball Dia 1 InBall Transfer,Stud,Ball Dia 1 In
    • Item # 1YVZ5
    • Mfr. Model # W37813
    • Ball Transfer, Stud, Ball Dia 1 In, Dia 1 3/4 In, Length 1 3/4 In, Width 1 3/4 In, Height 1 3/8 In, Dimension...More

    Ball Transfer,Stud,Ball Dia 1 1/2In
    • ASHLAND CONVEYOR
    • Ball Transfer, Stud, Ball Dia 1 1/2InBall Transfer,Stud,Ball Dia 1 1/2In
    • Item # 2WHD5
    • Mfr. Model # W39049
    • Ball Transfer, Stud, Ball Dia 1 1/2 In, Dia 3 1/4 In, Height 2 5/16 In, Working Load Limit 125 Lb, Mounting...More

    Ball Transfer,Flange,Ball Dia 1 In
    • ASHLAND CONVEYOR
    • Ball Transfer, Flange, Ball Dia 1 InBall Transfer,Flange,Ball Dia 1 In
    • Item # 1YXA4
    • Mfr. Model # W37820
    • Ball Transfer, Flange, Ball Dia 1 In, Length 2 3/4 In, Width 2 In, Height 1 3/16 In, Dimension A 1 3/16 In.,...More

    Ball Transfer,Flange,Ball Dia 1 1/2 In
    • ASHLAND CONVEYOR
    • Ball Transfer, Flange, Ball Dia 1 1/2 InBall Transfer,Flange,Ball Dia 1 1/2 In
    • Item # 1YXA7
    • Mfr. Model # W37823
    • Ball Transfer, Flange, Ball Dia 1 1/2 In, Length 3 In, Width 3 In, Height 1 13/16 In, Dimension A 1 13/16...More

    Ball Transfer,Stud,Ball Dia 1 1/2In
    • ASHLAND CONVEYOR
    • Ball Transfer, Stud, Ball Dia 1 1/2InBall Transfer,Stud,Ball Dia 1 1/2In
    • Item # 2WHD6
    • Mfr. Model # W39050
    • Ball Transfer, Stud, Ball Dia 1 1/2 In, Dia 3 1/4 In, Height 2 5/16 In, Working Load Limit 125 Lb, Mounting...More

    Ball Transfer,Threaded,Ball Dia 1 1/2In
    Ball Transfer,Stud,Ball Dia 1 In
    • ASHLAND CONVEYOR
    • Ball Transfer, Stud, Ball Dia 1 InBall Transfer,Stud,Ball Dia 1 In
    • Item # 1YVZ6
    • Mfr. Model # W37814
    • Ball Transfer, Stud, Ball Dia 1 In, Dia 1 3/4 In, Length 1 3/4 In, Width 1 3/4 In, Height 1 3/8 In, Dimension...More

    Ball Transfer,Stud,Ball Dia 1 In
    • ASHLAND CONVEYOR
    • Ball Transfer, Stud, Ball Dia 1 InBall Transfer,Stud,Ball Dia 1 In
    • Item # 1YXA1
    • Mfr. Model # W37810
    • Ball Transfer, Stud, Ball Dia 1 In, Dia 1 43/64 In, Length 1 43/64 In, Width 1 43/64 In, Height 1 1/4 In,...More

    Ball Transfer,Threaded,Ball Dia 1 In
    • ASHLAND CONVEYOR
    • Ball Transfer, Threaded, Ball Dia 1 InBall Transfer,Threaded,Ball Dia 1 In
    • Item # 1PDY9
    • Mfr. Model # W24256
    • Ball Transfer, Threaded, Ball Dia 1 In, Length 1 3/4 In, Width 1 3/4 In, Height 1 3/8 In, Dimension A 1 3/8...More

    Results per page: 16 | 32 | 48