Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Damper Dia. (In.)
Duct Dia. (In.)
Brand
Price
  • View MoreView Less
Shop By

Balancing Dampers

21 Results Found that Include 21 Products 

Results per page: 16 | 32 | 48
    Balancing Damper,Rectangular,10 x 6 In
    • DAYTON
    • Balancing Damper, Rectangular, 10 x 6 In
    • Item # 2TFY5
    • Mfr. Model # 2TFY5
    • Rectangular Balancing Damper, Manual Single Blade, Frame Height 5 3/4 In, Frame Width 9 3/4 In, Frame Depth 3...More

    Round Damper,Manual,4 In
    • FANTECH
    • Round Damper, Manual, 4 In
    • Item # 15W828
    • Mfr. Model # IR 4
    • Round Damper, Manual, Damper Dia. (In.) 4, Frame Height (In.) 6-1/2, Frame Width (In.) 6-1/2, Frame Depth...More

    Round Damper,Manual,6 In
    • FANTECH
    • Round Damper, Manual, 6 In
    • Item # 15W830
    • Mfr. Model # IR 6
    • Round Damper, Manual, Damper Dia. (In.) 6, Frame Height (In.) 9, Frame Width (In.) 9, Frame Depth (In.) 2,...More

    Balancing Damper,Square,12 x 12 In
    • DAYTON
    • Balancing Damper, Square, 12 x 12 In
    • Item # 2TFY9
    • Mfr. Model # 2TFY9
    • Square Balancing Damper, Manual Single Blade, Frame Height 11 3/4 In, Frame Width 11 3/4 In, Frame Depth 3...More

    Balancing Damper,Rectangular,10 x 8 In
    • DAYTON
    • Balancing Damper, Rectangular, 10 x 8 In
    • Item # 2TFY6
    • Mfr. Model # 2TFY6
    • Rectangular Balancing Damper, Manual Single Blade, Frame Height 7 3/4 In, Frame Width 9 3/4 In, Frame Depth 3...More

    Balancing Damper,Square,8 x 8 In
    • DAYTON
    • Balancing Damper, Square, 8 x 8 In
    • Item # 2TFY4
    • Mfr. Model # 2TFY4
    • Square Balancing Damper, Manual Single Blade, Frame Height 7 3/4 In, Frame Width 7 3/4 In, Frame Depth 3 1/2...More

    Balancing Damper,Square,6 x 6 In
    • DAYTON
    • Balancing Damper, Square, 6 x 6 In
    • Item # 2TFY3
    • Mfr. Model # 2TFY3
    • Square Balancing Damper, Manual Single Blade, Frame Height 5 3/4 In, Frame Width 5 3/4 In, Frame Depth 3 1/2...More

    Round Damper,Manual,5 In
    • FANTECH
    • Round Damper, Manual, 5 In
    • Item # 15W829
    • Mfr. Model # IR 5
    • Round Damper, Manual, Damper Dia. (In.) 5, Frame Height (In.) 8-1/4, Frame Width (In.) 8-1/4, Frame Depth...More

    Round Damper,Manual,8 In
    • FANTECH
    • Round Damper, Manual, 8 In
    • Item # 15W831
    • Mfr. Model # IR 8
    • Round Damper, Manual, Damper Dia. (In.) 8, Frame Height (In.) 11-1/4, Frame Width (In.) 11-1/4, Frame Depth...More

    Round Damper,Manual,10 In
    • FANTECH
    • Round Damper, Manual, 10 In
    • Item # 15W832
    • Mfr. Model # IR 10
    • Round Damper, Manual, Damper Dia. (In.) 10, Frame Height (In.) 13, Frame Width (In.) 13, Frame Depth (In.)...More

    Exhaust Vent Balancing Baffle,4 In
    • TJERNLUND
    • Exhaust Vent Balancing Baffle, 4 In
    • Item # 14U161
    • Mfr. Model # ABD-4
    • Exhaust Vent Balancing Baffle, Adjustable, Damper Dia. (In.) 4, Frame Height (In.) 6, Frame Width (In.) 4,...More

    Round Damper,Manual,12 In
    • FANTECH
    • Round Damper, Manual, 12 In
    • Item # 15W833
    • Mfr. Model # IR 12
    • Round Damper, Manual, Damper Dia. (In.) 12, Frame Height (In.) 16, Frame Width (In.) 16, Frame Depth (In.)...More

    Exhaust Vent Balancing Baffle,5 In
    • TJERNLUND
    • Exhaust Vent Balancing Baffle, 5 In
    • Item # 14U162
    • Mfr. Model # ABD-5
    • Exhaust Vent Balancing Baffle, Adjustable, Damper Dia. (In.) 5, Frame Height (In.) 6, Frame Width (In.) 5,...More

    Exhaust Vent Balancing Baffle,7 In
    • TJERNLUND
    • Exhaust Vent Balancing Baffle, 7 In
    • Item # 14U164
    • Mfr. Model # ABD-7
    • Exhaust Vent Balancing Baffle, Adjustable, Damper Dia. (In.) 7, Frame Height (In.) 6, Frame Width (In.) 7,...More

    Exhaust Vent Balancing Baffle,9 In
    • TJERNLUND
    • Exhaust Vent Balancing Baffle, 9 In
    • Item # 14U166
    • Mfr. Model # ABD-9
    • Exhaust Vent Balancing Baffle, Adjustable, Damper Dia. (In.) 9, Frame Height (In.) 6, Frame Width (In.) 9,...More

    Exhaust Vent Balancing Baffle,12 In
    • TJERNLUND
    • Exhaust Vent Balancing Baffle, 12 In
    • Item # 14U168
    • Mfr. Model # ABD-12
    • Exhaust Vent Balancing Baffle, Adjustable, Damper Dia. (In.) 12, Frame Height (In.) 6, Frame Width (In.) 12,...More

    Round Damper,Manual,16 In
    • FANTECH
    • Round Damper, Manual, 16 In
    • Item # 15W834
    • Mfr. Model # IR 16
    • Round Damper, Manual, Damper Dia. (In.) 16, Frame Height (In.) 22, Frame Width (In.) 22, Frame Depth (In.)...More

    Exhaust Vent Balancing Baffle,6 In
    • TJERNLUND
    • Exhaust Vent Balancing Baffle, 6 In
    • Item # 14U163
    • Mfr. Model # ABD-6
    • Exhaust Vent Balancing Baffle, Adjustable, Damper Dia. (In.) 6, Frame Height (In.) 6, Frame Width (In.) 6,...More

    Exhaust Vent Balancing Baffle,8 In
    • TJERNLUND
    • Exhaust Vent Balancing Baffle, 8 In
    • Item # 14U165
    • Mfr. Model # ABD-8
    • Exhaust Vent Balancing Baffle, Adjustable, Damper Dia. (In.) 8, Frame Height (In.) 6, Frame Width (In.) 8,...More

    Exhaust Vent Balancing Baffle,10 In
    • TJERNLUND
    • Exhaust Vent Balancing Baffle, 10 In
    • Item # 14U167
    • Mfr. Model # ABD-10
    • Exhaust Vent Balancing Baffle, Adjustable, Damper Dia. (In.) 10, Frame Height (In.) 6, Frame Width (In.) 10,...More

    Exhaust Vent Balancing Baffle,14 In
    • TJERNLUND
    • Exhaust Vent Balancing Baffle, 14 In
    • Item # 14U169
    • Mfr. Model # ABD-14
    • Exhaust Vent Balancing Baffle, Adjustable, Damper Dia. (In.) 14, Frame Height (In.) 6, Frame Width (In.) 14,...More

    Results per page: 16 | 32 | 48