Skip Content

Filter Results By

Item
Type
Damper Dia. (In.)
  • View MoreView Less
Duct Dia. (In.)
Price
  • View MoreView Less
Shop By

Balancing Dampers

22 Results Found that Include 22 Products

Results per page: 16 | 32 | 48
    Balancing Damper,Round, 8 In,Diameter
    • DAYTON
    • Balancing Damper, Round, 8 In, DiameterBalancing Damper,Round, 8 In,Diameter
    • Item # 2TFX8
    • Mfr. Model # 2TFX8
    • Round Balancing Damper, Manual Single Blade, Damper Dia 7 7/8 In, Frame Depth 6 3/8 In, Duct Dia 8 In, Frame...More

    Balancing Damper,Round, 6 In Diameter
    • DAYTON
    • Balancing Damper, Round, 6 In DiameterBalancing Damper,Round, 6 In Diameter
    • Item # 2TFX7
    • Mfr. Model # 2TFX7
    • Round Balancing Damper, Manual Single Blade, Damper Dia 5 7/8 In, Frame Depth 6 3/8 In, Duct Dia 6 In, Frame...More

    Balancing Damper,Round, 12 In,Diameter
    • DAYTON
    • Balancing Damper, Round, 12 In, DiameterBalancing Damper,Round, 12 In,Diameter
    • Item # 2TFY1
    • Mfr. Model # 2TFY1
    • Round Balancing Damper, Manual Single Blade, Damper Dia 11 7/8 In, Frame Depth 6 3/8 In, Duct Dia 12 In,...More

    Balancing Damper,Round, 10 In,Diameter
    • DAYTON
    • Balancing Damper, Round, 10 In, DiameterBalancing Damper,Round, 10 In,Diameter
    • Item # 2TFX9
    • Mfr. Model # 2TFX9
    • Round Balancing Damper, Manual Single Blade, Damper Dia 9 7/8 In, Frame Depth 6 3/8 In, Duct Dia 10 In, Frame...More

    Rectangular Balancing Damper,12x8
    • DAYTON
    • Rectangular Balancing Damper, 12x8Rectangular Balancing Damper,12x8
    • Item # 22CV83
    • Mfr. Model # 22CV83
    • Rectangular Balancing Damper, Manual Single Blade, Frame Height (In.) 7-3/4, Frame Width (In.) 11-3/4, Frame...More

    Balancing Damper,Round, 14 In,Diameter
    • DAYTON
    • Balancing Damper, Round, 14 In, DiameterBalancing Damper,Round, 14 In,Diameter
    • Item # 2TFY2
    • Mfr. Model # 2TFY2
    • Round Balancing Damper, Manual Single Blade, Damper Dia 13 7/8 In, Frame Depth 6 3/8 In, Duct Dia 14 In,...More

    Square Balancing Damper,12x12
    • DAYTON
    • Square Balancing Damper, 12x12Square Balancing Damper,12x12
    • Item # 22CV79
    • Mfr. Model # 22CV79
    • Square Balancing Damper, Manual Single Blade, Frame Height (In.) 11-3/4, Frame Width (In.) 11-3/4, Frame...More

    Square Balancing Damper,8x8
    • DAYTON
    • Square Balancing Damper, 8x8Square Balancing Damper,8x8
    • Item # 22CV78
    • Mfr. Model # 22CV78
    • Square Balancing Damper, Manual Single Blade, Frame Height (In.) 7-3/4, Frame Width (In.) 7-3/4, Frame Depth...More

    Remote Balancing Damper,8 In
    • DAYTON
    • Remote Balancing Damper, 8 InRemote Balancing Damper,8 In
    • Item # 48C160
    • Mfr. Model # 48C160
    • Remote Balancing Damper, Round, Damper Dia. (In.) 8Frame Depth (In.) 6-3/8, Duct Dia. (In.) 8Frame Material...More

    Rectangular Balancing Damper,10x6
    • DAYTON
    • Rectangular Balancing Damper, 10x6Rectangular Balancing Damper,10x6
    • Item # 22CV85
    • Mfr. Model # 22CV85
    • Rectangular Balancing Damper, Manual Single Blade, Frame Height (In.) 5-3/4, Frame Width (In.) 9-3/4, Frame...More

    Square Balancing Damper,6x6
    • DAYTON
    • Square Balancing Damper, 6x6Square Balancing Damper,6x6
    • Item # 22CV77
    • Mfr. Model # 22CV77
    • Square Balancing Damper, Manual Single Blade, Frame Height (In.) 5-3/4, Frame Width (In.) 5-3/4, Frame Depth...More

    Remote Balancing Damper,12 In
    • DAYTON
    • Remote Balancing Damper, 12 InRemote Balancing Damper,12 In
    • Item # 48C162
    • Mfr. Model # 48C162
    • Remote Balancing Damper, Round, Damper Dia. (In.) 12Frame Depth (In.) 6-3/8, Duct Dia. (In.) 12Frame Material...More

    Rectangular Balancing Damper,10x8
    • DAYTON
    • Rectangular Balancing Damper, 10x8Rectangular Balancing Damper,10x8
    • Item # 22CV82
    • Mfr. Model # 22CV82
    • Rectangular Balancing Damper, Manual Single Blade, Frame Height (In.) 7-3/4, Frame Width (In.) 9-3/4, Frame...More

    Remote Balancing Damper,6 In
    • DAYTON
    • Remote Balancing Damper, 6 InRemote Balancing Damper,6 In
    • Item # 48C159
    • Mfr. Model # 48C159
    • Remote Balancing Damper, Round, Damper Dia. (In.) 6Frame Depth (In.) 6-3/8, Duct Dia. (In.) 6Frame Material...More

    Rectangular Balancing Damper,8x6
    • DAYTON
    • Rectangular Balancing Damper, 8x6Rectangular Balancing Damper,8x6
    • Item # 22CV84
    • Mfr. Model # 22CV84
    • Rectangular Balancing Damper, Manual Single Blade, Frame Height (In.) 5-3/4, Frame Width (In.) 7-3/4, Frame...More

    Remote Balancing Damper,10 In
    • DAYTON
    • Remote Balancing Damper, 10 InRemote Balancing Damper,10 In
    • Item # 48C161
    • Mfr. Model # 48C161
    • Remote Balancing Damper, Round, Damper Dia. (In.) 10Frame Depth (In.) 6-3/8, Duct Dia. (In.) 10Frame Material...More

    Rectangular Balancing Damper,12x6
    • DAYTON
    • Rectangular Balancing Damper, 12x6Rectangular Balancing Damper,12x6
    • Item # 22CV81
    • Mfr. Model # 22CV81
    • Rectangular Balancing Damper, Manual Single Blade, Frame Height (In.) 5-3/4, Frame Width (In.) 11-3/4, Frame...More

    Rectangular Balancing Damper,12x10
    • DAYTON
    • Rectangular Balancing Damper, 12x10Rectangular Balancing Damper,12x10
    • Item # 22CV86
    • Mfr. Model # 22CV86
    • Rectangular Balancing Damper, Manual Single Blade, Frame Height (In.) 5-3/4, Frame Width (In.) 11-3/4, Frame...More

    Square Balancing Damper,10x10
    • DAYTON
    • Square Balancing Damper, 10x10Square Balancing Damper,10x10
    • Item # 22CV80
    • Mfr. Model # 22CV80
    • Square Balancing Damper, Manual Single Blade, Frame Height (In.) 9-3/4, Frame Width (In.) 9-3/4, Frame Depth...More

    Balancing Damper,Square,8 x 8 In
    • DAYTON
    • Balancing Damper, Square, 8 x 8 InBalancing Damper,Square,8 x 8 In
    • Item # 2TFY4
    • Mfr. Model # 2TFY4
    • Square Balancing Damper, Manual Single Blade, Frame Height 7 3/4 In, Frame Width 7 3/4 In, Frame Depth 3 1/2...More

    Balancing Damper,Rectangular,10 x 8 In
    • DAYTON
    • Balancing Damper, Rectangular, 10 x 8 InBalancing Damper,Rectangular,10 x 8 In
    • Item # 2TFY6
    • Mfr. Model # 2TFY6
    • Rectangular Balancing Damper, Manual Single Blade, Frame Height 7 3/4 In, Frame Width 9 3/4 In, Frame Depth 3...More

    Balancing Damper,Square,6 x 6 In
    • DAYTON
    • Balancing Damper, Square, 6 x 6 InBalancing Damper,Square,6 x 6 In
    • Item # 2TFY3
    • Mfr. Model # 2TFY3
    • Square Balancing Damper, Manual Single Blade, Frame Height 5 3/4 In, Frame Width 5 3/4 In, Frame Depth 3 1/2...More

    Results per page: 16 | 32 | 48