Skip Content

Filter Results By

BAILEIGH INDUSTRIAL

616 Results Found that Include 682 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hardened Stainless Steel Fractional Digital Caliper, 0.0005"
  • BAILEIGH INDUSTRIAL
  • Hardened Stainless Steel Fractional Digital Caliper, 0.0005"/0.01mm Resolution Digital Calipers
  • Item # 36HZ56
  • Mfr. Model # B-MEASUREDC
  • Fractional Digital Caliper, Material Hardened Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 6...More

Digital Angle Finder, 360 Deg.
Mill/Drill Machine,1P,110V,70 to 1500rpm
  • BAILEIGH INDUSTRIAL
  • Mill/Drill Machine, 1P, 110V, 70 to 1500rpm Mill/Drill Machine,1P,110V,70 to 1500rpm
  • Item # 31XW19
  • Mfr. Model # VMD-40G
  • Mill/Drill Machine, Swing Adjustable, Motor HP 1-1/2, 1 Phase, 110, 60 Hz, 70 to 1500 RPM, R-8 Spindle,...More

Hand Shear
  • BAILEIGH INDUSTRIAL
  • Hand Shear Hand Shear
  • Item # 15V799
  • Mfr. Model # MPS-8G
  • Shear, Length of Cut (In.) 8, Length of Blade (In.) 8, Cutting Flat (In.) 8 x 0.236 In., Cutting Capacity...More

Hole Saw Tube/Pipe Notcher,1 to 2 1/2 In
Outside Radius Gauge
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT97
  • Mfr. Model # BB-4816M
  • Box and Pan Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 16, Max. Box Depth (In.)...More

1" Magnetic Chip Brush, EA 1
Inside Radius Gauge
Lathe,2 HP,40 in. Centers,1 Phase,220V
  • BAILEIGH INDUSTRIAL
  • Lathe, 2 HP, 40 in. Centers, 1 Phase, 220V Lathe,2 HP,40 in. Centers,1 Phase,220V
  • Item # 45AW38
  • Mfr. Model # WL-1840VS
  • Lathe, Wood Turning, 2 Motor HP, 1 Phase, 220 Voltage, 60 Hz, Swing Over Bed (In.) 18, Distance Between...More

Dust Collector,2300 cfm,3 HP,220V,18A
Manual Iron Worker,2 in. Bend L,Steel
  • BAILEIGH INDUSTRIAL
  • Manual Iron Worker, 2 in. Bend L, Steel Manual Iron Worker,2 in. Bend L,Steel
  • Item # 45AW39
  • Mfr. Model # SW-22M-P
  • Manual Iron Worker, Bending Length (In.) 2, Cutting Width (In.) 7, Capacity of Mild Steel (Gauge) 0.25, Steel...More

Dust Collector,2111 cfm,3 HP,220V,18A
Downdraft Table, Table Size: 35" x 19", 110
Downdraft Table, Table Size: 59" x 21", 110
Lathe,2 HP,47 in. Centers,1 Phase,220V
  • BAILEIGH INDUSTRIAL
  • Lathe, 2 HP, 47 in. Centers, 1 Phase, 220V Lathe,2 HP,47 in. Centers,1 Phase,220V
  • Item # 45AW41
  • Mfr. Model # WL-1847VS
  • Lathe, Wood Turning, 2 Motor HP, 1 Phase, 220 Voltage, 60 Hz, Swing Over Bed (In.) 18, Distance Between...More

Oscillating Edge Sander,6 x 108 in. Belt
  • BAILEIGH INDUSTRIAL
  • Oscillating Edge Sander, 6 x 108 in. Belt Oscillating Edge Sander,6 x 108 in. Belt
  • Item # 45AW32
  • Mfr. Model # ES-6108
  • Oscillating Edge Sander, Belt Size (In.) 6 x 108, 2000 No Load SFPM, Lever Release Type, 220V Single Phase...More

Dust Collector,1650 cfm,2 HP,220V,10A
Router Table,4 HP,220V,45 in. H,65A
  • BAILEIGH INDUSTRIAL
  • Router Table, 4 HP, 220V, 45 in. H, 65A Router Table,4 HP,220V,45 in. H,65A
  • Item # 45AW28
  • Mfr. Model # WR-48V
  • Router Table, 4 HP, 220 Voltage, 3 Phase, 65 Amps, Max. Crosscut 36 In., Max. Rip Cut Unlimited, Max. Cut...More

Hydraulic Press,C Clamp,112 tons
  • BAILEIGH INDUSTRIAL
  • Hydraulic Press, C Clamp, 112 tons Hydraulic Press,C Clamp,112 tons
  • Item # 36HZ26
  • Mfr. Model # CFP-112
  • Hydraulic Press, Frame Capacity 112 t, Frame Type C Clamp, Fixed Cylinder, Cylinder Type Single Action,...More

Dust Collector,1450 cfm,2 HP,220V,12A
Hydraulic Press,C Clamp,70 tons
  • BAILEIGH INDUSTRIAL
  • Hydraulic Press, C Clamp, 70 tons Hydraulic Press,C Clamp,70 tons
  • Item # 36HZ28
  • Mfr. Model # CFP-70
  • Hydraulic Press, Frame Capacity 70 t, Frame Type C Clamp, Fixed Cylinder, Cylinder Type Single Action,...More

Press Brake,80 in. Bend L,Steel
Router Table,4 HP,220V,88-5/8 in. H,65A
  • BAILEIGH INDUSTRIAL
  • Router Table, 4 HP, 220V, 88-5/8 in. H, 65A Router Table,4 HP,220V,88-5/8 in. H,65A
  • Item # 45AW47
  • Mfr. Model # WR-510V-ATC
  • Router Table, 4 HP, 220 Voltage, 3 Phase, 65 Amps, Max. Rip Cut Unlimited, No Load RPM 24,000, Overall Width...More

Dust Collector,600 cfm,1-1/2 HP,110V,14A
Arbor Press,2In,5Tons
  • BAILEIGH INDUSTRIAL
  • Arbor Press, 2In, 5Tons Arbor Press,2In,5Tons
  • Item # 31XT80
  • Mfr. Model # AP-5
  • Arbor Press, Force in Tons 5, Force Range (Lbs.) 11200, Swing (In.) 0, Table Work Surface (In.) 10, Anvil...More

Metal Forming Machine
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT90
  • Mfr. Model # BB-3616E
  • Box and Pan Brake, Bending Length (In.) 36, Capacity of Mild Steel (Gauge) 16, Max. Box Depth (In.) 1-3/8,...More

Abrasive Saw,7.5HP,4300rpm
  • BAILEIGH INDUSTRIAL
  • Abrasive Saw, 7.5HP, 4300rpm Abrasive Saw,7.5HP,4300rpm
  • Item # 31XT81
  • Mfr. Model # AS-350M
  • Abrasive Saw, Blade Dia. 14, Arbor Size 1.26 In., 4300 No Load RPM, Cutting Capacity 4-1/2 In., Pivoting...More

Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT82
  • Mfr. Model # BB-12010H
  • Box and Pan Brake, Bending Length (In.) 120, Capacity of Mild Steel (Gauge) 10, Finger Width (In.) 3, 4, 5,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More