Skip Content

Filter Results By

Item
Shape
CFM @ 0.000-In. SP
Voltage
Width
Brand
Price
Shop By
Ratings

Axial Fans

24 Results Found that Include 259 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • EBM-PAPST
  • Round Axial Fan Round Axial Fan
  • Multiple product options available

    Axial Fan, Shape Round and Bearings Ball; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

  • DAYTON
  • Square Axial Fan Square Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square and Max. Ambient Temp. 158°F; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

  • DAYTON
  • Round Axial Fan Round Axial Fan
  • Multiple product options available

    Axial Fan, Shape Round, Bearings Ball, 60/50, 1, Mounting Position Vertical or Horizontal and Motor Insulation Class A; Varies by CFM @ 0.000-In. SP, Voltage, Watts and...More

  • RITTAL
  • Square Axial Fan Square Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square, Bearings Ball and Thermal Protection Impedance; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

  • WIEGMANN
  • Square Axial Fan Square Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square, 50/60, Mounting Position Vertical and Blade Material Non Metallic; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

  • DAYTON
  • Square Waterproof Axial Fan Square Waterproof Axial Fan
  • Multiple product options available

    Waterproof Axial Fan, Shape Square, Electrical Connections 12" Leads, Bearings Ball, Mounting Position Vertical or Horizontal, Motor Type DC, Motor Insulation Class A,...More

  • WIEGMANN
  • Round Axial Fan Round Axial Fan
  • Multiple product options available

    Axial Fan, Shape Round, Electrical Connections 24" Leads and 90° Plug Attached, 50/60, Mounting Position Vertical, Blade Material Non Metallic, Housing Material...More

  • DAYTON
  • Skeleton Axial Fan Skeleton Axial Fan
  • Multiple product options available

    Axial Fan, Shape Skeleton, Electrical Connections 12" Leads, 60/50, 1, Height 4-7/16", Width 4-7/16", Depth 1-1/2", Mounting Eye O.C. 4-1/8", Motor Type Shaded Pole,...More

  • DAYTON
  • Square Axial Blower Square Axial Blower
  • Multiple product options available

    Axial Blower, Shape Square, Width 4-3/4", Motor Insulation Class A, Max. Ambient Temp. 158°F and Blade Material Polybutylene; Varies by CFM @ 0.000-In. SP, Voltage and...More

  • APC BY SCHNEIDER ELECTRIC
  • Square Axial Fan Square Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square, Fan Dia. 6", CFM @ 0.000-In. SP 475, Voltage 100 to 230VAC, 0.12, Electrical Connections Terminals, 60, Bearings Ball, 50/60, 1, Fan RPM 1100,...More

Blower,Down Draft,115V
  • TORNADO
  • Blower, Down Draft, 115V Blower,Down Draft,115V
  • Item # 9L892
  • Mfr. Model # 98784
  • Blower, CFM @ 0.000-In. SP 2500 to 3500, Voltage 115V, Electrical Connections 20 ft. Cord, Height 23 In.,...More

Square Axial Fan, 3-5/8" Width, 3-5/8" Height,&#x
  • EBM PAPST
  • Square Axial Fan, 3-5/8" Width, 3-5/8" Height, 24VDC Voltage Square Axial Fan, 3-5/8" Width, 3-5/8" Height, 24VDC Voltage
  • Item # 39RV75
  • Mfr. Model # 3314NH
  • Axial Fan, Shape Square, CFM @ 0.000-In. SP 54, Voltage 24VDC, 2.6 Watts, Electrical Connections 12 In....More

Square Axial Fan, 3-5/8" Width, 3-5/8" Height,&#x
  • EBM PAPST
  • Square Axial Fan, 3-5/8" Width, 3-5/8" Height, 12VDC Voltage Square Axial Fan, 3-5/8" Width, 3-5/8" Height, 12VDC Voltage
  • Item # 39RV72
  • Mfr. Model # 3312NHH
  • Axial Fan, Shape Square, CFM @ 0.000-In. SP 63, Voltage 12VDC, 3.4 Watts, Electrical Connections 12 In....More

Square Axial Fan, 3-5/8" Width, 3-5/8" Height,&#x
  • EBM PAPST
  • Square Axial Fan, 3-5/8" Width, 3-5/8" Height, 12VDC Voltage Square Axial Fan, 3-5/8" Width, 3-5/8" Height, 12VDC Voltage
  • Item # 39RV71
  • Mfr. Model # 3312NN
  • Axial Fan, Shape Square, CFM @ 0.000-In. SP 47, Voltage 12VDC, 1.8 Watts, Electrical Connections 12 In....More

Square Axial Fan, 3-5/8" Width, 3-5/8" Height,&#x
  • EBM PAPST
  • Square Axial Fan, 3-5/8" Width, 3-5/8" Height, 24VDC Voltage Square Axial Fan, 3-5/8" Width, 3-5/8" Height, 24VDC Voltage
  • Item # 39RV67
  • Mfr. Model # 3314NN
  • Axial Fan, Shape Square, CFM @ 0.000-In. SP 47, Voltage 24VDC, 1.8 Watts, Electrical Connections 12 In....More

Square Axial Fan, 3-5/8" Width, 3-5/8" Height,&#x
  • EBM PAPST
  • Square Axial Fan, 3-5/8" Width, 3-5/8" Height, 24VDC Voltage Square Axial Fan, 3-5/8" Width, 3-5/8" Height, 24VDC Voltage
  • Item # 39RV70
  • Mfr. Model # 3314NHH
  • Axial Fan, Shape Square, CFM @ 0.000-In. SP 63, Voltage 24VDC, 3.5 Watts, Electrical Connections 12 In....More

  • EBM-PAPST
  • Square Flatpack Axial Fan Square Flatpack Axial Fan
  • Multiple product options available

    Flatpack Axial Fan, Shape Square, Bearings Ball, Mounting Flange, Mounting Position Vertical or Horizontal and Blade Material Fiberglass Reinforced Plastic; Varies by...More

  • EBM-PAPST
  • Round Flatpack Axial Fan Round Flatpack Axial Fan
  • Multiple product options available

    Flatpack Axial Fan, Shape Round, Fan Dia. 1", CFM @ 0.000-In. SP 37.7, 8, Electrical Connections 12.2" Leads AWG 22, 64, Bearings Ball, Fan RPM 5100, Height 5", Width...More

  • APC BY SCHNEIDER ELECTRIC
  • Rectangular Axial Fan Rectangular Axial Fan
  • Multiple product options available

    Axial Fan, Shape Rectangular, Fan Dia. 6", 15.0/20.0, Electrical Connections Terminals, Bearings Ball, 1, Fan RPM 1100, Motor Type Shaded Pole, Motor Insulation Class B,...More

Square Axial Fan, 3-5/8" Width, 3-5/8" Height,&#x
  • EBM PAPST
  • Square Axial Fan, 3-5/8" Width, 3-5/8" Height, 12VDC Voltage Square Axial Fan, 3-5/8" Width, 3-5/8" Height, 12VDC Voltage
  • Item # 39RV66
  • Mfr. Model # 3312NH
  • Axial Fan, Shape Square, CFM @ 0.000-In. SP 54, Voltage 12VDC, 2.8 Watts, Electrical Connections 12 In....More

Results per page:  16 | 32 | 48

For ventilation and spot cooling of internal machinery components in areas where space is limited, count on a durable axial fan from Grainger. Axial flow fans are available in most popular sizes, voltage characteristics and CFM ratings. They're used to cool a wide range of machinery from computers and copy machines to industrial controllers, vending machines, lighting systems, and other electrical equipment in manufacturing and engineering facilities. Choose from Grainger's large selection of axial fans and keep machinery running efficiently.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More