Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
  • View MoreView Less
Cutting Edge
  • View MoreView Less
Head Weight
  • View MoreView Less
Handle
  • View MoreView Less
Face
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

88 Results Found that Include 88 Products 

 |  Results per page: 16 | 32 | 48

Bush Hook, 12 In Edge, 36 In L, Hickory

COUNCIL TOOL

Grainger Item # 9G072 | Mfr. Model # 122-C

Catalog Page # NA

Bush Hook, Single Edge, Cutting Edge 12 In., Head Material Steel, Overall Length 36 In., Curved Handle,...More

Pick Head Axe, 5 In Edge, 36 L, Fiberglass

COUNCIL TOOL

Grainger Item # 8MKL6 | Mfr. Model # C60P36

Catalog Page # NA

Pick Head Axe, Single Bit, Cutting Edge 5 In., Head Material Steel, Head Weight 6 lbs., Overall Length 36...More

Splitting Wedge

TRUE TEMPER

Grainger Item # 5ML24 | Mfr. Model # 1132200

Catalog Page # NA

Splitting Wedge, Length 8 1/4 Inches, Head 1 5/8 Inches, Head Weight 4 Pounds

Pulaski Axe, Single Bit, Hickory, 36 In.

COUNCIL TOOL

Grainger Item # 9HZV5 | Mfr. Model # 38PE136

Catalog Page # NA

Pulaski Axe,Single Bit,Handle Material Hickory,Handle Length 36 In.,Head Size 4-3/4 In.,Head Material...More

Flat Head Axe, 5 In Edge, 36 L, Fiberglass

COUNCIL TOOL

Grainger Item # 8PCJ8 | Mfr. Model # C60F36

Catalog Page # NA

Flat Head Axe, Single Bit, Cutting Edge 5 In., Head Material Steel, Head Weight 6 lbs., Overall Length 36...More

Splitting Wedge, 2 x 9-3/8 In, Forged Stl

COUNCIL TOOL

Grainger Item # 8RRE6 | Mfr. Model # 5W

Catalog Page # NA

Splitting Wedge, Length (In.) 9-3/8, Height (In.) 2, Material Forged Steel

Dayton Axe, 4-3/4 In Edge, 36 L, Fiberglass

COUNCIL TOOL

Grainger Item # 12N148 | Mfr. Model # 35DRFG

Catalog Page # NA

Dayton Axe, Single Bit, Cutting Edge 4-3/4 In., Head Material Steel, Head Weight 3-1/2 lbs., Overall Length...More

Ditch Bank Blade, 16 In Edge, 40 L, Hickory

COUNCIL TOOL

Grainger Item # 9MEK7 | Mfr. Model # 1642

Catalog Page # NA

Ditch Bank Blade, Double Edge, Cutting Edge 16 In., Head Material Steel, Overall Length 40 In., Straight...More

Ditch Bank Blade, 16 In Edge, 40 L, Hickory

COUNCIL TOOL

Grainger Item # 9U091 | Mfr. Model # 640C

Catalog Page # NA

Ditch Bank Blade, Double Edge, Cutting Edge 16 In., Head Material Steel, Overall Length 40 In., Straight...More

Rescue Axe, Flat Head, 6 Lb.

BLACKHAWK

Grainger Item # 14P359 | Mfr. Model # DE-AY6F

Catalog Page # NA

Rescue Axe, Flat Head, Cutting Edge 5 In., Head Material Drop-Forged, Heat Treated Carbon Steel, Head Weight...More

Machete, Multi-Purpose, 10-1/2 in L, 18 oz

GERBER

Grainger Item # 45J116 | Mfr. Model # 31-000705

Catalog Page # NA

Machete, Multi-Purpose, Cutting Edge 10-1/2 in., Head Material 1050 Steel, Head Weight 18 oz., Overall Length...More

Ditch Bank Blade, 16 In Edge, 36 L, Hickory

COUNCIL TOOL

Grainger Item # 8Y096 | Mfr. Model # 1636

Catalog Page # NA

Ditch Bank Blade, Double Edge, Cutting Edge 16 In., Head Material Steel, Overall Length 36 In., Straight...More

Carpenters Hatchet, Steel, Anti-Vibe, 28 Oz

STANLEY

Grainger Item # 6GRK3 | Mfr. Model # 54-023

Catalog Page # NA

Carpenters Hatchet, FatMax(R) Anti-Vibe, Cutting Edge (In.) 3-1/2, Head Material Steel, Head Weight (Oz.) 28,...More

Parang, 15-1/8 in L, 13.6 oz, Black/Orange

GERBER

Grainger Item # 45J129 | Mfr. Model # 31-002072

Catalog Page # NA

Parang, Survival, Cutting Edge 9-13/32 in., Head Material High Carbon Steel, Head Weight 13.6 oz., Overall...More

Pick Head Axe, 3 In Edge, 14 In L, Hickory

COUNCIL TOOL

Grainger Item # 12N141 | Mfr. Model # 150P14C

Catalog Page # NA

Pick Head Axe, Single Bit, Cutting Edge 3 In., Head Material Steel, Head Weight 1-1/2 lbs., Overall Length 14...More

Pulaski Axe, Fiberglass, 36 In.

FLAMEFIGHTER

Grainger Item # 6ATM6 | Mfr. Model # PUL

Catalog Page # NA

Pulaski Axe,Handle Material Fiberglass,Handle Length 36 In.,Head Size 4-1/2 In.,Head Material Steel,Head...More

Machete, Kukri, 12 in L, 14.5 oz

GERBER

Grainger Item # 45J115 | Mfr. Model # 31-002074

Catalog Page # NA

Machete, Kukri, Cutting Edge 12 in., Head Material 1050 Steel, Head Weight 14.5 oz., Overall Length 19 in.,...More

Hookaroon, 4-1/2 In Edge, 36 In L, Hickory

COUNCIL TOOL

Grainger Item # 8CCF0 | Mfr. Model # 150

Catalog Page # NA

Hookaroon, Cutting Edge 4-1/2 In., Head Material Steel, Head Weight 1-1/2 lbs., Overall Length 36 In., Curved...More

Machete, 13 x 18-15/16 In, 13 oz.

SOG

Grainger Item # 20H271 | Mfr. Model # MC01-N

Catalog Page # NA

Machete, Cutting Edge 13 In., Head Material High Carbon Stainless Steel, Head Weight 13 oz., Overall Length...More

Axe, Steel, 8-3/4 In, Includes Knife

GERBER

Grainger Item # 9LC20 | Mfr. Model # 31-001054

Catalog Page # NA

Axe, Head Material Forged Steel, Overall Length 8-3/4 In., Handle Gator Textured , Handle Material Polyamide,...More

Machete, 11-3/4 In, 2.05 lb, Blk/Gry/Grn

CAMILLUS

Grainger Item # 19T077 | Mfr. Model # 19092

Catalog Page # NA

Machete, Cutting Edge 11-3/4 In., Head Material Carbonitride Titanium(TM) Bonded 440 Stainless Steel, Head...More

Machete, 12 In, 2 lb, Camouflage

CAMILLUS

Grainger Item # 19T074 | Mfr. Model # 19074

Catalog Page # NA

Machete, Cutting Edge 12 In., Head Material Carbonitride Titanium(TM) Bonded 440 Stainless Steel, Head Weight...More

Splitting Axe, 3 1/2 In, 3 Lb, Fiberglass

FISKARS

Grainger Item # 3KTX7 | Mfr. Model # 78536985

Catalog Page # NA

Splitting Axe, Cutting Edge 3 1/2 In, Head Weight 48 Oz, Head Weight 3 Lb, Overall Length 23 1/2 In, Handle...More

Sledge Eye Maul, 8 lb, Fiberglass

DASCO PRO

Grainger Item # 20Y875 | Mfr. Model # S1A

Catalog Page # NA

Sledge Eye Maul, Cutting Edge 3 In., Head Material Steel, Head Weight 8 lb., Overall Length 36 In., Handle...More

Axe, Pick Head, 6 lb., 22 In.

S.E.T. TOOLS

Grainger Item # 6VMZ3 | Mfr. Model # PAB-6-22

Catalog Page # NA

Axe,Pick Head,Cutting Edge 7-3/4 In.,Head Material Carbon Steel,Head Weight 6 lb.,Overall Length 22...More

Bush Hook, 12 In Edge, 36 In L, Hickory

COUNCIL TOOL

Grainger Item # 8CCD2 | Mfr. Model # 212

Catalog Page # NA

Bush Hook, Double Edge, Cutting Edge 12 In., Head Material Steel, Overall Length 36 In., Straight Handle,...More

Splitting Axe, 36 In

FISKARS

Grainger Item # 16X039 | Mfr. Model # 78846985

Catalog Page # NA

Splitting Axe, Cutting Edge Hardened Forged Steel Blade, Head Material Drop Forged Steel, With Non Stick...More

Splitting Maul, Steel, 8 lb.

COUNCIL TOOL

Grainger Item # 29RV83 | Mfr. Model # PR80MFG

Catalog Page # NA

Splitting Maul, Sledge Eye, Cutting Edge 8-7/8 In., Head Material Steel, Head Weight 8 lb., Overall Length...More

Axe, Flat Head, 36 In L, Fiberglass Handle

NUPLA

Grainger Item # 20Y319 | Mfr. Model # 75-33-060

Catalog Page # NA

Axe, Flat Head, Head Material Steel, Head Weight 6 lbs., Overall Length 36 In, Handle 36 In, Handle Material...More

Boys Axe, 3-3/4 In Edge, 28 In L, Hickory

COUNCIL TOOL

Grainger Item # 8CD77 | Mfr. Model # 22BR

Catalog Page # NA

Boys Axe, Single Edge, Cutting Edge 3-3/4 In., Head Material Steel, Head Weight 2-1/4 lbs., Overall Length 28...More

Flat Head Axe, 5 In Edge, 36 In L, Hickory

COUNCIL TOOL

Grainger Item # 8YZP5 | Mfr. Model # 60F36C

Catalog Page # NA

Flat Head Axe, Single Bit, Cutting Edge 5 In., Head Material Steel, Head Weight 6 lbs., Overall Length 36...More

Drywall Hammer, 1-3/4 in.

ESTWING

Grainger Item # 5LD15 | Mfr. Model # E3-11

Catalog Page # NA

Drywall Hammer, Handle Type Steel with Vinyl Grip, Head Weight 11 Ounces, Face Smooth

 |  Results per page: 16 | 32 | 48
loader image