Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Cutting Edge
Head Weight
Handle
Face
Brand
Price
  • View MoreView Less
Shop By
Ratings

Axes, Hatchets, & Splitting Wedges

5 Results Found that Include 5 Products 

Results per page: 16 | 32 | 48
    Gator Machete, Fine Edge Blade & Saw
    • GERBER
    • Gator Machete, Fine Edge Blade & Saw
    • Item # 2EVH3
    • Mfr. Model # 31-000758
    • Machete/Saw, Cutting Edge 15 In, Head Weight 1 Lb, Overall Length 25 In, Handle Tactile Rubber Grip, Fine Cut...More

    Machete,18 x 23-15/16 In,15.7 oz.
    • SOG
    • Machete, 18 x 23-15/16 In, 15.7 oz.
    • Item # 20H272
    • Mfr. Model # MC02-N
    • Machete, Cutting Edge 18 In., Head Material High Carbon Stainless Steel, Head Weight 15.7 oz., Overall Length...More

    Boys Axe,3-3/4 In Edge,28 In L,Hickory
    • COUNCIL TOOL
    • Boys Axe, 3-3/4 In Edge, 28 In L, Hickory
    • Item # 8CD77
    • Mfr. Model # 22BR
    • Boys Axe, Single Edge, Cutting Edge 3-3/4 In., Head Material Steel, Head Weight 2-1/4 lbs., Overall Length 28...More

    Machete,Titanium Bonded,14 in.
    • SCOTTS
    • Machete, Titanium Bonded, 14 in.
    • Item # 20PD15
    • Mfr. Model # 18910
    • Machete, Titanium Bonded, Cutting Edge 14 In., Head Material Titanium Bonded 440 Stainless Steel, Head Weight...More

    Drywall Hammer,Steel,12 Oz
    • TRUE TEMPER
    • Drywall Hammer, Steel, 12 Oz
    • Item # 6EUX1
    • Mfr. Model # 8881500
    • Drywall Hammer, 12 Oz, 14-7/32 In Long, Head Material Forged Steel, Handle Material Steel, Milled Face,...More

    Results per page: 16 | 32 | 48