Skip Content

Filter Results By

Applied Filters Clear All

Type
Cutting Edge
Head Weight
Handle
Brand
  • View MoreView Less
Price
Shop By

Axes, Hatchets, & Splitting Wedges

9 Results Found that Include 9 Products 

Results per page: 16 | 32 | 48
    Axe,Pick Head,Lime Fiberglass,36 In.
    • LEATHERHEAD TOOLS
    • Axe, Pick Head, Lime Fiberglass, 36 In.
    • Item # 5HYD0
    • Mfr. Model # PAL-6
    • Axe,Pick Head,Handle Material Hi-Viz Lime Fiberglass,Handle Length 36 In.,Head Size 4-3/4 In.,Head Material...More

    Axe,Pick Head,Yellow Fiberglass,36 In.
    • LEATHERHEAD TOOLS
    • Axe, Pick Head, Yellow Fiberglass, 36 In.
    • Item # 5HYD1
    • Mfr. Model # PAY-6
    • Axe,Pick Head,Handle Material Yellow Fiberglass,Handle Length 36 In.,Head Size 4-3/4 In.,Head Material Carbon...More

    Axe,Flat Head,Yellow Fiberglass,36 In.
    • LEATHERHEAD TOOLS
    • Axe, Flat Head, Yellow Fiberglass, 36 In.
    • Item # 5HYC9
    • Mfr. Model # FAY-6
    • Axe,Flat Head,Handle Material Yellow Fiberglass,Handle Length 36 In.,Head Size 4-3/4 In.,Head Material Carbon...More

    Axe,Pick Head,Orange Fiberglass,36 In.
    • LEATHERHEAD TOOLS
    • Axe, Pick Head, Orange Fiberglass, 36 In.
    • Item # 6YFP7
    • Mfr. Model # PAO-6
    • Axe,Pick Head,Handle Material Hi-Viz Orange Fiberglass,Handle Length 36 In.,Head Size 4-3/4 In.,Head Material...More

    Axe,Flat Head,Lime Fiberglass,36 In.
    • LEATHERHEAD TOOLS
    • Axe, Flat Head, Lime Fiberglass, 36 In.
    • Item # 5HYC8
    • Mfr. Model # FAL-6
    • Axe,Flat Head,Handle Material High Visibility Lime Fiberglass,Handle Length 36 In.,Head Size 4-3/4 In.,Head...More

    Axe,Flat Head,36 In,8 lb.,Hi Vis Yellow
    • LEATHERHEAD TOOLS
    • Axe, Flat Head, 36 In, 8 lb., Hi Vis Yellow
    • Item # 21AE29
    • Mfr. Model # FAY-8
    • Axe,Flat Head,Cutting Edge 4-1/2 In.,Head Material Carbon Steel,Head Weight 8 lb.,Overall Length 36...More

    Axe,Flat Head,36 In,8 lb.,Hi Vis Lime
    • LEATHERHEAD TOOLS
    • Axe, Flat Head, 36 In, 8 lb., Hi Vis Lime
    • Item # 21AE31
    • Mfr. Model # FAL-8
    • Axe,Flat Head,Cutting Edge 4-1/2 In.,Head Material Carbon Steel,Head Weight 8 lb.,Overall Length 36...More

    Axe,Flat Head,36 In,8 lb.,Hi Vis Orange
    • LEATHERHEAD TOOLS
    • Axe, Flat Head, 36 In, 8 lb., Hi Vis Orange
    • Item # 21AE27
    • Mfr. Model # FAO-8
    • Axe,Flat Head,Cutting Edge 4-1/2 In.,Head Material Carbon Steel,Head Weight 8 lb.,Overall Length 36...More

    Axe,Flat Head,Orange Fiberglass,36 In.
    • LEATHERHEAD TOOLS
    • Axe, Flat Head, Orange Fiberglass, 36 In.
    • Item # 6YFP6
    • Mfr. Model # FAO-6
    • Axe,Flat Head,Handle Material High Visibility Orange Fiberglass,Handle Length 36 In.,Head Size 4-3/4 In.,Head...More

    Results per page: 16 | 32 | 48